Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Police Ballistic Tactical Gear

3,928 results found that include 4,520 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
Plate Carrier,Tactical Vest,Sandstone
  • 5.11 TACTICAL
  • Item # 22MM65
  • Mfr. Model # 56100
  • Plate Carrier, Tactical Vest, Size Universal, Color Sandstone, Material Nylon, Length 14 In., Width 21-1/2...More

  • Category : Body Armor
Plate Carrier,One Size,Black
  • 5.11 TACTICAL
  • Item # 52KJ90
  • Mfr. Model # 56323
  • Plate Carrier, Size One Size, Material Nylon, Closure Type Hook-and-Loop, Color Black, External, Length...More

  • Category : Body Armor Plate Carriers
Plate Carrier,Tactical,Universal,Black
  • 5.11 TACTICAL
  • Item # 38HN85
  • Mfr. Model # 56274
  • Plate Carrier,Tactical,Size Universal,Color Black,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • Category : Body Armor
Curved Riot Shield, Protection Level Riot, 48" Height,
Tan Ballistic Helmet, Shell Material: Aramid, Fits Hat
Ballistic Vest Pkg,Female,Black,0.78 psf
  • GH ARMOR SYSTEMS
  • Item # 48MF52
  • Mfr. Model # GH-HELIX-II-S-2-B
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics, Areal Density 0.78 psf, Size Female,...More

  • Category : Body Armor
Carrying System, For Use With Ballistic Shields
Plate Carrier,Red,M X-Long,External
Plate Carrier,Tactical,Sz M/L,Black
Plate Carrier,Tactical,Sz M/L,Multicam
Curved Riot Shield, Protection Level Riot, 48" Height,
Shoulder Strap, For Use With Ballistic Shields
MOLLE Pouch,For Tourniquets,Blk
Ballistic Vest Pkg,MXL,Dark Navy,0.78psf
  • GH ARMOR SYSTEMS
  • Item # 48ME98
  • Mfr. Model # GH-HELIX-II-M-2-MXLN
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics, Areal Density 0.78 psf, Size Medium...More

  • Category : Body Armor
Ballistic Vest Pkg,Female,Black,4.80 lb.
  • GH ARMOR SYSTEMS
  • Item # 48MU55
  • Mfr. Model # GH-PROX-IIIA-N-1-B
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.44 psf, Size...More

  • Category : Body Armor
Plate Carrier,Tan,XL Long,Concealable
  • GH ARMOR SYSTEMS
  • Item # 48NJ02
  • Mfr. Model # GH-OCC-XLLT
  • Plate Carrier, Size XL Long, Material Ripstop/Twaron(r), Closure Type Zipper, Color Tan, Fits Chest Size 46...More

  • Category : Body Armor Plate Carriers
Curved Tactical Shield, Protection Level IIIA, 36" Height,&
MultiCam Ballistic Helmet, Shell Material: Aramid, Pad Thic
Curved Small Shield, Protection Level IIIA, 20" Height,
Clipboard - IIIA
  • UNITED SHIELD
  • Item # 29RM18
  • Mfr. Model # 12X18-IIIA
  • Clipboard, Ballistic, Color Black, Material Aramid, Length (In.) 12, Width (In.) 18, Features Provides...More

  • Category : Body Armor Accessories
Special Threat Trauma Plate,Blk,8x10 In
  • GH ARMOR SYSTEMS
  • Item # 33G735
  • Mfr. Model # GH-STTP-8X10-A
  • Special Threat Trauma Plate, Black, Features Ancillary Ballistic Protection, Reduces Ballistic and Blunt...More

  • Category : Body Armor
Tactical Outer Carrier,External,Black,XL
  • GH ARMOR SYSTEMS
  • Item # 33G643
  • Mfr. Model # GH-TOC-B-XL
  • Tactical Outer Carrier, External, Black, Includes 1 Tactical Outer Carrier (TOC), Features Tactical Carrier...More

  • Category : Body Armor
Uniform Shirt Carrier,External,Navy,L
  • GH ARMOR SYSTEMS
  • Item # 33G612
  • Mfr. Model # GH-USC-N-LG
  • Uniform Shirt Carrier, External, Dark Navy, Includes 1 Uniform Shirt Carrier (USC), Features Uniform Shirt...More

  • Category : Body Armor
Tactical Response Carrier,Extrnl,Blk,XL
  • GH ARMOR SYSTEMS
  • Item # 33G667
  • Mfr. Model # GH-TRC-B-XL
  • Tactical Response Carrier, External, Black, Includes 1 Tactical Response Carrier (TRC), Features Tactical...More

  • Category : Body Armor
Ballistic Vest Pkg,Concealable,Navy,L
  • GH ARMOR SYSTEMS
  • Item # 33F751
  • Mfr. Model # GH-LITEX-IIIA-1N-LG
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.26 psf), Dark Navy, Includes Ballistic Panels...More

  • Category : Body Armor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More