Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Inline Fans

220 results found that include 593 products

Filter Results By

Results per page:  16 | 32 | 48
Tubeaxial Fan, 24" Blade Diameter
Inline Fan
Tubeaxial Fan, 12" Blade Diameter
Tubeaxial Fan, 16" Blade Diameter
Tubeaxial Fan, 18" Blade Diameter
DAYTON Direct Drive Tubeaxial Fans
  • TM

    Grainger Choice

  • Multiple product options available

    Tubeaxial Fan, 60 Hz, Max. Inlet Temp. 104°F, Max. Ambient Temp. 104°F, Motor Enclosure Totally Enclosed Air Over, Bearing Type Ball, Drive Type Direct, Mounting...More

  • Category : Direct Drive Tubeaxial Fans
Exhaust Fan Kit
Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
Tubeaxial Fan, 34" Blade Diameter
Tubeaxial Fan, 36" Blade Diameter
Tubeaxial Fan, 30" Blade Diameter
Tubeaxial Fan, 42" Blade Diameter
84 Watts 60 Hz Dryer Booster Duct Fans
  • Multiple product options available

    ooster Duct Fans, Voltage 115VAC, Housing Dia. 9-1/2", Housing Height 7-5/8", Duct Dia. 4", Inlet Dia. 4", 60 Hz, Max. Amps 0.7, 84 Watts, Motor RPM 2880, CFM @...More

  • Category : Dryer Booster Fans
Dryer Booster Duct Fan,60Hz,120VAC,50W
Dryer Booster Duct Fan
  • TJERNLUND
  • Item # 45EA67
  • Mfr. Model # LB2
  • Dryer Booster Duct Fan, Voltage 120VAC, Housing Dia. 14 In., Housing Height 10-1/2 In., Duct Dia. 4 In.,...More

  • Category : Dryer Booster Fans
Dryer Booster Duct Fan,115V
83 Watts 60 Hz  Dryer Booster Duct Fans
  • FANTECH
  • Item # 22EW15
  • Mfr. Model # DEDPV-705
  • Dryer Booster Duct Fan, Voltage 115VAC, Housing Dia. 9-3/4 In., Housing Height 8-15/16 In., Duct Dia. 4 In.,...More

  • Category : Dryer Booster Fans
Radon Fans
  • Multiple product options available

    Radon Fan, In-line, Fits Duct Dia. 4-1/2", Voltage 115, Inlet and Outlet Dia. 4-1/2", Maximum Inlet Temp. 140°F, Hz 60, Max. Amps 0.78, 1 Phase, Bearing Type Sealed...More

  • Category : Radon Fans
Tubeaxial Fan, 48" Blade Diameter
Plenum Fan,Whl Dia 22 In,w/ Dr Pkg
Plenum Fan,Whl Dia 22 In,w/ Dr Pkg
  • TM

    Grainger Choice

  • DAYTON
  • Item # 7AL48
  • Mfr. Model # 7AL48
  • Plenum Fan, Belt Drive With Drive Package, Wheel Dia 22 In, CFM @ 0.250-In SP 2569, @ 0.500-In SP 1644, Sones...More

  • Category : Plenum Fans
Steel Inline Duct Fan, Fits Duct Dia. 20", Voltage
Steel Inline Duct Fan, Fits Duct Dia. 20", Voltage
  • FANTECH
  • Item # 45TU36
  • Mfr. Model # FKD 20 EC
  • Inline Duct Fan, Housing Material Steel, Fits Duct Dia. 20 In., Voltage 460, Max. Amps 2.3, Max. Wattage...More

  • Category : Inline Duct Fans
Steel Inline Bathroom Fan, Fits Duct Dia. 4", Voltage&
Steel Inline Bathroom Fan, Fits Duct Dia. 4", Voltage&
  • FANTECH
  • Item # 45TU09
  • Mfr. Model # PB 110L7
  • Inline Bathroom Fan, Housing Material Steel, Fits Duct Dia. 4 In., Voltage 120, Max. Amps 0.18, Max. Wattage...More

  • Category : Inline Duct Fans
Plastic Inline Duct Fan, Fits Duct Dia. 8", Voltage&#x
Plastic Inline Duct Fan, Fits Duct Dia. 8", Voltage&#x
  • FANTECH
  • Item # 45TU23
  • Mfr. Model # prioAir 8 EC
  • Inline Duct Fan, Housing Material Plastic, Fits Duct Dia. 8 In., Voltage 120, Max. Amps 1.8, Max. Wattage...More

  • Category : Inline Duct Fans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More