Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Weapon Bags/Cases

174 Results Found that Include 174 Products

Results per page:  16 | 32 | 48
Rifle Case,52 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 52 in., Black, Polypropylene Rifle Case,52 in.,Black,Polypropylene
  • Item # 30RU27
  • Mfr. Model # 108192
  • Rifle Case, Double Scoped Rifle, Size 52 In., Color Black, Material Polypropylene, Length (In.) 51-1/2 In.,...More

  • Category : Weapon Cases and Bags
Tactical Rifle Case,33 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 33 In., Black Tactical Rifle Case,33 In.,Black
  • Item # 36P204
  • Mfr. Model # 52121
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 33, Width (In.) 10, Number of Pockets (Outside) 5,...More

  • Category : Weapon Cases and Bags
PDA Style Holster,Black
  • UNCLE MIKE'S
  • PDA Style Holster, Black PDA Style Holster,Black
  • Item # 36P218
  • Mfr. Model # 64003
  • Holster bag, PDA Style, Color Black, Length (In.) 6, Width (In.) 4, Closure Hook & Loop, Fits Small Pistols,...More

  • Category : Weapon Cases and Bags
Sportster Tactical Rifle Case
Range Ready Bag,Tactical Bag,Sandstone
Rifle Case,42 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 42 in., Black, Polypropylene Rifle Case,42 in.,Black,Polypropylene
  • Item # 30RU26
  • Mfr. Model # 108423
  • Rifle Case, Tactical Rifle, Size 42 In., Color Black, Material Polypropylene, Length (In.) 43 In., Width...More

  • Category : Weapon Cases and Bags
Backpack,Black,Nylon,Expandable,Zipper
Backpack,Black,Nylon,One-Shoulder,Zipper
Backpack,MultiCam,Nylon,Expandable
  • PROPPER
  • Backpack, MultiCam, Nylon, Expandable Backpack,MultiCam,Nylon,Expandable
  • Item # 45KE32
  • Mfr. Model # F562975377
  • Backpack, Expandable Pack, Size Universal, Color MultiCam, Material Nylon, Length (In.) 19, Width (In.) 13,...More

  • Category : Tactical Assault Packs
Accessory Case,L,Black,Polypropylene
  • PLANO MOLDING
  • Accessory Case, L, Black, Polypropylene Accessory Case,L,Black,Polypropylene
  • Item # 30RU28
  • Mfr. Model # 1065312
  • Accessory Case, Accessory, Size L, Color Black, Material Polypropylene, Length (In.) 17 In., Width (In.) 12...More

  • Category : Weapon Cases and Bags
Tactical Rifle Case,41 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 41 In., Black Tactical Rifle Case,41 In.,Black
  • Item # 36P205
  • Mfr. Model # 52141
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7,...More

  • Category : Weapon Cases and Bags
Submachine Gun Case,Tactical
  • UNCLE MIKE'S
  • Submachine Gun Case, Tactical Submachine Gun Case,Tactical
  • Item # 36P202
  • Mfr. Model # 52101
  • Tactical Gun Case, Submachine Gun, Color Black, Length (In.) 24-1/2, Width (In.) 13, Number of Pockets...More

  • Category : Weapon Cases and Bags
Range Ready Bag,Blk,600D Polyester
  • 5.11 TACTICAL
  • Range Ready Bag, Blk, 600D Polyester Range Ready Bag,Blk,600D Polyester
  • Item # 22MN15
  • Mfr. Model # 59049
  • Range Ready Bag, Size Universal, Color Black, Material 600 Denier Polyester, Length (In.) 24, Width (In.) 16,...More

  • Category : Weapon Cases and Bags
Sportster Deluxe Range Bag
  • BLACKHAWK
  • Sportster Deluxe Range Bag Sportster Deluxe Range Bag
  • Item # 14X553
  • Mfr. Model # 74RB01BK
  • Sportster Deluxe Range Bag, Color Black, Material 600 Denier Polyester, Length (In.) 15, Width (In.) 11,...More

  • Category : Weapon Cases and Bags
Accessory Case,XL,Black,Polypropylene
  • PLANO MOLDING
  • Accessory Case, XL, Black, Polypropylene Accessory Case,XL,Black,Polypropylene
  • Item # 30RU29
  • Mfr. Model # 1065408
  • Accessory Case, Accessory, Size XL, Color Black, Material Polypropylene, Length (In.) 18-3/4 In., Width (In.)...More

  • Category : Weapon Cases and Bags
Pistol Case,Single,Black,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Black, 9 x 11 In Pistol Case,Single,Black,9 x 11 In
  • Item # 21W028
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Black, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

  • Category : Weapon Cases and Bags
Sportster Pistol Range Bag
  • BLACKHAWK
  • Sportster Pistol Range Bag Sportster Pistol Range Bag
  • Item # 14X552
  • Mfr. Model # 74RB02BK
  • Sportster Pistol Range Bag, Color Black, Material 600 Denier Polyester, Length (In.) 16, Width (In.) 9,...More

  • Category : Weapon Cases and Bags
Side Armor Briefcase,Black
  • UNCLE MIKE'S
  • Side Armor Briefcase, Black Side Armor Briefcase,Black
  • Item # 36P215
  • Mfr. Model # 53551
  • Duty Briefcase, Side-Armor, Color Black, Material 1680D x 1680D Side Armor, Length (In.) 12, Width (In.) 18,...More

  • Category : Weapon Cases and Bags
Range Ready Bag,Black,15-1/4inL
  • PLANO TACTICAL
  • Range Ready Bag, Black, 15-1/4inL Range Ready Bag,Black,15-1/4inL
  • Item # 45KH07
  • Mfr. Model # 1612500
  • Range Ready Bag, Single, Size Universal, Color Black, Material Nylon, Length (In.) 15-1/4, Width (In.) 9-3/4,...More

  • Category : Weapon Cases and Bags
Rifle Case,36 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 36 in., Black, Polypropylene Rifle Case,36 in.,Black,Polypropylene
  • Item # 30RU25
  • Mfr. Model # 108362
  • Rifle Case, Tactical Carbine, Size 36 In., Color Black, Material Polypropylene, Length (In.) 37 In., Width...More

  • Category : Weapon Cases and Bags
Range Ready Bag,Black,14 in. L
  • PLANO TACTICAL
  • Range Ready Bag, Black, 14 in. L Range Ready Bag,Black,14 in. L
  • Item # 45KH05
  • Mfr. Model # 1312500
  • Range Ready Bag, Single, Size Universal, Color Black, Material Nylon, Length (In.) 14, Width (In.) 8-1/4,...More

  • Category : Weapon Cases and Bags
Rifle Case,Sandstone,44-1/2 in. L
Rifle Case,Sandstone,44 in. L
Rifle Case,Black,38-1/2 in. L
Rifle Case,Double Tap,38-1/2 in. L
Two Banger,Pistol Pouch ,Sandstone
Pistol Pouch,Black,Shotgun Shells
  • 5.11 TACTICAL
  • Pistol Pouch, Black, Shotgun Shells Pistol Pouch,Black,Shotgun Shells
  • Item # 32JV86
  • Mfr. Model # 56165
  • Shotgun Pouch, Single, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back Coating,...More

  • Category : Weapon Cases and Bags
Rifle Case,Sandstone,38-1/2 in. L
Four Banger,Pistol Pouch ,Universal,Blk
Bungee Cover Pouch,3 in. L
  • 5.11 TACTICAL
  • Bungee Cover Pouch, 3 in. L Bungee Cover Pouch,3 in. L
  • Item # 32JW10
  • Mfr. Model # 56156
  • Bungee Cover Pouch, Double, Size Universal, Color Storm, Material Water Resistant 500D Nylon, PU Back...More

  • Category : Weapon Cases and Bags
Pistol Pouch,Tac OD,Shotgun Shells
  • 5.11 TACTICAL
  • Pistol Pouch, Tac OD, Shotgun Shells Pistol Pouch,Tac OD,Shotgun Shells
  • Item # 32JV87
  • Mfr. Model # 56165
  • Shotgun Pouch, Single, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back Coating,...More

  • Category : Weapon Cases and Bags
Bungee Cover Pouch,Sandstone,AK Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Sandstone, AK Mags Bungee Cover Pouch,Sandstone,AK Mags
  • Item # 32JW01
  • Mfr. Model # 56159
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

  • Category : Weapon Cases and Bags
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More