Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Scrubbers

121 Results Found that Include 343 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
7-1/2" Stainless Steel Wire Brush, 1 EA
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
6-1/2" Stainless Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6-1/2" Stainless Steel Scratch Brush, 1 EA 6-1/2" Stainless Steel Scratch Brush, 1 EA
  • Item # 29JL51
  • Mfr. Model # 3577
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 7, Brush Length 1-1/2 In., Brush Width 1/2...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Parts Cleaning Brushes
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Multiple product options available

  • Category : Color Coded Brushes
10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • LIBMAN
  • 10-1/2 x 3-1/4" Scrub Brush with Squeegee 10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • Item # 9FRA9
  • Mfr. Model # 547
  • Scrub Brush with Squeegee, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush...More

  • Category : Scrub Brushes
9-1/2" Tampico Parts Cleaning Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9-1/2" Tampico Parts Cleaning Brush, 1 EA 9-1/2" Tampico Parts Cleaning Brush, 1 EA
  • Item # 1VAK2
  • Mfr. Model # 1VAK2
  • Parts Cleaning Brush, Bristle Material Tampico, Brush Length 2-1/2 In., Brush Width 1 In., Handle Length...More

  • Category : Wire Scratch Brushes
10" Polypropylene Car Wash Brush
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 10" Polypropylene Car Wash Brush 10" Polypropylene Car Wash Brush
  • Item # 9F551
  • Mfr. Model # 88551042
  • Car Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material...More

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • Category : Toilet Brushes and Holders
5" Hardened Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush Radiator Brush
  • Multiple product options available

    Radiator Brush, Overall Length 24", Bristle Color Black, Trim Length 2-1/2" and Bristle Material Horsehair; Varies by Handle Material

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Short-Handled Brush Short-Handled Brush
  • Multiple product options available

    Short-Handled Brush, Trim Length 1-3/4", Fill Type Nylon, Brush Length 4", Brush Width 3" and Overall Length 9-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • Category : Scrub Brushes
Round Window Wash Brush,Poly Bristles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Round Window Wash Brush, Poly Bristles Round Window Wash Brush,Poly Bristles
  • Item # 1VAE8
  • Mfr. Model # 1VAE8
  • Round Window Wash Brush, Head Material Polystyrene, Width 4-1/2 In., Color Gray, For Use With Tapered or...More

  • Category : Window Washing Equipment
Polyester Utility Scrub Brush, 20" x 3", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Utility Scrub Brush, 20" x 3", 1 EA Polyester Utility Scrub Brush, 20" x 3", 1 EA
  • Item # 3NB58
  • Mfr. Model # 3NB58
  • Utility Scrub Brush, Brush Length 3 In., Trim Length 1-5/8 In., Bristle Material Polyester, Bristle Color...More

  • Category : Parts Cleaning Brushes
11-1/2" Carbon Steel Scratch Brush with Scraper, 1
20" Toilet Bowl Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 20" Toilet Bowl Brush, 1 EA 20" Toilet Bowl Brush, 1 EA
  • Item # 8AKH8
  • Mfr. Model # 66151-P
  • Toilet Bowl Brush, Overall Length 20 In., Bristle Color Tan, Handle Color Tan, Handle Material Wood, Bristle...More

  • Category : Toilet Brushes and Holders
7" Polypropylene Scrub Brush
  • LIBMAN
  • 7" Polypropylene Scrub Brush 7" Polypropylene Scrub Brush
  • Item # 46U299
  • Mfr. Model # 57
  • Scrub Brush, Trim Length 1 In., Bristle Color Green, Bristle Material Recycled PET, Brush Length 7 In.,...More

  • Category : Scrub Brushes
8" Wood Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Scrub Brush 8" Wood Scrub Brush
  • Item # 1VAD7
  • Mfr. Model # 1VAD7
  • Scrub Brush, Trim Length 1 In., Bristle Color Taupe, Brush Length 8 In., Overall Length 8 In., Handle...More

  • Category : Scrub Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More