Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

FCC Compliant

17 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Handheld CB Radio,40 Channels,LCD
Two Way Radio,UHF,2 Watts,10 Channels
  • JOBCOM
  • Two Way Radio, UHF, 2 Watts, 10 Channels Two Way Radio,UHF,2 Watts,10 Channels
  • Item # 4YN06
  • Mfr. Model # JBS-446D
  • Portable Two Way Radio Base Station, Band Type UHF, Output Watts 2, Number of Channels 10, 450 to 470 MHz...More

  • Category : Wireless Call Boxes
Two Way Radio Intercom Base,UHF,2 Watts
  • RITRON
  • Two Way Radio Intercom Base, UHF, 2 Watts Two Way Radio Intercom Base,UHF,2 Watts
  • Item # 4RB68
  • Mfr. Model # JBS-446D-LIBERTY
  • Portable Two Way Radio Base Station, Band Type UHF, Output Watts 2, Number of Channels 10, 450 to 470 MHz...More

  • Category : Wireless Call Boxes
Two Way Radio,VHF,2 Watts,10 Channels
  • JOBCOM
  • Two Way Radio, VHF, 2 Watts, 10 Channels Two Way Radio,VHF,2 Watts,10 Channels
  • Item # 4YN05
  • Mfr. Model # JBS-146D
  • Portable Two Way Radio Base Station, Band Type VHF, Output Watts 2, Number of Channels 10, 150 to 162 MHz...More

  • Category : Wireless Call Boxes
VHF LCD Portable Two Way Radio, Number of Channels 250
  • YAESU
  • VHF LCD Portable Two Way Radio, Number of Channels 250 Yaseu Handheld Two Way Radios
  • Item # 25PJ11
  • Mfr. Model # FTA230
  • Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 250, 118.000 to 136.975 MHz,...More

  • Category : Handheld Two Way Radios
CB Radio,LCD,Black,27 MHz
  • MIDLAND RADIO
  • CB Radio, LCD, Black, 27 MHz CB Radio,LCD,Black,27 MHz
  • Item # 31FM92
  • Mfr. Model # 75-785
  • CB Radio, Number of Channels 40, Power Output 4W, Features Automatic Noise Control, Low Battery Indicator,...More

  • Category : CB Radios
Two-Way Radio, 134 to 174 MHz Frequency, VHF, 50 Outpu
Two-Way Radio, 450 to 512 MHz Frequency, UHF, 25 Outpu
FCC License Application
  • INFORMATION STATION SPECIALISTS
  • FCC License Application FCC License Application
  • Item # 48PR12
  • Mfr. Model # FCC License
  • FCC License Application, Case Height 9-1/2 In., Case Width 1/16 In., Case Length 4 In., Case Material Paper,...More

  • Category : Emergency Communication Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More