Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

6,037 products found

Filter Results By

Eaton

Eaton Eaton Corporation is a global leader in electrical components and systems, hydraulics components, systems and services and hydraulics and pneumatic systems for industrial, mobile, commercial and military equipment and more.

Viewing as

List
  • Silver Flat Reflector, Plastic, For Use With Polarized Retroreflective Photoelectric Sensors

    Brand
    EATON
    Item #
    2XCK9
    Mfr. Model #
    E51KR84
    Silver Flat Reflector, Plastic, For Use With Polarized Retr
    Web Price $11.25 / each
  • Contact Block, 22mm, 1NC Contact Form, 6A @ 240VAC Contact Rating

    Brand
    EATON
    Item #
    30XE82
    Mfr. Model #
    M22-K01
    Contact Block, 22mm, 1NC Contact Form, 6A @ 240VAC
    Web Price $9.30 / each
  • Thermal Unit, 0.4 to 0.43 Full Load Amps, For Use With Eaton MS Series Manual Motor Starter, Appleto

    Brand
    EATON
    Item #
    11Z452
    Mfr. Model #
    MSH-5A
    Thermal Unit, 0.4 to 0.43 Full Load Amps, For Use
    Web Price $37.90 / each
  • Hole Adapter, Black, Polyester, Size: 30mm to 22mm

    Brand
    EATON
    Item #
    30XF57
    Mfr. Model #
    M22S-R30
    Hole Adapter, Black, Polyester, Size: 30mm to 22mm
    Web Price $3.60 / each
  • 120VAC Definite Purpose Contactor; No. of Poles 2, 20 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    49C067
    Mfr. Model #
    C25BNB220A
    120VAC Definite Purpose Contactor; No. of Poles 2, 20&
    Web Price $23.80 / each
  • Thermal Unit, 0.88 to 0.95 Full Load Amps, For Use With Eaton MS Series Manual Motor Starter, Applet

    Brand
    EATON
    Item #
    11Z460
    Mfr. Model #
    MSH1-1A
    Thermal Unit, 0.88 to 0.95 Full Load Amps, For Use
    Web Price $38.40 / each
  • Contact Block, 30mm, 1NC Contact Form, 10A @ 660VAC/DC Contact Rating

    Brand
    EATON
    Item #
    39R023
    Mfr. Model #
    10250T51
    Contact Block, 30mm, 1NC Contact Form, 10A @ 660VAC&#x
    Web Price $24.10 / each
  • 120VAC Definite Purpose Contactor; No. of Poles 3, 25 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    49C079
    Mfr. Model #
    C25DND325A
    120VAC Definite Purpose Contactor; No. of Poles 3, 25&
    Web Price $44.70 / each
  • Toggle Switch, Number of Connections: 4, Switch Function: On/Off

    Brand
    EATON
    Item #
    21EW03
    Mfr. Model #
    7561K6
    Toggle Switch, Number of Connections: 4, Switch Function&#x
    Web Price $5.65 / each
  • Thermal Unit, 1.04 to 1.15 Full Load Amps, For Use With Eaton MS Series Manual Motor Starter, Applet

    Brand
    EATON
    Item #
    11Z461
    Mfr. Model #
    MSH1-3A
    Thermal Unit, 1.04 to 1.15 Full Load Amps, For Use
    Web Price $38.60 / each
  • Rocker Switch, Contact Form: SPDT, Number of Connections: 3, Terminals: 0.250" Quick Connect Tab

    Brand
    EATON
    Item #
    21EV21
    Mfr. Model #
    8004K32N1V2
    Rocker Switch, Contact Form: SPDT, Number of Connections&#x
    Web Price $10.80 / each
  • MS1 Key, Silver, Steel, Size: 22mm

    Brand
    EATON
    Item #
    30XF50
    Mfr. Model #
    M22-ES-MS1
    MS1 Key, Silver, Steel, Size: 22mm
    Web Price $4.85 / each
  • Toggle Switch, Number of Connections: 2, Switch Function: On/Off

    Brand
    EATON
    Item #
    21EW16
    Mfr. Model #
    XTD1A1A2
    Toggle Switch, Number of Connections: 2, Switch Function&#x
    Web Price $2.97 / each
  • Aluminum Flat Mounting Bracket, For Use With 18mm Photoelectric Sensors

    Brand
    EATON
    Item #
    2XCK8
    Mfr. Model #
    6161AS5295
    Aluminum Flat Mounting Bracket, For Use With 18mm Photoelec
    Web Price $6.40 / each
  • Thermal Unit, 1.68 to 1.83 Full Load Amps, For Use With Eaton MS Series Manual Motor Starter, Applet

    Brand
    EATON
    Item #
    11Z466
    Mfr. Model #
    MSH2-1A
    Thermal Unit, 1.68 to 1.83 Full Load Amps, For Use
    Web Price $38.10 / each
  • Nonfusible Air Conditioning Disconnect Switch, Metallic, Galvanized Steel, 60 Amps AC

    Brand
    EATON
    Item #
    5XHP9
    Mfr. Model #
    DPU222R
    Nonfusible Air Conditioning Disconnect Switch, Metallic, Galvanized&#
    Web Price $29.10 / each
  • 30mm Plastic Push Button Cap, Illuminated, Green

    Brand
    EATON
    Item #
    39P965
    Mfr. Model #
    10250TC22
    30mm Plastic Push Button Cap, Illuminated, Green
    Web Price $11.45 / each
  • Limit Switch Lever Arm, Actuator Type: Adjustable Roller, 1.00" to 3.75" Arm Length

    Brand
    EATON
    Item #
    49A935
    Mfr. Model #
    E50KL201
    Limit Switch Lever Arm, Actuator Type: Adjustable Roller,&#
    Web Price $35.50 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 3, 40 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    49C084
    Mfr. Model #
    C25DNF340T
    24VAC Definite Purpose Contactor; No. of Poles 3, 40&#
    Web Price $80.00 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 1, 30 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    49C060
    Mfr. Model #
    C25CNB130T
    24VAC Definite Purpose Contactor; No. of Poles 1, 30&#
    Web Price $41.40 / each
  • 30 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm

    Brand
    EATON
    Item #
    2XDJ2
    Mfr. Model #
    E59-M12C110C02-A1
    30 Hz Inductive Cylindrical Proximity Sensor with Max. Dete
    Web Price $161.50 / each
  • White Lamp Module with Bulb, Lamp Type: LED, 12 to 24VAC/DC Lamp Module Voltage

    Brand
    EATON
    Item #
    30XE93
    Mfr. Model #
    M22-LED-W
    White Lamp Module with Bulb, Lamp Type: LED, 12 t
    Web Price $26.60 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 3, 30 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    49C081
    Mfr. Model #
    C25DND330T
    24VAC Definite Purpose Contactor; No. of Poles 3, 30&#
    Web Price $60.75 / each
  • Auxiliary Contact, 10 Amps, Snap Switch Type, Side Mounting

    Brand
    EATON
    Item #
    49C108
    Mfr. Model #
    C320SNP11
    Auxiliary Contact, 10 Amps, Snap Switch Type, Side Mounting
    Web Price $15.60 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 2, 30 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    49C072
    Mfr. Model #
    C25BNB230T
    24VAC Definite Purpose Contactor; No. of Poles 2, 30&#
    Web Price $11.38 / each
  • Contact Block, 22mm, 1NO Contact Form, 6A @ 240VAC Contact Rating

    Brand
    EATON
    Item #
    30XE83
    Mfr. Model #
    M22-K10
    Contact Block, 22mm, 1NO Contact Form, 6A @ 240VAC
    Web Price $9.30 / each
  • 24VDC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 7 Full Load Amps-Inductive

    Brand
    EATON
    Item #
    4TYP2
    Mfr. Model #
    XTCE007B01TD
    24VDC IEC Magnetic Contactor; No. of Poles 3, Reversin
    Web Price $103.50 / each
  • 88mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Retroreflective

    Brand
    EATON
    Item #
    2XCJ2
    Mfr. Model #
    1450E-6514
    88mm Selectable Light On/Dark On Rectangular Photoelectric
    Web Price $154.00 / each
  • IEC Style Overload Relay, 2.4 to 4.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10

    Brand
    EATON
    Item #
    4WXD7
    Mfr. Model #
    XTOM004AC1
    IEC Style Overload Relay, 2.4 to 4.0A, 3 Poles, Auto,&
    Web Price $59.75 / each
  • Contact Block, 22mm, 1NC Contact Form, 6A @ 240VAC Contact Rating

    Brand
    EATON
    Item #
    30XE84
    Mfr. Model #
    M22-KC01
    Contact Block, 22mm, 1NC Contact Form, 6A @ 240VAC
    Web Price $9.15 / each
  • IEC Style Overload Relay, 4.0 to 20.0A, 3 Poles, Auto, Manual Reset, Trip Class: 5, 10, 20, 30

    Brand
    EATON
    Item #
    5XHK7
    Mfr. Model #
    XTOE020BCS
    IEC Style Overload Relay, 4.0 to 20.0A, 3 Poles, Auto,
    Web Price $88.25 / each
  • Non-Illuminated Selector Switch, Size: 22mm, Position: 2, Action: Maintained / Maintained

    Brand
    EATON
    Item #
    30XE55
    Mfr. Model #
    M22M-WKV-K11
    Non-Illuminated Selector Switch, Size: 22mm, Position: 2,&#
    Web Price $38.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More