Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Earth Ground Resistance Testers

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Earth Ground Tester Kit,820 Hz
  • EXTECH
  • Earth Ground Tester Kit, 820 Hz Earth Ground Tester Kit,820 Hz
  • Item # 9XKP5
  • Mfr. Model # 382252
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.02/0.2/2 kilohm, Resolution 0.01 Ohms, Operating...More

Earth Ground Tester,128 Hz,100VAC
  • MEGGER
  • Earth Ground Tester, 128 Hz, 100VAC Earth Ground Tester,128 Hz,100VAC
  • Item # 2MY25
  • Mfr. Model # DET3TC
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 2 kilohm, Operating Frequency 128 Hz, Accuracy...More

Earth Ground Tester Kit,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 128 Hz, 250VAC Earth Ground Tester Kit,128 Hz,250VAC
  • Item # 4JNW2
  • Mfr. Model # FLUKE-1621 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.15 to 2 kilohm, Resolution 0.01 Ohms, Operating...More

Earth Ground Tester Kit,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 128 Hz, 250VAC Earth Ground Tester Kit,128 Hz,250VAC
  • Item # 30JZ58
  • Mfr. Model # FLUKE-1623-2 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.020 to 19.99 kilohm, Resolution 0.001 to 10 ohm,...More

Earth Ground Tester Kit,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 250VAC Earth Ground Tester Kit,250VAC
  • Item # 30JZ59
  • Mfr. Model # FLUKE-1625-2 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.020 to 300 kilohm, Resolution 0.001 to 100 ohm,...More

Earth Ground Tester,820 Hz,0 to 300VAC
  • EXTECH
  • Earth Ground Tester, 820 Hz, 0 to 300VAC Earth Ground Tester,820 Hz,0 to 300VAC
  • Item # 13X132
  • Mfr. Model # GRT300
  • Earth Ground Tester, Earth Ground Resistance Range 0.002/0.02/0.2/2 kilohm, Resolution 0.001 to 1k Ohms,...More

Earth Ground Tester,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester, 128 Hz, 250VAC Earth Ground Tester,128 Hz,250VAC
  • Item # 2FTY7
  • Mfr. Model # FLUKE-1621
  • Earth Ground Tester, Earth Ground Resistance Range 0.15 to 2 kilohm, Resolution 0.01 to 1 Ohms, Operating...More

Earth Ground Tester,77.5 Hz,460VAC
  • AMPROBE
  • Earth Ground Tester, 77.5 Hz, 460VAC Earth Ground Tester,77.5 Hz,460VAC
  • Item # 24K395
  • Mfr. Model # GP-2A
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 0.019/0.1999/1.999/19.99/49.9 kilohm,...More

Earth Ground Tester,94/105/111/128 Hz
  • FLUKE
  • Earth Ground Tester, 94/105/111/128 Hz Earth Ground Tester,94/105/111/128 Hz
  • Item # 30JZ61
  • Mfr. Model # FLUKE-1625-2
  • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 300 kilohm, Resolution 0.001 to 100 ohm,...More

Earth Ground Tester,128 Hz,42VAC
  • AEMC
  • Earth Ground Tester, 128 Hz, 42VAC Earth Ground Tester,128 Hz,42VAC
  • Item # 4GA30
  • Mfr. Model # 4620
  • Earth Ground Tester, Earth Ground Resistance Range 0 to 2000 ohm, Resolution 0.01 to 1 Ohms, Operating...More

Earth Ground Tester,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester, 128 Hz, 250VAC Earth Ground Tester,128 Hz,250VAC
  • Item # 30JZ60
  • Mfr. Model # FLUKE-1623-2
  • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 19.99 kilohm, Resolution 0.001 to 10 ohm,...More

Earth Ground Tester,97 Hz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Earth Ground Tester, 97 Hz Earth Ground Tester,97 Hz
  • Item # 5ZYX1
  • Mfr. Model # 5ZYX1
  • Earth Ground Tester, Earth Ground Resistance Range 10 to 1100 kilohm, Operating Frequency 97 Hz, Display...More

Earth Resistance and Resitivity Tester
  • EXTECH
  • Earth Resistance and Resitivity Tester Earth Resistance and Resitivity Tester
  • Item # 40ZJ88
  • Mfr. Model # GRT350
  • Earth Resistance and Resitivity Tester, Earth Ground Resistance Range 20 to 2000 ohm, Resolution 0.01 ohm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More