Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Ear Plug Dispensers

4 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Table Top or Wall Mount Ear Plug Dispensers
  • TM

    Grainger Choice

  • Multiple product options available

    Dispensers provide workers with easy access to hearing protection. The dispensers contain and distribute standard earplugs, and can be mounted to a wall or used on a countertop. Ideal for use in noisy environments.

    Multiple product options available

Ear Plug Dispenser,10" H x 8" W x 21" D
Wall Mount Ear Plug Dispensers
  • 3M
  • Dispensers distribute disposable ear lugs directly into your hand. Mount on a wall in close proximity to workers to promote increased compliance and safety on the job.

  • Item # 45JW40
  • Mfr. Model # 391-0000
  • Ear Plug Dispenser, Capacity - Pairs of Earplugs 400 to 500 Pairs, Material - Ear Plug Dispensers ABS/POM...More

Ear Plug Dispenser,Open Lid Style,PK400
Ear Plug Dispenser,Open Lid Style,PK400
  • HONEYWELL HOWARD LEIGHT
  • Ear Plug Dispenser, Capacity - Pairs of Earplugs 400 Pairs, Material - Ear Plug Dispensers ABS/POM Plastic, Height - Ear Plug Dispensers 13-1/4 In., Width - Ear Plug Dispensers 7 In., Depth - Ear Plug Dispensers 9 In., Mounting Style - Ear Plug Dispensers Table Top, Wall, Dispenser Lid Style Open, For Use With MAX(R), MAX(R) Small, MAX Lite(R), Laser Lite(R), Firm Fit(R), Multi Max(R), Package Quantity 400

  • Item # 55TA93
  • Mfr. Model # HL400-MM-INTRO
  • Ear Plug Dispenser, Capacity - Pairs of Earplugs 400 Pairs, Material - Ear Plug Dispensers ABS/POM Plastic,...More

Ear Plug Dispenser,Open Lid Style,PK400
Ear Plug Dispenser,Open Lid Style,PK400
  • HONEYWELL HOWARD LEIGHT
  • Ear Plug Dispenser, Capacity - Pairs of Earplugs 400 Pairs, Material - Ear Plug Dispensers ABS/POM Plastic, Height - Ear Plug Dispensers 13-1/4 In., Width - Ear Plug Dispensers 7 In., Depth - Ear Plug Dispensers 9 In., Mounting Style - Ear Plug Dispensers Table Top, Wall, Dispenser Lid Style Open, For Use With MAX(R), MAX(R) Small, MAX Lite(R), Laser Lite(R), Firm Fit(R), Multi Max(R), Package Quantity 400

  • Item # 55TA91
  • Mfr. Model # HL400-MAX-INTRO
  • Ear Plug Dispenser, Capacity - Pairs of Earplugs 400 Pairs, Material - Ear Plug Dispensers ABS/POM Plastic,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More