Skip Content

New Items Duty Belts and Harnesses

8 results found that include 8 products

If you work in security or law enforcement, you know how important duty belts and harnesses can be to your job. Grainger carries durable duty belts that can securely hold multiple pieces of equipment and keep everything within easy reach. Webbed nylon harnesses can keep a heavy, well-equipped belt comfortably in place. You’ll find high-quality duty belts and harnesses that can stand up to the critical work you do at Grainger. Get everything you need today!Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Duty Belt,Tactical,Unisex,44" L
    Duty Belt,Tactical,Unisex,44" L
    • BARSKA
    • Item # 465F47
    • Mfr. Model # BI12306
    • Duty Belt, Tactical, Unisex, Tactical Style, Size Universal, Length 44 In., Width 2 In., Material Polyester,...More

  • Duty Belt,Tactical,Unisex,44" L
    Duty Belt,Tactical,Unisex,44" L
    • BARSKA
    • Item # 465F48
    • Mfr. Model # BI12284
    • Duty Belt, Tactical, Unisex, Tactical Style, Size Universal, Length 44 In., Width 2 In., Material Polyester,...More

  • Duty Belt,Tactical,Unisex,44" L
    Duty Belt,Tactical,Unisex,44" L
    • BARSKA
    • Item # 465F46
    • Mfr. Model # BI12254
    • Duty Belt, Tactical, Unisex, Tactical Style, Size Universal, Length 44 In., Width 2 In., Material Polyester,...More

  • Duty Belt,2XL,46" to 48" L,Fully Lined
    Duty Belt,2XL,46" to 48" L,Fully Lined
    • ASP
    • Item # 436H56
    • Mfr. Model # 09840
    • Duty Belt, Fully Lined, Unisex, Tactical Style, Size 2XL, Length 46 In. to 48 In., Width 2-1/4 In., Material...More

  • Duty Belt,M,34" - 36"L,Nylon,Fully Lined
    Duty Belt,M,34" - 36"L,Nylon,Fully Lined
    • ASP
    • Item # 436H53
    • Mfr. Model # 09832
    • Duty Belt, Fully Lined, Unisex, Tactical Style, Size M, Length 34 In. to 36 In., Width 2-1/4 In., Material...More

  • Duty Belt,XL,42" to 44" L,Fully Lined
    Duty Belt,XL,42" to 44" L,Fully Lined
    • ASP
    • Item # 436H55
    • Mfr. Model # 09834
    • Duty Belt, Fully Lined, Unisex, Tactical Style, Size XL, Length 42 In. to 44 In., Width 2-1/4 In., Material...More

  • Duty Belt,L,38" - 40"L,Nylon,Fully Lined
    Duty Belt,L,38" - 40"L,Nylon,Fully Lined
    • ASP
    • Item # 436H52
    • Mfr. Model # 09833
    • Duty Belt, Fully Lined, Unisex, Tactical Style, Size L, Length 38 In. to 40 In., Width 2-1/4 In., Material...More

  • Duty Belt,S,30" - 32"L,Nylon,Fully Lined
    Duty Belt,S,30" - 32"L,Nylon,Fully Lined
    • ASP
    • Item # 436H54
    • Mfr. Model # 09831
    • Duty Belt, Fully Lined, Unisex, Tactical Style, Size S, Length 30 In. to 32 In., Width 2-1/4 In., Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More