Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Duty Belts and Harnesses

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Instructors Belt,XL
  • UNCLE MIKE'S
  • Instructors Belt, XL Instructors Belt,XL
  • Item # 36P252
  • Mfr. Model # 87691
  • Instructors Belt, Size XL, Width 1-1/2 In, Material Nylon, Color Black, Features Based On The Classic Rescue...More

Instructors Belt,M
  • UNCLE MIKE'S
  • Instructors Belt, M Instructors Belt,M
  • Item # 36P250
  • Mfr. Model # 87671
  • Instructors Belt, Size M, Width 1-1/2 In, Material Nylon, Color Black, Features Based On The Classic Rescue...More

Instructors Belt,2XL
  • UNCLE MIKE'S
  • Instructors Belt, 2XL Instructors Belt,2XL
  • Item # 36P253
  • Mfr. Model # 87692
  • Instructors Belt, Size 2XL, Width 1-1/2 In, Material Nylon, Color Black, Features Based On The Classic Rescue...More

Duty Belt,Ultra,S
  • UNCLE MIKE'S
  • Duty Belt, Ultra, S Duty Belt,Ultra,S
  • Item # 36P260
  • Mfr. Model # 87761
  • Duty Belt, Ultra, Size S, Width 2 In, Material Nylon, Color Black, Features Tough, Double Layer 2 In Nylon...More

Instructors Belt,L
  • UNCLE MIKE'S
  • Instructors Belt, L Instructors Belt,L
  • Item # 36P251
  • Mfr. Model # 87681
  • Instructors Belt, Size L, Width 1-1/2 In, Material Nylon, Color Black, Features Based On The Classic Rescue...More

Duty Belt,Outer Loop Lined,Black,4XL
  • HEROS PRIDE
  • Duty Belt, Outer Loop Lined, Black, 4XL Duty Belt,Outer Loop Lined,Black,4XL
  • Item # 24GU42
  • Mfr. Model # 1210-4XL-66
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size 4XL, Length 64 In., Width 2-1/4 In., Material Nylon,...More

Holster,Thigh Rig,Unisex,Black
Ultra Inner Belt,Kodra,Black,L
  • UNCLE MIKE'S
  • Ultra Inner Belt, Kodra, Black, L Ultra Inner Belt,Kodra,Black,L
  • Item # 23XZ87
  • Mfr. Model # 87831
  • Inner Belt, Unisex, Size L, Length 38 In. - 42 In., Width 1-1/2 In., Material Kodra, Color Black, Features...More

Ultra Inner Belt,Kodra,Black,M
  • UNCLE MIKE'S
  • Ultra Inner Belt, Kodra, Black, M Ultra Inner Belt,Kodra,Black,M
  • Item # 23XZ88
  • Mfr. Model # 87821
  • Inner Belt, Unisex, Size M, Length 32 In. - 36 In., Width 1-1/2 In., Material Kodra, Color Black, Features...More

Ultra Inner Belt,Kodra,Black,XL
  • UNCLE MIKE'S
  • Ultra Inner Belt, Kodra, Black, XL Ultra Inner Belt,Kodra,Black,XL
  • Item # 23XZ89
  • Mfr. Model # 87841
  • Inner Belt, Unisex, Size XL, Length 44 In. - 48 In., Width 1-1/2 In., Material Kodra, Color Black, Features...More

Ultra Inner Belt,Kodra,Black,2XL
  • UNCLE MIKE'S
  • Ultra Inner Belt, Kodra, Black, 2XL Ultra Inner Belt,Kodra,Black,2XL
  • Item # 23XZ90
  • Mfr. Model # 87842
  • Inner Belt, Unisex, Size 2XL, Length 50 In. - 54 In., Width 1-1/2 In., Material Kodra, Color Black, Features...More

Academy/Demo Belt,Universal
Duty Belt,Outer Loop Lined,Black,3XL
  • HEROS PRIDE
  • Duty Belt, Outer Loop Lined, Black, 3XL Duty Belt,Outer Loop Lined,Black,3XL
  • Item # 24GU41
  • Mfr. Model # 1210-3XL-58
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size 3XL, Length 59 In., Width 2-1/4 In., Material Nylon,...More

Duty Belt,Outer Loop Lined,Black,2XL
  • HEROS PRIDE
  • Duty Belt, Outer Loop Lined, Black, 2XL Duty Belt,Outer Loop Lined,Black,2XL
  • Item # 24GU40
  • Mfr. Model # 1210-2XL-52
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size 2XL, Length 54 In., Width 2-1/4 In., Material Nylon,...More

Duty Belt,Outer Loop Lined,Black,XL
  • HEROS PRIDE
  • Duty Belt, Outer Loop Lined, Black, XL Duty Belt,Outer Loop Lined,Black,XL
  • Item # 24GU39
  • Mfr. Model # 1210-XL-46
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size XL, Length 52 In., Width 2-1/4 In., Material Nylon,...More

Duty Belt,Outer Loop Lined,Black,L
  • HEROS PRIDE
  • Duty Belt, Outer Loop Lined, Black, L Duty Belt,Outer Loop Lined,Black,L
  • Item # 24GU38
  • Mfr. Model # 1210-L-40
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size L, Length 45 In., Width 2-1/4 In., Material Nylon,...More

Duty Belt,Outer Loop Lined,Black,M
  • HEROS PRIDE
  • Duty Belt, Outer Loop Lined, Black, M Duty Belt,Outer Loop Lined,Black,M
  • Item # 24GU37
  • Mfr. Model # 1210-M-34
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size M, Length 40 In., Width 2-1/4 In., Material Nylon,...More

Duty Belt,Inner Loop Lined,Black,S
  • HEROS PRIDE
  • Duty Belt, Inner Loop Lined, Black, S Duty Belt,Inner Loop Lined,Black,S
  • Item # 24GU36
  • Mfr. Model # 1210-S-28
  • Duty Belt, Duty, Unisex, Inner Loop Lined Style, Size S, Length 37-1/2 In., Width 2-1/4 In., Material Nylon,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More