Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Duty Belt Pouches

41 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Med Pouch,Black,Nylon,6 x 6 In
  • 5.11 TACTICAL
  • Med Pouch, Black, Nylon, 6 x 6 In Med Pouch,Black,Nylon,6 x 6 In
  • Item # 21W011
  • Mfr. Model # 58715
  • Med Pouch, Color Black, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags , Evidence ...More

Med Kit Pouch,Sandstone,1000D Nylon
  • 5.11 TACTICAL
  • Med Kit Pouch, Sandstone, 1000D Nylon Med Kit Pouch,Sandstone,1000D Nylon
  • Item # 22MM60
  • Mfr. Model # 56096
  • Med Kit Pouch, Tactical, Size Universal, Color Sandstone, Material 1000D Nylon, Length (In.) 7-1/2, Width...More

Pouch,Black,Nylon,6 x 10 In
  • 5.11 TACTICAL
  • Pouch, Black, Nylon, 6 x 10 In Pouch,Black,Nylon,6 x 10 In
  • Item # 21W014
  • Mfr. Model # 58716
  • Pouch, Color Black, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags , Evidence or...More

Double Mag Case,Single Row,Matte
  • BLACKHAWK
  • Double Mag Case, Single Row, Matte Double Mag Case,Single Row,Matte
  • Item # 14X447
  • Mfr. Model # 410510PBK
  • Double Mag Case, Single Row, Matte Finish, Color Black, Material Carbon Fiber, Length (In.) 6, Width (In.) 2,...More

Pouch,Black,Nylon,10 x 6 In
  • 5.11 TACTICAL
  • Pouch, Black, Nylon, 10 x 6 In Pouch,Black,Nylon,10 x 6 In
  • Item # 21W016
  • Mfr. Model # 58717
  • Pouch, Color Black, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags , Evidence or...More

Med Kit Pouch,Black,1000D Nylon
  • 5.11 TACTICAL
  • Med Kit Pouch, Black, 1000D Nylon Med Kit Pouch,Black,1000D Nylon
  • Item # 22MM59
  • Mfr. Model # 56096
  • Med Kit Pouch, Tactical, Size Universal, Color Black, Material 1000D Nylon, Length (In.) 7-1/2, Width (In.)...More

Pouch,Sandstone,1000D Nylon
  • 5.11 TACTICAL
  • Pouch, Sandstone, 1000D Nylon Pouch,Sandstone,1000D Nylon
  • Item # 22MN11
  • Mfr. Model # 58717
  • Pouch, Tactical, Size Universal, Color Sandstone, Material 1000D Nylon, Length (In.) 10, Width (In.) 6,...More

Med Pouch,Flat Dark Earth,Nylon,6 x 6 In
  • 5.11 TACTICAL
  • Med Pouch, Flat Dark Earth, Nylon, 6 x 6 In Med Pouch,Flat Dark Earth,Nylon,6 x 6 In
  • Item # 21W012
  • Mfr. Model # 58715
  • Med Pouch, Color Flat Dark Earth, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags ,...More

Shotgun Ammo Pouch,Tac OD
  • 5.11 TACTICAL
  • Shotgun Ammo Pouch, Tac OD Shotgun Ammo Pouch,Tac OD
  • Item # 22MM71
  • Mfr. Model # 56119
  • Shotgun Ammo Pouch, Tactical, Size Universal, Color Tac OD, Material 1050D Nylon, Length (In.) 4-3/4, Width...More

Shotgun Ammo Pouch,Blk,1050D Nylon
  • 5.11 TACTICAL
  • Shotgun Ammo Pouch, Blk, 1050D Nylon Shotgun Ammo Pouch,Blk,1050D Nylon
  • Item # 22MM70
  • Mfr. Model # 56119
  • Shotgun Ammo Pouch, Tactical, Size Universal, Color Black, Material 1050D Nylon, Length (In.) 4-3/4, Width...More

Pouch,Tac OD,Nylon,10 x 6 In
  • 5.11 TACTICAL
  • Pouch, Tac OD, Nylon, 10 x 6 In Pouch,Tac OD,Nylon,10 x 6 In
  • Item # 21W018
  • Mfr. Model # 58717
  • Pouch, Color Tac OD, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags , Evidence or...More

Pouch,Flat Dark Earth,Nylon,10 x 6 In
  • 5.11 TACTICAL
  • Pouch, Flat Dark Earth, Nylon, 10 x 6 In Pouch,Flat Dark Earth,Nylon,10 x 6 In
  • Item # 21W017
  • Mfr. Model # 58717
  • Pouch, Color Flat Dark Earth, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags ,...More

Med Pouch,6 in. L x 6 in. W,Storm
Handcuff Case,Black,Nylon,5-1/4 in. L
  • ASP
  • Handcuff Case, Black, Nylon, 5-1/4 in. L Handcuff Case,Black,Nylon,5-1/4 in. L
  • Item # 25VF09
  • Mfr. Model # 56136
  • Handcuff Case, Tactical Ballistic, Color Black, Material Nylon, Length (In.) 5-1/4, Width (In.) 4, Number of...More

Handcuff Case,Black,Leather,5 in L
  • ASP
  • Handcuff Case, Black, Leather, 5 in L Handcuff Case,Black,Leather,5 in L
  • Item # 25VF60
  • Mfr. Model # 56148
  • Handcuff Case, Centurion Ballistic, Color Black, Material Nylon, Length (In.) 5, Width (In.) 3-1/2, Number of...More

Belt Holster for LS Camera,Black
  • FLIR
  • Belt Holster for LS Camera, Black Belt Holster for LS Camera,Black
  • Item # 46U318
  • Mfr. Model # 4132304
  • Belt Holster for LS Camera, Pouch, Size 3 In. x 8 In. x 3 In., Color Black, Material Canvas, Length (In.) 9,...More

Handcuff Case,Black,Nylon,3-1/2 in. L
  • ASP
  • Handcuff Case, Black, Nylon, 3-1/2 in. L Handcuff Case,Black,Nylon,3-1/2 in. L
  • Item # 32TM47
  • Mfr. Model # 56135
  • Handcuff Case, Investigator Ballistic Belt, Size Universal, Color Black, Material Nylon, Length (In.) 3-1/2,...More

Soft Scabbard,Black,Nylon,6-1/2 in. L
  • ASP
  • Soft Scabbard, Black, Nylon, 6-1/2 in. L Soft Scabbard,Black,Nylon,6-1/2 in. L
  • Item # 25VF41
  • Mfr. Model # 32635
  • Soft Scabbard, Duty, Ballistic Finish, Size 26 In., Color Black, Material Nylon, Length (In.) 6-1/2, Width...More

Soft Scabbard,Black,Leather,6-1/2 in. L
  • ASP
  • Soft Scabbard, Black, Leather, 6-1/2 in. L Soft Scabbard,Black,Leather,6-1/2 in. L
  • Item # 25VF40
  • Mfr. Model # 32632
  • Soft Scabbard, Duty, Black Finish, Size 26 In., Color Black, Material Leather, Length (In.) 6-1/2, Width...More

Federal Scabbard,Black,Polymer,3-1/2in L
  • ASP
  • Federal Scabbard, Black, Polymer, 3-1/2in L Federal Scabbard,Black,Polymer,3-1/2in L
  • Item # 25VE98
  • Mfr. Model # 52238
  • Federal Scabbard, Slide Black, Size 16 In., Color Black, Material Polymer, Length (In.) 3-1/2, Width (In.)...More

Soft Scabbard,Black,Nylon,5-3/4 in. L
  • ASP
  • Soft Scabbard, Black, Nylon, 5-3/4 in. L Soft Scabbard,Black,Nylon,5-3/4 in. L
  • Item # 25VF39
  • Mfr. Model # 32435
  • Soft Scabbard, Duty, Ballistic Finish, Size 21 In., Color Black, Material Nylon, Length (In.) 5-3/4, Width...More

Baton Holder,Black
  • GOULD & GOODRICH, INC.
  • Baton Holder, Black Baton Holder,Black
  • Item # 40N708
  • Mfr. Model # B560-21
  • Baton Holder, Color Black, Material Leather, Fits Holds 16 or 21 In Expandable Baton., For Use With 2-1/4 In...More

Baton Holder,Hi-Gloss
  • GOULD & GOODRICH, INC.
  • Baton Holder, Hi-Gloss Baton Holder,Hi-Gloss
  • Item # 40N885
  • Mfr. Model # H560-26CL
  • Baton Holder, Color Hi-Gloss, Material Synthetic Polymer, Fits Holds 26 In Expandable Baton., For Use With...More

Baton Holder,Black Weave
  • GOULD & GOODRICH, INC.
  • Baton Holder, Black Weave Baton Holder,Black Weave
  • Item # 40N709
  • Mfr. Model # B560-21W
  • Baton Holder, Color Black Weave, Material Leather, Fits Holds 16 or 21 In Expandable Baton., For Use With...More

Baton Holder,Hi-Gloss
  • GOULD & GOODRICH, INC.
  • Baton Holder, Hi-Gloss Baton Holder,Hi-Gloss
  • Item # 40N884
  • Mfr. Model # H560-21CL
  • Baton Holder, Color Hi-Gloss, Material Synthetic Polymer, Fits Holds 16 or 21 In Expandable Baton., For Use...More

Radio Holder,L Shape Base,Hi-Gloss
  • GOULD & GOODRICH, INC.
  • Radio Holder, L Shape Base, Hi-Gloss Radio Holder,L Shape Base,Hi-Gloss
  • Item # 40N932
  • Mfr. Model # H654CL
  • Radio Holder, L Shape Base, Color Hi-Gloss, Material Synthetic Polymer, For Use With 2-1/4 In Belt, Features...More

Handcuff Case,Black,Nylon
  • UNCLE MIKE'S
  • Handcuff Case, Black, Nylon Handcuff Case,Black,Nylon
  • Item # 23XY29
  • Mfr. Model # 88571
  • Handcuff Case, Color Black, Material Nylon, Length (In.) 4-3/4, Width (In.) 4-1/4, Number of Pockets (Inside)...More

Double Mag Case.Glock 21
Molded Chem Agent Pouch.M.Basketweave
Molded Light Pouch.Basketweave
Molded Punch II Canister Pouch
Molded Light Pouch.Plain
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More