Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Duty Belt Pouches

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Padded Pouch,Black,Nylon,6 x 6 In
  • 5.11 TACTICAL
  • Padded Pouch, Black, Nylon, 6 x 6 In Padded Pouch,Black,Nylon,6 x 6 In
  • Item # 21W009
  • Mfr. Model # 58714
  • Padded Pouch, Color Black, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags ,...More

Universal Radio Carrier.Fixed Loop
Double Magazine Holder,Black
  • UNCLE MIKE'S
  • Double Magazine Holder, Black Double Magazine Holder,Black
  • Item # 36P226
  • Mfr. Model # 88261
  • Double Magazine Holder, Color Black, Material Nylon, Length (In.) 2, Width (In.) 6, Snap Closure, For Use...More

Silent Key Holder.Basketweave
Large Drop Pouch,Black,Nylon,10 x 6 In
  • 5.11 TACTICAL
  • Large Drop Pouch, Black, Nylon, 10 x 6 In Large Drop Pouch,Black,Nylon,10 x 6 In
  • Item # 21V991
  • Mfr. Model # 58703
  • Large Drop Pouch, Color Black, Size Universal, Closure Hook and Loop, Features 5.11 Slickstick, Fits Spent...More

Taser X-26 Cartridge Holder
Drop Pouch,L,10 in. L x 6 in. W,Storm
  • 5.11 TACTICAL
  • Drop Pouch, L, 10 in. L x 6 in. W, Storm Drop Pouch,L,10 in. L x 6 in. W,Storm
  • Item # 32JV30
  • Mfr. Model # 58703
  • Large Drop Pouch, Pouch, Size L, Color Storm, Material 1050D Nylon, 525D Nylon, Length (In.) 10, Width (In.)...More

Gun Holster,Desert Tan,Full Handgun
  • VERTX
  • Gun Holster, Desert Tan, Full Handgun Gun Holster,Desert Tan,Full Handgun
  • Item # 41EC31
  • Mfr. Model # VTX5100DT
  • Gun Holster, Belt Mounted, Size Universal, Color Desert Tan, Material Hook-and-Loop, Number of Pockets...More

Gun Holster,Desert Tan,Small Handgun
  • VERTX
  • Gun Holster, Desert Tan, Small Handgun Gun Holster,Desert Tan,Small Handgun
  • Item # 41EC32
  • Mfr. Model # VTX5101DT
  • Gun Holster, Belt Mounted, Size Universal, Color Desert Tan, Material Hook-and-Loop, Number of Pockets...More

Soft Scabbard,Black,Nylon,4-1/2 in. L
  • ASP
  • Soft Scabbard, Black, Nylon, 4-1/2 in. L Soft Scabbard,Black,Nylon,4-1/2 in. L
  • Item # 25VF37
  • Mfr. Model # 32235
  • Soft Scabbard, Duty, Ballistic Finish, Size 16 In., Color Black, Material Nylon, Length (In.) 4-1/2, Width...More

Soft Scabbard,Black,Leather,4-1/2 in. L
  • ASP
  • Soft Scabbard, Black, Leather, 4-1/2 in. L Soft Scabbard,Black,Leather,4-1/2 in. L
  • Item # 25VF36
  • Mfr. Model # 32232
  • Soft Scabbard, Duty, Black Finish, Size 16 In., Color Black, Material Leather, Length (In.) 4-1/2, Width...More

Handcuff Case,Black,Cordura
  • UNCLE MIKE'S
  • Handcuff Case, Black, Cordura Handcuff Case,Black,Cordura
  • Item # 23XY30
  • Mfr. Model # 88781
  • Handcuff Case, Color Black, Material Cordura, Length (In.) 4-3/4, Width (In.) 4-1/4, Number of Pockets...More

Single Mag Pouch,Black,Nylon
  • UNCLE MIKE'S
  • Single Mag Pouch, Black, Nylon Single Mag Pouch,Black,Nylon
  • Item # 23XY97
  • Mfr. Model # 88172
  • Single Mag Pouch, Color Black, Material Nylon, Length (In.) 3, Width (In.) 1-3/4, Number of Pockets (Inside)...More

Buttstock Mag Pouch,Black
  • BLACKHAWK
  • Buttstock Mag Pouch, Black Buttstock Mag Pouch,Black
  • Item # 11Z686
  • Mfr. Model # 52BS17
  • Buttstock Mag Pouch, Size 3 In. x 4 1/8 In. x 1 In., Color Black, Material 500D Ripstop, Hook-and-Loop...More

Single Mag Pouch.Double.Plain
Single Mag Pouch.Double.Basketweave
Silent Key Holder.Plain
Molded Taser Cartridge Pouch
Molded Baton Pouch.Basketweave
Padded Pouch,Sandstone,1050D Nylon
  • 5.11 TACTICAL
  • Padded Pouch, Sandstone, 1050D Nylon Padded Pouch,Sandstone,1050D Nylon
  • Item # 22MN10
  • Mfr. Model # 58714
  • Padded Pouch, Tactical, Size Universal, Color Sandstone, Material 1050D Nylon, Length (In.) 6, Width (In.) 6,...More

Molded Latex Glove Pouch.Plain
Padded Pouch,Dark Earth,Nylon,6 x 6 In
  • 5.11 TACTICAL
  • Padded Pouch, Dark Earth, Nylon, 6 x 6 In Padded Pouch,Dark Earth,Nylon,6 x 6 In
  • Item # 21W010
  • Mfr. Model # 58714
  • Padded Pouch, Color Flat Dark Earth, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent...More

Large Drop Pouch,Tac OD,Nylon,10 x 6 In
  • 5.11 TACTICAL
  • Large Drop Pouch, Tac OD, Nylon, 10 x 6 In Large Drop Pouch,Tac OD,Nylon,10 x 6 In
  • Item # 21V992
  • Mfr. Model # 58703
  • Large Drop Pouch, Color Tac OD, Size Universal, Closure Hook and Loop, Features 5.11 Slickstick, Fits Spent...More

Large Drop Pouch,Sandstone,1050D Nylon
  • 5.11 TACTICAL
  • Large Drop Pouch, Sandstone, 1050D Nylon Large Drop Pouch,Sandstone,1050D Nylon
  • Item # 22MN09
  • Mfr. Model # 58703
  • Large Drop Pouch, Tactical, Size Universal, Color Sandstone, Material 1050D Nylon, Length (In.) 10, Width...More

Molded Latex Glove Pouch.Basketweave
Molded Chem Agent Pouch.L
Divided Double Mag Case.Double
Divided Double Mag Case.Single
Molded Baton Pouch.Plain
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More