Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Dusting Brushes

9 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • TM

    Grainger Choice

  • TOUGH GUY
  • Counter Duster Counter Duster
  • Multiple product options available

    Counter Duster and Brush Length 8"; Varies by Bristle Color

Silver Counter Brush, Overall Length 12-1/2"
  • RUBBERMAID
  • Silver Counter Brush, Overall Length 12-1/2" Silver Counter Brush, Overall Length 12-1/2"
  • Item # 9HU09
  • Mfr. Model # FG634200SILV
  • Counter Brush, Bristle Color Silver, Overall Length 12-1/2 In., Trim Length 4 In., Bristle Material Flagged...More

Gray Dusting Brush, Overall Length 13"
White Counter Brush, Overall Length 14"
Black Dusting Brush, Overall Length 24"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Dusting Brush, Overall Length 24" Black Dusting Brush, Overall Length 24"
  • Item # 2VNA7
  • Mfr. Model # 2VNA7
  • Dusting Brush, Bristle Color Black, Overall Length 24 In., Trim Length 2-1/4 In., Bristle Material Horsehair,...More

Black Bench/Counter Brush, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Black Bench/Counter Brush, Overall Length 13-1/4" Black Bench/Counter Brush, Overall Length 13-1/4"
  • Item # 1XFL1
  • Mfr. Model # 7920-00-178-8315
  • Bench/Counter Brush, Bristle Color Black, Overall Length 13-1/4 In., Trim Length 2-1/2 In., Bristle Material...More

Gray Dusting Brush with Squeegee, Overall Length 14"
Results per page:  16 | 32 | 48

Choose from a selection of dusting brushes at Grainger to dust most surfaces. Polished or delicate surfaces can be dusted using brushes with horsehair bristles. They are scratch resistant and can sweep away fine particles. There are all-purpose brushes that use synthetic fibers. They can be used for wet or dry use any many are color coded for safety.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More