Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Color
Material
Overall Length
Overall Width
Brand
Price
Shop By
Ratings

Dust Pans

28 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

Polypropylene Long Handled Dust Pan with Wheels, Overall Le
Plastic Jumbo Debris Pan, Overall Length 36", Overall
Polypropylene Jumbo Shop Scoop Dust Pan, Overall Length 34&
Rubber Broom Set, Overall Length 39", Overall Width 12
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue, Handle Length 5''

Plastic Lobby Dust Pan, Overall Length 36-1/2", Overal
Polypropylene Dust Pan with Whisk Broom, Overall Length 10&
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12" Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12"
  • Item # 20WT68
  • Mfr. Model # 20WT68
  • Lobby Dust Pan, Material Aluminum/Plastic, Color Black, Overall Length 37 In., Overall Width 12 In., Handle...More

Steel Shop Scoop Dust Pan, Overall Length 14", Overall
Steel Dust Pan, Overall Length 13-3/4", Overall Width&
Plastic Hand Held Dust Pan, Overall Length 10", Overal
Polypropylene Hand Held Dust Pan, Overall Length 12",
Plastic Spill Pan, Overall Length 39", Overall Width 1
Polypropylene Heavy Duty Dust Pan, Overall Length 18",
Plastic Long Handled Dust Pan, Overall Length 12", Ove
Plastic Telescopic Handle Dust Pan with Broom, Overall Leng
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dustpan Dustpan
  • Multiple product options available

    Dustpan and Overall Width 12"; Varies by Color, Material and Overall Length

Polypropylene Long Handled Dust Pan, Overall Length 33",&#x
Polypropylene Hand Held Dust Pan, Overall Length 12",
Polypropylene Hand Held Dust Pan, Overall Length 11-1/2&quo
  • AMPCO
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan, Material Aluminum,Non-sparking, Non-magnetic, Corrosion Resistant and Color Silver; Varies by Overall Length and Overall Width

Steel Hand Held Dust Pan, Overall Length 13-1/2",
Results per page:  16 | 32 | 48

Find a durable dust pan for your high-capacity cleaning needs at Grainger. Try a steel dust pan with corrugated ribs for rigidity and strength or a self-standing pan with rear wheels for easy mobility. When you need a deeper clean than your standard broom and dust pan can provide, pull out a commercial mop bucket to scrub away grime. Be sure to use a floor sign to caution customers about in-progress cleaning. Come to Grainger for the dust pans, sweepers and floor-cleaning supplies you need to better manage high-traffic areas.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More