Skip Content

50 results found that include 194 products

Let's face it: Every facility gets dirty. All the dusting in the world won't keep your workplace clean if you aren't using the right tools. Shop Grainger's supply of dust mops and dust mop heads for the right kind of cleaning equipment. Find dry mops with microfiber heads to get those tough floors or end mops to reach the corners of the room.Close

Filter Results By

Branch Availability
Material
Length
Launderable
Depth
Handle Material
Handle Length
End Type
Brand
Price
Shop By
Ratings

Viewing as

List
  • Cut End Disposable Dust Mop
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Cut End Dust Mop
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Microfiber Pad Holder
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Looped End Dust Mop
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Dust Mop Kit
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Looped End Dust Mop
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Cut End Dust Mop
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Looped Dust Mop
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
    Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
    • CARRAND
    • Item # 39R398
    • Mfr. Model # 93210
    • Mop, Material Microfiber, Depth 7 In., Width 9-1/2 In., Launderable Yes, Color Blue, Handle Material Steel,...More

  • Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
    Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
    • RUBBERMAID
    • Item # 1PE54
    • Mfr. Model # FGQ85100GR00
    • Replacement Duster Sleeve, Material Microfiber, Green, Launderable Yes, Length 22-7/10 In., Depth 3-1/4 In.,...More

  • 13-1/2"W Straight Rubber Squeegee Cleaning Wand With H
    13-1/2"W Straight Rubber Squeegee Cleaning Wand With H
    • RUBBERMAID
    • Item # 8RHD4
    • Mfr. Model # FG9M0100BLA
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 13-1/2...More

  • Pad Dust Mop
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Dust Mop Replacement Head
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Cotton Dust Mop Kit, Length 24", Width 24", 1
    Cotton Dust Mop Kit, Length 24", Width 24", 1
    • ABILITY ONE
    • Item # 5LG62
    • Mfr. Model # 7920-00-205-0484
    • Dust Mop Kit, Material Cotton, Depth 5 In., Width 24 In., Launderable Yes, Color White, Handle Material Wood,...More

  • Pad Dust Mop
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Cotton Wedge Mop, Length 11", Width 6", 1 EA
    Cotton Wedge Mop, Length 11", Width 6", 1 EA
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1TZF7
    • Mfr. Model # 1TZF7
    • Wedge Mop, Material Cotton, White, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color...More

  • Cotton Replacement Head, Length 8", Width 4-3/4",
    Cotton Replacement Head, Length 8", Width 4-3/4",
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2U657
    • Mfr. Model # 2U657
    • Replacement Head, Material Cotton, White, Launderable Yes, Length 8 In., Depth 4-3/4 In., Antimicrobial No,...More

  • Cotton Wedge Mop Kit, Length 11", Width 11", 1&#x
    Cotton Wedge Mop Kit, Length 11", Width 11", 1&#x
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1TZF8
    • Mfr. Model # 1TZF8
    • Wedge Mop Kit, Material Cotton, Depth 6-1/2 In., Width 11 In., Launderable Yes, Color Natural, Handle...More

  • Cotton Quick Change 3-3/4" x 7-1/8" Mop Head
    Cotton Quick Change 3-3/4" x 7-1/8" Mop Head
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2U656
    • Mfr. Model # 2U656
    • Mop Head and Handle, Mop Style Flat, Handle Included Yes, Color Coding System No, Frame Width 7-1/8 In.,...More

  • Cotton Wedge Mop Refill, Length 11", Width 6", 1&
    Cotton Wedge Mop Refill, Length 11", Width 6", 1&
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1TZF9
    • Mfr. Model # 1TZF9
    • Wedge Mop Refill, Material Cotton, Yellow, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No,...More

  • Metal, Plastic Pad Holder, Length 18", Width 18",
    Metal, Plastic Pad Holder, Length 18", Width 18",
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 36G240
    • Mfr. Model # 36G240
    • Pad Holder, Material Metal, Plastic, Depth 18 In., Width 18 In., Launderable Yes, Color Orange, Silver,...More

  • Twisted Loop Dust Mop
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Looped End Dust Mop
    • ABILITY ONE
    • Multiple product options available

      Multiple product options available

  • Dust Mop Kit
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Polyvinyl Alcohol Sweeper Mops, 3 PK
    Polyvinyl Alcohol Sweeper Mops, 3 PK
    • SWIFFER
    • Item # 20K997
    • Mfr. Model # PGC 09060
    • Sweeper Mops, Head Material Polyvinyl Alcohol, Handle Material Plastic, Color Green/Gray, For Use With...More

  • Pad w/Fringe Dust Mop
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Cotton, Synthetic Mop Head, Length 18", Width 5",
    Cotton, Synthetic Mop Head, Length 18", Width 5",
    • RUBBERMAID
    • Item # 2U652
    • Mfr. Model # FGE05200WH00
    • Mop Head, Material Cotton, Synthetic, Blue, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End...More

  • Cotton Dust Mop Roll, Length 40', Width 5", 1
    Cotton Dust Mop Roll, Length 40', Width 5", 1
    • RUBBERMAID
    • Item # 3XH35
    • Mfr. Model # FGM15000WH00
    • Dust Mop Roll, Material Cotton, White, Gray, Launderable No, Length 40', Depth 5 In., Antimicrobial No, End...More

  • Mop Like Duster, Length 16", Width 16-1/2", 1
    Mop Like Duster, Length 16", Width 16-1/2", 1
    • WOOSTER
    • Item # 46TX43
    • Mfr. Model # 1800
    • Duster, Material Mop Like, Gray, Length 16 In., For Use With Extension Pole, Includes Base

  • Swiffer Max Sweeper,PK3
    Swiffer Max Sweeper,PK3
    • SWIFFER
    • Item # 20L003
    • Mfr. Model # PGC 37108
    • Swiffer Max Sweeper, Width 17 In., Package Quantity 3

  • Metal Dust Mop Frame, Length 18", Width 5", 1
    Metal Dust Mop Frame, Length 18", Width 5", 1
    • RUBBERMAID
    • Item # 9CND4
    • Mfr. Model # FGM252000000
    • Dust Mop Frame, Material Metal, Black, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End Type...More

  • Wedge Dust Mop
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More