Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material
Length
Launderable
Handle Material
Handle Length
End Type
Brand
Price
Shop By
Ratings

Dust Mops

49 Results Found that Include 207 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Disposable Dust Mop Cut End Disposable Dust Mop
  • Multiple product options available

    Multiple product options available

Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop, Length 11", Width 6", 1 EA Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • Item # 1TZF7
  • Mfr. Model # 1TZF7
  • Wedge Mop, Material Cotton, White, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Dust Mop Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped Dust Mop Looped Dust Mop
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Kit Dust Mop Kit
  • Multiple product options available

    Multiple product options available

  • O'DELL CORPORATION
  • Dust Mop Dust Mop
  • Multiple product options available

    Multiple product options available

Cotton Wedge Mop Refill, Length 11", Width 6", 1&
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Refill, Length 11", Width 6", 1 EA Cotton Wedge Mop Refill, Length 11", Width 6", 1 EA
  • Item # 1TZF9
  • Mfr. Model # 1TZF9
  • Wedge Mop Refill, Material Cotton, Yellow, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No,...More

Cotton, Synthetic Mop Head, Length 18", Width 5",
Cotton Wedge Mop Kit, Length 11", Width 11", 1&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA
  • Item # 1TZF8
  • Mfr. Model # 1TZF8
  • Wedge Mop Kit, Material Cotton, Depth 6-1/2 In., Width 11 In., Launderable Yes, Color Natural, Handle...More

Cotton Mop Head, Length 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Mop Head, Length 8", 1 EA Cotton Mop Head, Length 8", 1 EA
  • Item # 1CF58
  • Mfr. Model # 1CF58
  • Mop Head, Material Cotton, White, Length 8 In., Depth 4-3/4 In., Antimicrobial No, End Type Cut, Color Coding...More

Cotton Dust Mop Kit, Length 24", Width 24", 1
Cotton Dust Mop Roll, Length 40', Width 5", 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Replacement Head Dust Mop Replacement Head
  • Multiple product options available

    Multiple product options available

Cotton Wall Washing Kit with Telescoping Handle, Length 7&q
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wall Washing Kit with Telescoping Handle, Length 7", Width 7", 1 EA Cotton Wall Washing Kit with Telescoping Handle, Length 7", Width 7", 1 EA
  • Item # 2U656
  • Mfr. Model # 2U656
  • Wall Washing Kit with Telescoping Handle, Material Cotton, Depth 3-5/8 In., Width 7 In., Launderable Yes,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Pad Dust Mop Pad Dust Mop
  • Multiple product options available

    Multiple product options available

Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
  • CARRAND
  • Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA
  • Item # 39R398
  • Mfr. Model # 93210
  • Mop, Material Microfiber, Depth 7 In., Width 9-1/2 In., Launderable Yes, Color Blue, Handle Material Steel,...More

Metal Dust Mop Frame, Length 18", Width 5", 1
  • RUBBERMAID
  • Metal Dust Mop Frame, Length 18", Width 5", 1 EA Metal Dust Mop Frame, Length 18", Width 5", 1 EA
  • Item # 9CND4
  • Mfr. Model # FGM252000000
  • Dust Mop Frame, Material Metal, Black, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End Type...More

Metal, Plastic Pad Holder, Length 18", Width 18",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Metal, Plastic Pad Holder, Length 18", Width 18", 1 EA Metal, Plastic Pad Holder, Length 18", Width 18", 1 EA
  • Item # 36G240
  • Mfr. Model # 36G240
  • Pad Holder, Material Metal, Plastic, Depth 18 In., Width 18 In., Launderable Yes, Color Orange, Silver,...More

Microfiber Flat Mop, Length 18", Width 5", 10 PK
Mop Starter Kit, Length 18", Width 18", 1 EA
  • 3M
  • Mop Starter Kit, Length 18", Width 18", 1 EA Mop Starter Kit, Length 18", Width 18", 1 EA
  • Item # 30XJ20
  • Mfr. Model # 59194
  • Mop Starter Kit, Width 18 In., Launderable Yes, Handle Material Aluminum, Handle Length 54 In., End Type Cut,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More