Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Dust Mops

51 results found that include 203 products

Filter Results By

Branch Availability
Material
Length
Launderable
Depth
Handle Material
Handle Length
End Type
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Cut End Dust Mop

    Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Cut End Disposable Dust Mop

    Cut End Disposable Dust Mop
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Looped End Dust Mop

    Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Dust Mop Kit

    Dust Mop Kit
  • Multiple product options available

    Multiple product options available

Cotton Mop Head, Length 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Mop Head, Length 8", 1 EA

    Cotton Mop Head, Length 8", 1 EA
  • Item # 1CF58
  • Mfr. Model # 1CF58
  • Mop Head, Material Cotton, White, Length 8 In., Depth 4-3/4 In., Antimicrobial No, End Type Cut, Color Coding...More

  • TM

    Grainger Choice

  • Pad Dust Mop

    Pad Dust Mop
  • Multiple product options available

    Multiple product options available

Cotton Wedge Mop Refill, Length 11", Width 6", 1&
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Refill, Length 11", Width 6", 1 EA

    Cotton Wedge Mop Refill, Length 11", Width 6", 1 EA
  • Item # 1TZF9
  • Mfr. Model # 1TZF9
  • Wedge Mop Refill, Material Cotton, Yellow, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No,...More

Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
  • CARRAND
  • Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA

    Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA
  • Item # 39R398
  • Mfr. Model # 93210
  • Mop, Material Microfiber, Depth 7 In., Width 9-1/2 In., Launderable Yes, Color Blue, Handle Material Steel,...More

Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop, Length 11", Width 6", 1 EA

    Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • Item # 1TZF7
  • Mfr. Model # 1TZF7
  • Wedge Mop, Material Cotton, White, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color...More

  • TM

    Grainger Choice

  • Dust Mop Replacement Head

    Dust Mop Replacement Head
  • Multiple product options available

    Multiple product options available

Cotton, Synthetic Mop Head, Length 18", Width 5",
Cotton Wedge Mop Kit, Length 11", Width 11", 1&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA

    Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA
  • Item # 1TZF8
  • Mfr. Model # 1TZF8
  • Wedge Mop Kit, Material Cotton, Depth 6-1/2 In., Width 11 In., Launderable Yes, Color Natural, Handle...More

Polyvinyl Alcohol Sweeper Mops, 3 PK
  • TM

    Grainger Choice

  • Looped Dust Mop

    Looped Dust Mop
  • Multiple product options available

    Multiple product options available

Cotton Replacement Head, Length 8", Width 4-3/4",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Replacement Head, Length 8", Width 4-3/4", 1 EA

    Cotton Replacement Head, Length 8", Width 4-3/4", 1 EA
  • Item # 2U657
  • Mfr. Model # 2U657
  • Replacement Head, Material Cotton, White, Launderable Yes, Length 8 In., Depth 4-3/4 In., Antimicrobial No,...More

Cotton Wall Washing Kit with Telescoping Handle, Length 7&q
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wall Washing Kit with Telescoping Handle, Length 7", Width 7", 1 EA

    Cotton Wall Washing Kit with Telescoping Handle, Length 7", Width 7", 1 EA
  • Item # 2U656
  • Mfr. Model # 2U656
  • Wall Washing Kit with Telescoping Handle, Material Cotton, Depth 3-5/8 In., Width 7 In., Launderable Yes,...More

Microfiber Bonnets, Width 4-3/4", 3 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Bonnets, Width 4-3/4", 3 PK

    Bonnets
  • Item # 2ZPF3
  • Mfr. Model # 2ZPF3
  • Bonnets, Material Microfiber, Depth 4-3/4 In., Width 4-3/4 In., Color White, Antimicrobial No, Color Coding...More

Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
Swiffer Max Sweeper,PK3
Microfiber Mop Cover, Length 8-7/8", Width 5-7/8"
Metal Dust Mop Frame, Length 18", Width 5", 1
  • RUBBERMAID
  • Metal Dust Mop Frame, Length 18", Width 5", 1 EA

    Metal Dust Mop Frame, Length 18", Width 5", 1 EA
  • Item # 9CND4
  • Mfr. Model # FGM252000000
  • Dust Mop Frame, Material Metal, Black, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More