Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Dust Mops and Accessories

61 Results Found that Include 228 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Disposable Dust Mop Cut End Disposable Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • Dust Mop Frame Dust Mop Frame
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Frames
Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop, Length 11", Width 6", 1 EA Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • Item # 1TZF7
  • Mfr. Model # 1TZF7
  • Wedge Mop, Material Cotton, White, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color...More

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Dust Mop Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped Dust Mop Looped Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Kit Dust Mop Kit
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
48" Wood, Slide On Dust Mop Frame
  • TM

    Grainger Choice

  • 48" Wood, Slide On Dust Mop Frame 48" Wood, Slide On Dust Mop Frame
  • Item # 1TZG1
  • Mfr. Model # 1TZG1
  • Dust Mop Frame, Connection Type Slide On, Handle Length 48 In., Handle Material Wood, Handle Color Natural,...More

  • Category : Dust Mop Frames
Cotton Wedge Mop Refill, Length 11", Width 6", 1&
Cotton, Synthetic Mop Head, Length 18", Width 5",
Cotton Wedge Mop Kit, Length 11", Width 11", 1&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA
  • Item # 1TZF8
  • Mfr. Model # 1TZF8
  • Wedge Mop Kit, Material Cotton, Depth 6-1/2 In., Width 11 In., Launderable Yes, Color Natural, Handle...More

  • Category : Dust Mops
Cotton Mop Head, Length 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Mop Head, Length 8", 1 EA Cotton Mop Head, Length 8", 1 EA
  • Item # 1CF58
  • Mfr. Model # 1CF58
  • Mop Head, Material Cotton, White, Length 8 In., Depth 4-3/4 In., Antimicrobial No, End Type Cut, Color Coding...More

  • Category : Dust Mops
Cotton Dust Mop Kit, Length 24", Width 24", 1
Cotton Dust Mop Roll, Length 40', Width 5", 1
  • TM

    Grainger Choice

  • Plastic Dust Mop Frame Plastic Dust Mop Frame
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Replacement Head Dust Mop Replacement Head
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
Cotton Wall Washing Kit with Telescoping Handle, Length 7&q
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wall Washing Kit with Telescoping Handle, Length 7", Width 7", 1 EA Cotton Wall Washing Kit with Telescoping Handle, Length 7", Width 7", 1 EA
  • Item # 2U656
  • Mfr. Model # 2U656
  • Wall Washing Kit with Telescoping Handle, Material Cotton, Depth 3-5/8 In., Width 7 In., Launderable Yes,...More

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Pad Dust Mop Pad Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
4" Aluminum, Spring Clip Dust Mop Frame
  • 4" Aluminum, Spring Clip Dust Mop Frame 4" Aluminum, Spring Clip Dust Mop Frame
  • Item # 5NJK4
  • Mfr. Model # SCF244
  • Dust Mop Frame, Connection Type Spring Clip, Handle Length 4 In., Frame Length 4 In., Frame Width 24 In., For...More

  • Category : Dust Mop Frames
Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
  • CARRAND
  • Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA
  • Item # 39R398
  • Mfr. Model # 93210
  • Mop, Material Microfiber, Depth 7 In., Width 9-1/2 In., Launderable Yes, Color Blue, Handle Material Steel,...More

  • Category : Dust Mops
Results per page:  16 | 32 | 48

Shop at Grainger for a wide selection of dry mops and dry mop accessories constructed with materials suitable for a range of needs. There are launderable and replacement dust mop heads that use microfiber, cotton, and blended material. Cotton blend dry mops pick up small pieces of lint and debris, hook and loop brushes cover large surface areas and tie mop heads pick up fine particles.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More