Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Dust Mops and Accessories

65 results found that include 226 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Cut End Disposable Dust Mop

    Cut End Disposable Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • Cut End Dust Mop

    Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • Dust Mop Frame

    Dust Mop Frame
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • Looped End Dust Mop

    Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • Dust Mop Kit

    Dust Mop Kit
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
Cotton Mop Head, Length 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Mop Head, Length 8", 1 EA

    Cotton Mop Head, Length 8", 1 EA
  • Item # 1CF58
  • Mfr. Model # 1CF58
  • Mop Head, Material Cotton, White, Length 8 In., Depth 4-3/4 In., Antimicrobial No, End Type Cut, Color Coding...More

  • Category : Dust Mops
Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop, Length 11", Width 6", 1 EA

    Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • Item # 1TZF7
  • Mfr. Model # 1TZF7
  • Wedge Mop, Material Cotton, White, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color...More

  • Category : Dust Mops
Cotton Wedge Mop Refill, Length 11", Width 6", 1&
Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
  • CARRAND
  • Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA

    Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA
  • Item # 39R398
  • Mfr. Model # 93210
  • Mop, Material Microfiber, Depth 7 In., Width 9-1/2 In., Launderable Yes, Color Blue, Handle Material Steel,...More

  • Category : Dust Mops
  • TM

    Grainger Choice

  • Pad Dust Mop

    Pad Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
  • TM

    Grainger Choice

  • Plastic Dust Mop Frame

    Plastic Dust Mop Frame
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Frames
Microfiber, Steel Floor Mop, Length 18", Width 18",&#x
  • LIBMAN
  • Microfiber, Steel Floor Mop, Length 18", Width 18", 1 EA

    Microfiber, Steel Floor Mop, Length 18", Width 18", 1 EA
  • Item # 8MHZ6
  • Mfr. Model # 926
  • Floor Mop, Material Microfiber, Steel, Depth 9 In., Width 18 In., Launderable Yes, Color Black, Red, Handle...More

  • Category : Dust Mops
54" Fiberglass, Wedge Dust Mop Frame
  • TM

    Grainger Choice

  • TOUGH GUY
  • 54" Fiberglass, Wedge Dust Mop Frame

    54" Fiberglass, Wedge Dust Mop Frame
  • Item # 2TVG4
  • Mfr. Model # 2TVG4
  • Dust Mop Frame, Connection Type Wedge, Handle Length 54 In., For Use With Cut-End Mop Head, Handle Material...More

  • Category : Dust Mop Frames
Swiffer Max Refills Cloths,PK96
Cotton, Synthetic Mop Head, Length 18", Width 5",
Swiffer Max Sweeper,PK3
Metal, Slide On Dust Mop Frame
  • RUBBERMAID
  • Metal, Slide On Dust Mop Frame

    Metal, Slide On Dust Mop Frame
  • Item # 3CCY9
  • Mfr. Model # FGQ59500YL00
  • Dust Mop Frame, Connection Type Slide On, Frame Length 60 In., Handle Material Metal, Handle Color Gray,...More

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • Dust Mop Replacement Head

    Dust Mop Replacement Head
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
Cotton Wedge Mop Kit, Length 11", Width 11", 1&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA

    Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA
  • Item # 1TZF8
  • Mfr. Model # 1TZF8
  • Wedge Mop Kit, Material Cotton, Depth 6-1/2 In., Width 11 In., Launderable Yes, Color Natural, Handle...More

  • Category : Dust Mops
Polyvinyl Alcohol Sweeper Mops, 3 PK
8" Cloth Sweeper Refills, 6 PK
Cotton Dust Mop Roll, Length 40', Width 5", 1
Results per page:  16 | 32 | 48

Shop at Grainger for a wide selection of dry mops and dry mop accessories constructed with materials suitable for a range of needs. There are launderable and replacement dust mop heads that use microfiber, cotton, and blended material. Cotton blend dry mops pick up small pieces of lint and debris, hook and loop brushes cover large surface areas and tie mop heads pick up fine particles.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More