Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Dust Mop Frames

12 results found that include 21 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

    Multiple product options available

Dust Mop Frame,Quick Change,13-1/8"W
  • RUBBERMAID
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Quick Change, Frame Depth 5-3/8 In., Frame Width 5-3/8 In., For Use With Mfr. No. Q85600 GREEN, Q86100 WHITE, Q87100 BLUE, Q88100 YELLOW or Q89100 WHITE, Color Coding System Yes, Series HYGEN(TM), Includes 11 In. Flexible Frame

  • Item # 3HKA6
  • Mfr. Model # FGQ85500BK00
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Quick Change, Frame Depth 5-3/8 In., Frame Width 5-3/8...More

Dust Mop Frame,Slide On,18"W
  • ABCO
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Slide On, Frame Depth 5 In., Frame Width 18 In., Color Coding System No

  • Item # 3U888
  • Mfr. Model # BH 24518
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Slide On, Frame Depth 5 In., Frame Width 18 In., Color...More

Dust Mop Frame and Handle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Frame and Handle, Handle Material Wood, Handle Length 48 In., Connection Type Slide On, Color Coding System No

  • Item # 1TZG1
  • Mfr. Model # 1TZG1
  • Dust Mop Frame and Handle, Handle Material Wood, Handle Length 48 In., Connection Type Slide On, Color Coding...More

Dust Mop Frame and Handle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Frame and Handle, Handle Material Fiberglass, Handle Length 54 In., Connection Type Clip On, Color Coding System No, For Use With Cut-End Mop Head, Includes Frame, Handle

  • Item # 2TVG4
  • Mfr. Model # 2TVG4
  • Dust Mop Frame and Handle, Handle Material Fiberglass, Handle Length 54 In., Connection Type Clip On, Color...More

Dust Mop Frame,Spring Clip,4"
  • BIOFIBER
  • Dust Mop Frame, Frame Width 24 In., For Use With Biofiber Dusting Sheets (Nos. 155403, 155404) and 40 to 60 In. Length Adjustable Handle (No. 155406), Color Coding System No

  • Item # 5NJK4
  • Mfr. Model # SCF244
  • Dust Mop Frame, Frame Width 24 In., For Use With Biofiber Dusting Sheets (Nos. 155403, 155404) and 40 to 60...More

  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

    Multiple product options available

Dust Mop Frame,Slide On,18"W
  • ABILITY ONE
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Slide On, Frame Depth 5 In., Frame Width 18 In., Color Coding System No

  • Item # 3NB86
  • Mfr. Model # 7920-01-512-1393
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Slide On, Frame Depth 5 In., Frame Width 18 In., Color...More

Dust Mop Frame,Slide On,60"W
  • RUBBERMAID
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Slide On, Frame Depth 5 In., Frame Width 60 In., Color Coding System Yes, Series HYGEN(TM), Includes 60 In. (152.4 cm) Quick-Connect Hall Dusting Frame

  • Item # 3CCY9
  • Mfr. Model # FGQ59500YL00
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Slide On, Frame Depth 5 In., Frame Width 60 In., Color...More

Mop Frame,Slide On,16-1/4"
  • RUBBERMAID
  • Mop Frame, Frame Width 8-1/2 In., For Use With Mfr. No. 1791677, Color Coding System Yes, Includes (2) Sided Folding Frame

  • Item # 6TUL2
  • Mfr. Model # 1855312
  • Mop Frame, Frame Width 8-1/2 In., For Use With Mfr. No. 1791677, Color Coding System Yes, Includes (2) Sided...More

Dust Mop Frame,Quick Change,16-3/4"W
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Quick Change, Frame Depth 5-3/8 In., Frame Width 16-3/4 In., For Use With Mfr. No. 1NFF5, Color Coding System No

  • Item # 1NFG7
  • Mfr. Model # 1NFG7
  • Dust Mop Frame, Mop Style Flat, Mop Connection Type Quick Change, Frame Depth 5-3/8 In., Frame Width 16-3/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More