Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Dust Collector Accessories

43 Results Found that Include 43 Products

Results per page:  16 | 32 | 48
Filter Bag, 15.5 cu. ft.
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag, 15.5 cu. ft. Filter Bag, 15.5 cu. ft.
  • Item # 3AA37
  • Mfr. Model # 3AA37
  • Filter Bag, Oversized, Overall Height (In.) 72, Overall Dia. (In.) 24, For Use With 15.5 cu. ft., 1-1/2 HP...More

Dust Shroud Tool Kit
  • DEWALT
  • Dust Shroud Tool Kit Dust Shroud Tool Kit
  • Item # 38A912
  • Mfr. Model # DWE46101
  • Dust Shroud Tool Kit, Length (Ft.) 1, Overall Height (In.) 7, Overall Dia. (In.) 10, Overall Width (In.) 10,...More

Collection Bags,2-1/4ftLx27-9/16inH,PK5
Collection Bags,1-11/16ftLx23-5/8inH,PK5
Hose Extension Kit
  • TM

    Grainger Choice

  • DAYTON
  • Hose Extension Kit Hose Extension Kit
  • Item # 3AA35
  • Mfr. Model # 3AA35
  • Hose Extension Kit For 2-Stage Collectors

Surface Grinding Dust Shroud,7 In
  • DEWALT
  • Surface Grinding Dust Shroud, 7 In Surface Grinding Dust Shroud,7 In
  • Item # 21RY18
  • Mfr. Model # DWE46170
  • Surface Grinding Dust ShroudHose Dia. (In.) 11709, Length (Ft.) 1Overall Height (In.) 5, Overall Dia. (In.)...More

Collection Bags,20 In.,PK5
  • JET
  • Collection Bags, 20 In., PK5 Collection Bags,20 In.,PK5
  • Item # 42W956
  • Mfr. Model # 709563
  • Collection Bags, Overall Height (In.) 2, Overall Dia. (In.) 20, Overall Width (In.) 9-1/4, Overall Depth...More

Dust Shroud,5 in. dia.
  • DEWALT
  • Dust Shroud, 5 in. dia. Dust Shroud,5 in. dia.
  • Item # 39RV79
  • Mfr. Model # DWE46153
  • Dust Shroud, Dust Extraction, Overall Dia. (In.) 5, For Use With DEWALT Grinders, Includes Grinder, Kit Bag,...More

Dust Shroud,For DEWALT Grinders
Primary Filter- Filter Sock
Dust Collection Bags,PK200
Primary Filter- Filter Sock
Dust Extractor Filter,Flat Pleated PES
Dust Collector Attachment
  • MAKITA
  • Dust Collector Attachment Dust Collector Attachment
  • Item # 14U131
  • Mfr. Model # 193794-5
  • Angle Grinder Dust Guard, Hose Dia. (In.) 1-1/2 In., Requires Hose, Vacuum, For Use With Makita Angle Grinders...More

Collapsible Drum
  • TM

    Grainger Choice

  • DAYTON
  • Collapsible Drum Collapsible Drum
  • Item # 3AA33
  • Mfr. Model # 3AA33
  • Collapsible Drum, 63 Gal., For Use With 3AA17, 3AA18, 3AA21, 3AA25, 3AA26, 3AA29

Hose Extension Kit
  • TM

    Grainger Choice

  • DAYTON
  • Hose Extension Kit Hose Extension Kit
  • Item # 3AA34
  • Mfr. Model # 3AA34
  • Hose Extension Kit, Hose Dia. (In.) 4, Length (Ft.) 5, For Use With Single-Stage and Two-Stage Dust...More

Dust Collecting Wheel Guard, 4-1/2 In
Collapsible Drum
  • TM

    Grainger Choice

  • DAYTON
  • Collapsible Drum Collapsible Drum
  • Item # 3AA32
  • Mfr. Model # 3AA32
  • Collapsible Drum 30 US Gallons, Sheet Metal

Hose Extension Kit
  • TM

    Grainger Choice

  • DAYTON
  • Hose Extension Kit Hose Extension Kit
  • Item # 3AA36
  • Mfr. Model # 3AA36
  • Hose Extension Kit For 2-Stage Collectors

Vacuum Nozzle Kit,3 Piece
  • BOSCH
  • Vacuum Nozzle Kit, 3 Piece Vacuum Nozzle Kit,3 Piece
  • Item # 35KF57
  • Mfr. Model # VX130
  • Vacuum Nozzle Kit, 3 Piece, Hose Dia. (In.) 1-1/2, Overall Dia. (In.) 1-1/2, For Use With 35mm Wands, Hoses...More

Dust Extractor Filter,Flat Pleated HEPA
Dust Extraction Hood,Plunge Base
  • BOSCH
  • Dust Extraction Hood, Plunge Base Dust Extraction Hood,Plunge Base
  • Item # 35KF43
  • Mfr. Model # PR012
  • Dust Extraction Hood, Plunge Base, For Use With Bosch PR011 palm router plunge, 1-1/4 In. or 1-1/2 In. Bosch...More

Dust Shroud For Metalworking
  • DEWALT
  • Dust Shroud For Metalworking Dust Shroud For Metalworking
  • Item # 38A913
  • Mfr. Model # DWE46100
  • Dust Shroud, Length (Ft.) .9, Overall Height (In.) 8, Overall Dia. (In.) 2, Overall Width (In.) 2, Overall...More

Dust Extractor Filter,Flat Pleated Paper
Dust Extractor Extension Tube,Chrome
  • BOSCH
  • Dust Extractor Extension Tube, Chrome Dust Extractor Extension Tube,Chrome
  • Item # 35KF53
  • Mfr. Model # VX110
  • Dust Extractor Extention Tube, Chrome, Overall Height (In.) 38, Overall Dia. (In.) 1-1/2, Overall Width (In.)...More

Collection Bags,3-11/16ftLx47-1/4inH,PK5
Collection Bags,2-2/3ftLx32-11/16inH,PK5
Replacement Air Filter
2 In. Vacuum Hosing
  • HUSQVARNA
  • 2 In. Vacuum Hosing 2 In. Vacuum Hosing
  • Item # 18G418
  • Mfr. Model # 575892301
  • Dust Collector Accessories, Hose Dia. (In.) 2 In., Length (Ft.) 25 In., For Use With DC 1400 VAC, Includes...More

Dust Kit for PRO2K
  • SAFETY SPEED
  • Dust Kit for PRO2K Dust Kit for PRO2K
  • Item # 31FT59
  • Mfr. Model # PP103
  • Dust Kit, Hose Dia. (In.) 1-1/2, Length (Ft.) 10, For Use With PRO2K Model Only, Includes Hose, Rollers, Dust...More

Dust Extractor Hose,7/8in. Hose
Dust Extractor Hose,10in L.
  • BOSCH
  • Dust Extractor Hose, 10in L. Dust Extractor Hose,10in L.
  • Item # 35KF59
  • Mfr. Model # VH1035
  • Dust Extractor Hose, Dust Extraction, Hose Dia. (In.) 1-3/8, Length (Ft.) 10, Overall Dia. (In.) 1-3/8, For...More

Results per page:  16 | 32 | 48

Dust collector accessories from Grainger can add capacity and improve performance for your dust collection system. Shop here for filter bags, 30- and 55-gal. collapsible drums, hose extension kits and more. Also find dust shrouds and toolkits to help control dust raised by cutting, grinding and sanding. Let Grainger help you keep your workplace or jobsite clean with a healthy supply of dust collector accessories!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More