Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Color
Size
Brand
Price
Shop By
Ratings

Dust and Microfiber Cloths

35 Results Found that Include 96 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Cloth Microfiber Cloth
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Towel Microfiber Towel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Heavyweight Microfiber Cloth Heavyweight Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Green, Red, Yellow, Gray Microfiber Towel, 14" x 14&qu
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lightweight Microfiber Cloth Lightweight Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Blue, Gray Microfiber Towel, 12" x 16", 2 PK
Gray, Blue, Yellow Microfiber Towel, 16" x 16", 3
Green Dust Cloth, 8" x 10", 10 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Green Dust Cloth, 8" x 10", 10 PK Green Dust Cloth, 8" x 10", 10 PK
  • Item # 5KDE5
  • Mfr. Model # 5KDE5
  • Dust Cloth, Color Green, Size 8 In. x 10 In., Material Cellulose, Cotton Fiber, Package Quantity 10

Red Microfiber Cloth, 12" x 14", 2 PK
Blue Microfiber Cloth, 16" x 16", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Antibacterial Microfiber Cloth Antibacterial Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Blue Microfiber Sponge, 5-1/2" x 10-1/2", 1
White Dust Cloth, 7" x 8-1/2", 10 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Waffle Weave Towel Waffle Weave Towel
  • Multiple product options available

    Multiple product options available

Yellow Microfiber Mitt, 7" x 10", 1 EA
Yellow Microfiber Towel, 22" x 36", 1 EA
White Dust Cloth, 7" x 13-4/5", 4 PK
White Microfiber Mitt, 7" x 12", 1 EA
White Dust Cloth, 11" x 17", 3 PK
Yellow, Gray Microfiber Towel, 16" x 18", 1 EA
White Dust Cloth, 7" x 11", 1 EA
Results per page:  16 | 32 | 48

Shop a selection of dust and microfiber cloths at Grainger. Remove dirt, grease, and dust without expensive or damaging chemicals. Microfiber is more effective at cleaning when dry than cotton cloths are when cleaning with chemicals. There is also antibacterial microfiber cloth that can reduce the number of bacteria by 99% compared to 33% with cotton cloth.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More