Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Dump Carts

4 results found that include 10 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Westward Dump Cart Westward Dump Cart
  • Multiple product options available

    Featuring durable steel construction with a rust-resistant powder-coated finish, these steel carts are compatible with all-terrain and utility task vehicles (ATVs and UTVs). They can easily transport hefty loads up to the rated capacity. The pneumatic tires roll easily across rough landscapes, and the tube rails add height to improve load stability.

    Multiple product options available

  • Rubbermaid Dump Cart Rubbermaid Dump Cart
  • Multiple product options available

    Easily attached to a hitch and pulled by a tractor, these heavy-duty carts have pneumatic tires to roll smoothly across rough landscapes. They can be used for hauling dirt, sand, and gravel, or for transporting mulch, garden tools, or other items. The built-in hand grips aid in dumping off-center loads. The positive locking latch and safety bail prevent accidental dumping.

    Multiple product options available

Dump Cart, Steel, 1/2 cu. yd. Volume Capacity, 1000&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dump Cart, Steel, 1/2 cu. yd. Volume Capacity, 1000 lb. Max. Capacity, Pneumatic Wheel Type Dump Cart, Steel, 1/2 cu. yd. Volume Capacity, 1000 lb. Max. Capacity, Pneumatic Wheel Type
  • Dump Cart, Volume Capacity 1/2 cu. yd., Load Capacity 1000 lb., Wheel Type Pneumatic, Cart Material Steel, Overall Height 36 In., Overall Length 80 In., Overall Width 52 In., Inside Length 61 In., Inside Width 32-1/2 In., Inside Height 12 In., Wheel Diameter 18 In., Wheel Width 9-1/2 In., Gauge 16, Color Black, Features ATV/UTV Compatible

  • Item # 18F566
  • Mfr. Model # 45-0350
  • Dump Cart, Volume Capacity 1/2 cu. yd., Load Capacity 1000 lb., Wheel Type Pneumatic, Cart Material Steel,...More

Dump Cart, Plastic, 9/16 cu. yd. Volume Capacity, Pneu
  • AGRI-FAB
  • Dump Cart, Plastic, 9/16 cu. yd. Volume Capacity, Pneumatic Wheel Type Dump Cart, Plastic, 9/16 cu. yd. Volume Capacity, Pneumatic Wheel Type
  • Dump Cart, Volume Capacity 9/16 cu. yd., Load Capacity 800 lb., Wheel Type Pneumatic, Cart Material Plastic, Overall Height 32 In., Overall Length 72 In., Overall Width 42 In., Inside Length 56 In., Inside Width 35 In., Inside Height 14 In., Wheel Diameter 16 In., Wheel Material Rubber, Wheel Width 6-1/2 In., Color Black/Orange

  • Item # 49XW58
  • Mfr. Model # 45-0519
  • Dump Cart, Volume Capacity 9/16 cu. yd., Load Capacity 800 lb., Wheel Type Pneumatic, Cart Material Plastic,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More