Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Duffle Bags and Backpacks

64 results found that include 86 products

Take what you need with you just about anywhere with a selection of duffle bags from Grainger. Shop for backpacks, gear bags, rolling bags and more with features such as detachable tarapaulins and waterproof materials and construction. Ideal for professionals who work on-the-go or in remote locations, Grainger offers a large selection of duffle bags and backpacks to meet your travel requirements.Close

Filter Results By

Branch Availability
Item
Material
Width
Depth
Height
Color
Number of Pockets
Brand
Price
Shop By

Viewing as

List Table
  • Canvas Duffel Bags
    • TEXSPORT
    • Multiple product options available

      Texsport Canvas Duffel Bags feature a top-loading design and snap hook closure for easy accessibility. They also feature a cotton web shoulder strap, and reinforced web side handle for durability. PVC bag/display insert allows users to label bags with personal information.

      Multiple product options available

  • Polyester Duffel Bags
    • Multiple product options available

      Conveniently store personal items, personal protection, respiratory, and fall protection equipment with these polyester duffel bags. The lightweight material helps resist creasing, shrinking, stretching, mildew, and abrasion.

      Multiple product options available

  • Waterproof Tarpaulin Duffel Bags
    • ARSENAL
    • Multiple product options available

      These weather-resistant, water-resistant duffel bags are designed to offer maximum storage capacity. They are made with water-resistant and cold-resistant tarpaulin fabric, with 1000D poly mesh. The open design offers maximum storage capacity. Ideal for professionals in telecommunications, mining, oil and gas, wind energy, utilities, industry rescue teams, public safety, transportation, and construction.

      Multiple product options available

  • Black 600D Polyester Unlined Bag; Number of Pockets 1
    Polyester Unlined Bags
    • TM

      Grainger Choice

    • WESTWARD
    • These tough, lightweight bags easily carry respiratory and fall-protection equipment and other gear. The fabric is mildew-resistant, and it also resists shrinking and stretching to offer increased durability and useful life of the bag.

    • Item # 25F579
    • Mfr. Model # 25F579
    • Unlined Bag, Drawstring Closure, Capacity 950 cu. in., Length 10 In., Width 10 In., Height 14-3/4 In., Number...More

  • Polyester Gear Bags
    • TM

      Grainger Choice

    • Multiple product options available

      Designed to be both tough and lightweight, these bags easily carry respiratory and fall-protection equipment and other gear. The fabric is mildew-resistant, and it also resists shrinking and stretching to offer increased durability and useful life of the bag.

      Multiple product options available

  • Black 600D Polyester, 1680D Ballistic Polyester Base Backpack&#x
    Polyester Backpacks
    • ERGODYNE
    • Designed for equipment storage, these polyester backpacks allow you to easily carry your computer, tools, and other gear on your back. Models with a rucksack design offer maximum storage. Ideal for contractors, electricians, and other trade professionals.

    • Item # 12F756
    • Mfr. Model # GB5143
    • Backpack, 1560 cu./In. Capacity, Length 20 In., Width 18 In., Depth 18-1/2 In., Height 11, Number of Pockets...More

  • Black 600D Polyester, 1680D Ballistic Polyester Base Rolling
    Polyester Rolling Bags
    • ERGODYNE
    • Telescoping handles and wheels make these bags easy to transport. Heavy-gauge stitching and heavy-duty zippers make them ideal for contractors, electricians, and other trade professionals in demanding work environments.

    • Item # 12F757
    • Mfr. Model # GB5120
    • Rolling Bag, 5880 cu./In. Capacity, Length 16 In., Width 34 In., Depth 11 In., Height 6 In., Number of...More

  • Yellow/Black TPU,/Polyester Webbing,/EVA Foam Covered with&
    Thermoplastic Polyurethane Backpacks
    • PETZL
    • Petzl® Transport 45L thermoplastic polyurethane backpacks are built to be rugged and comfortable for caving expeditions. The PVC-free, TPU material features welded construction for greater strength. Padded shoulder straps, waistbelts, and back panels offer comfort during use. Molded handles help to provide additional mobility.

    • Item # 13D938
    • Mfr. Model # S42Y 045
    • Backpack, Capacity 45 liters, Length 26 In., Width 13 In., Depth 10 In., Number of Pockets 1, Number of...More

  • Sawyer Pack Case
    Sawyer Pack Cases
    • COAXSHER
    • Coaxsher™ Sawyer pack cases attach to the top of any Coaxsher™ main pack with four 3/4 inch buckles. They are ideal for storing and organizing saw wedges, files, and other tools. Tools and additional packs available separately.

    • Item # 6FJL3
    • Mfr. Model # AS407
    • Sawyer Pack Case

  • 10" Organization Modules
    • COAXSHER
    • Multiple product options available

      Organize your medical supplies or pack supplies with these 10" Coaxsher™ organization modules. They are color-coded and equipped with a clear, vinyl window to quickly identify items stored inside. They also feature large zipper openings to easily access contents.

      Multiple product options available

  • Clear PVC Plastic Duffle Bag; Number of Pockets 1
    PVC Clear Plastic Duffle Bags
    • CORTECH
    • Move through security checks quickly with these window-clear bags. They help keep contents visible for speedier security checks. They are constructed with 20-ga. PVC and include durable features such as welded gussets, and superior-performing YKK® zippers. Bags can be cleaned easily with soap and water.

    • Item # 36FW87
    • Mfr. Model # CSEEDUF
    • Duffle Bag, Width 27 In., Depth 14-1/2 In., Height 9-1/2 In., Material PVC Plastic, Color Clear, Number of...More

  • Clear PVC Plastic Backpack; Number of Pockets 2
    PVC Clear Plastic Backpacks
    • CORTECH
    • Move through security checks quickly with these window-clear bags. They help keep contents visible for speedier security checks. They are constructed with 20-ga. PVC and include durable features such as welded gussets, and superior-performing YKK® zippers. Bags can be cleaned easily with soap and water.

    • Item # 36FW85
    • Mfr. Model # CSEEBAC
    • Backpack, Width 12 In., Depth 10 In., Height 21 In., Material PVC Plastic, Color Clear, Number of Pockets 2,...More

  • Hi-Viz Red Nylon Gear Bag; Number of Pockets 2
    Nylon Gear Bags
    • TRUE NORTH
    • True North nylon gear bags are equipped with features such as quick-draw transfill hose pockets, heat-shield skid plates on the bottom, daisy chains, and adjustable shoulder straps. They are designed to hold all makes of masks and bottles.

    • Item # 8NJZ4
    • Mfr. Model # RBL20
    • Gear Bag, L-1 RIT, Width 13 In., Depth 10 In., Height 36 In., Number of Pockets 2, Number of Pockets...More

  • Silver Polypropylene Duffel Bag; Number of Pockets 0
    Silver Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Silver, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T27
    • Mfr. Model # 22544
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Silver, Number of...More

  • Tan Polypropylene Duffel Bag; Number of Pockets 0
    Tan Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Tan, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T28
    • Mfr. Model # 22545
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Tan, Number of Pockets...More

  • Yellow Polypropylene Duffel Bag; Number of Pockets 0
    Yellow Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 10 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Yellow, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484T07
    • Mfr. Model # 22540
    • Duffel Bag, Width 10 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Yellow, Number of...More

  • Red Polypropylene Duffel Bag; Number of Pockets 0
    Red Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Red, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T29
    • Mfr. Model # 22546
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Red, Number of Pockets...More

  • Black Polypropylene Duffel Bag; Number of Pockets 2
    Black Polypropylene Duffel Bag; Number of Pockets 2
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Black, Number of Pockets 2, No. of Inside Pockets 1, No. of Outside Pockets 2, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code

    • Item # 484T08
    • Mfr. Model # 22571
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Black, Number of...More

  • Tan Polypropylene Duffel Bag; Number of Pockets 0
    Tan Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Tan, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484R99
    • Mfr. Model # 22531
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Tan, Number of...More

  • Yellow Polypropylene Duffel Bag; Number of Pockets 0
    Yellow Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Yellow, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T30
    • Mfr. Model # 22547
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Yellow, Number of...More

  • Silver Polypropylene Duffel Bag; Number of Pockets 2
    Silver Polypropylene Duffel Bag; Number of Pockets 2
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Silver, Number of Pockets 2, No. of Inside Pockets 1, No. of Outside Pockets 2, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code

    • Item # 484T09
    • Mfr. Model # 22572
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Silver, Number of...More

  • Black Polypropylene Duffel Bag; Number of Pockets 0
    Black Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 10 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Black, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484T03
    • Mfr. Model # 22536
    • Duffel Bag, Width 10 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Black, Number of...More

  • Silver Polypropylene Duffel Bag; Number of Pockets 0
    Silver Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 10 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Silver, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T42
    • Mfr. Model # 22565
    • Duffel Bag, Width 10 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Silver, Number of...More

  • Black Polypropylene Duffel Bag; Number of Pockets 0
    Black Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Black, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484R97
    • Mfr. Model # 22529
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Black, Number of...More

  • Red Polypropylene Duffel Bag; Number of Pockets 0
    Red Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Red, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484T01
    • Mfr. Model # 22532
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Red, Number of...More

  • Yellow Polypropylene Duffel Bag; Number of Pockets 0
    Yellow Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Yellow, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T40
    • Mfr. Model # 22561
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Yellow, Number of...More

  • Red Polypropylene Duffel Bag; Number of Pockets 0
    Red Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Red, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484R95
    • Mfr. Model # 22525
    • Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Red, Number of Pockets 0,...More

  • Tan Polypropylene Duffel Bag; Number of Pockets 0
    Tan Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Tan, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T38
    • Mfr. Model # 22559
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Tan, Number of...More

  • Silver Polypropylene Duffel Bag; Number of Pockets 0
    Silver Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Silver, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top

    • Item # 484R93
    • Mfr. Model # 22523
    • Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Silver, Number of Pockets...More

  • Black Polypropylene Duffel Bag; Number of Pockets 0
    Black Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Black, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T36
    • Mfr. Model # 22557
    • Duffel Bag, Width 7 In., Depth 2-1/2 In., Height 2-1/2 In., Material Polypropylene, Color Black, Number of...More

  • Black Polypropylene Duffel Bag; Number of Pockets 0
    Black Polypropylene Duffel Bag; Number of Pockets 0
    • ASP
    • Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Black, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Showcase The Case Interior and Content

    • Item # 484T31
    • Mfr. Model # 22550
    • Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Black, Number of Pockets 0,...More

  • Tan Polypropylene Duffel Bag; Number of Pockets 2
    Tan Polypropylene Duffel Bag; Number of Pockets 2
    • ASP
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Tan, Number of Pockets 2, No. of Inside Pockets 1, No. of Outside Pockets 2, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code

    • Item # 484T10
    • Mfr. Model # 22573
    • Duffel Bag, Width 3-1/2 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Tan, Number of Pockets...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More