Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Duct Tape Type
Duct Tape Width
Duct Tape Length
Duct Tape Grade
Duct Tape Thickness
Tape Color Family
Duct Tape Primary Material
Duct Tape Adhesive
Tape Shape
Brand
Price
Shop By
Ratings

Duct and Cloth Tapes

9 Results Found that Include 224 Products

Results per page:  16 | 32 | 48
  • Duct Tape Duct Tape
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • Cloth Tape Cloth Tape
  • Multiple product options available

    Drywall Mesh Tape, Material Fiberglass, Neutral, Shape Continuous Roll, Width 2" and Natural Rubber/Synthetic Rubber; Varies by Length

    Drywall Mesh Tape, Material Fiberglass, Neutral, Shape Continuous Roll, Width 2" and Natural Rubber/Synthetic Rubber; Varies by Length

  • Gaffer's Tape Gaffer's Tape
  • Multiple product options available

    Gaffers Tape, Shape Continuous Roll, Width 2", Length 60 yd., Thickness 12 mil, Tensile Strength 45 lb./in., Adhesion Strength 45 oz./in., Rubber, Performance Temp. Up to 200°F and Standards ASTM D3330, D3759, D3652; Varies by Material and Color

    Gaffers Tape, Shape Continuous Roll, Width 2", Length 60 yd., Thickness 12 mil, Tensile Strength 45 lb./in., Adhesion Strength 45 oz./in., Rubber, Performance Temp. Up...More

  • Seaming Tape Seaming Tape
  • Multiple product options available

    Multiple product options available

    Multiple product options available

1" x 36 yd., Tan, Package Quantity 12
  • 3M
  • 1" x 36 yd., Tan, Package Quantity 12 1" x 36 yd., Tan, Package Quantity 12
  • Tape, Duct Tape Width 1 In., Duct Tape Length 36 yd., Duct Tape Thickness 9.30 mil, Duct Tape Grade Utility, Tape Color Family Brown, Tan, Duct Tape Primary Material Cloth, Material Glass Cloth, Tape Shape Continuous Roll, Duct Tape Adhesive Silicone, Performance Temp. 32 Degrees to 300 Degrees F, Adhesion Strength 12 oz./in., Tensile Strength 220 lb./in., Standards ASTM D3330, D3759, D3652, Package Quantity 12

  • Item # 2GJJ2
  • Mfr. Model # 5401-1
  • Tape, Duct Tape Width 1 In., Duct Tape Length 36 yd., Duct Tape Thickness 9.30 mil, Duct Tape Grade Utility,...More

1/2" x 5 yd. Cloth Tape, White
  • 3M
  • 1/2" x 5 yd. Cloth Tape, White 1/2" x 5 yd. Cloth Tape, White
  • Tape, Duct Tape Type Cloth Tape, Duct Tape Width 1/2 In., Duct Tape Length 5 yd., Duct Tape Thickness 6.50 mil, Duct Tape Grade Light-Duty, Tape Color Family White, White, Duct Tape Primary Material Cloth, Material Glass Cloth, Tape Shape Continuous Roll, Duct Tape Adhesive Silicone, Performance Temp. -65 Degrees to 450 Degrees F, Adhesion Strength 35 oz./in., Tensile Strength 190 lb./in.

  • Item # 3ZNF6
  • Mfr. Model # 3615
  • Tape, Duct Tape Type Cloth Tape, Duct Tape Width 1/2 In., Duct Tape Length 5 yd., Duct Tape Thickness 6.50...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More