Skip Content

Drywall Router Accessories

17 results found that include 31 products

Filter Results By

Viewing as

List Table
  • Spiral Saw Bits
    • ROTOZIP
    • Multiple product options available

      Select spiral saw bits for cutting tile, natural stone, drywall, wood, cement board and more. They can be used to help make plunge cuts and freehand cuts. Use to install outlets, light fixtures, and more.

      Multiple product options available

  • Diamond Hole Saws
    • ROTOZIP
    • Multiple product options available

      Cut holes in porcelain, ceramic, and granite surfaces with these diamond hole saws. They are ideal for installing fixtures in tile, countertops, and backsplashes in residential and commercial kitchens and bathrooms. Use to make quick, clean cuts without using water.

      Multiple product options available

  • Direct Drive Cut-Off Attachment
    Direct Drive Cut-Off Attachment
  • Metal Cutting Wheels
    • ROTOZIP
    • Multiple product options available

      Cut metal door jambs, rebar, metal studs, threaded rods, copper, and conduit with these metal cutting wheels. They are ideal for use in plumbing, HVAC, and electrical installations in new construction and renovations.

      Multiple product options available

  • Dust Collection Attachment, Plastic with Micro Filter
    Dust Collection Attachment
    • ROTOZIP
    • Ideal for jobs in finished spaces, these dust collection attachments trap up to 90% dust to help maintain a clean workspace. Use for cutting drywall, wood, cement board shower backer, and tile indoors during residential and commercial remodeling projects and retrofit installations.

    • Item # 44YV45
    • Mfr. Model # DM10-10
    • Dust Collection Attachment, Overall Length 8-3/4 In., Material Plastic with Micro Filter, Application For...More

  • 4" to 12" Diameter Circle Cutting Attachment, Steel
    4" to 12" Diameter Circle Cutting Attachment, Steel
    • ROTOZIP
    • Circle Cutting Attachment, Diameter 4 In. to 12 In., Overall Length 9 In., Material Steel, Application For Circle Cutting, Includes (1) Circle Cutting Attachment

    • Item # 53DM85
    • Mfr. Model # CRCT4
    • Circle Cutting Attachment, Diameter 4 In. to 12 In., Overall Length 9 In., Material Steel, Application For...More

  • 5/32" Diameter Drywall Bit, HSS, Package Quantity 10
    5/32" Diameter Drywall Bit, HSS, Package Quantity 10
    • ROTOZIP
    • Drywall Bit, Diameter 5/32 In., Overall Length 4 In., Shank Size 5/32 In., Cutting Depth 1 In., Material HSS, Application For Cutting Drywall, Includes (10) Drywall Cutting Bits, Package Quantity 10

    • Item # 53DM78
    • Mfr. Model # XB-DW10
    • Drywall Bit, Diameter 5/32 In., Overall Length 4 In., Shank Size 5/32 In., Cutting Depth 1 In., Material HSS,...More

  • 1/8" Diameter Multipurpose Cutting Bits, HSS
    1/8" Diameter Multipurpose Cutting Bits, HSS
    • ROTOZIP
    • Multipurpose Cutting Bits, Diameter 1/8 In., Overall Length 3 In., Shank Size 1/8 In., Cutting Depth 1 In., Material HSS, Application For Cutting Drywall, Wood, Plastics, and Wall Tile, Includes Drywall Guide Point Bit, Drywall Standard Bit, Wall Tile Bit, (2) Multi-Purpose Bits

    • Item # 53DM77
    • Mfr. Model # RZ-BITSET1
    • Multipurpose Cutting Bits, Diameter 1/8 In., Overall Length 3 In., Shank Size 1/8 In., Cutting Depth 1 In.,...More

  • 5/32" Diameter Multipurpose Rotary Bit, Steel, Package
    5/32" Diameter Multipurpose Rotary Bit, Steel, Package
    • ROTOZIP
    • Multipurpose Rotary Bit, Diameter 5/32 In., Overall Length 2-3/8 In., Shank Size 5/32 In., Cutting Depth 1 In., Material Steel, Application Acrylic, Composites, Fiberglass, Hardwood, Laminates, Lath, MDF, OSB, Plastic, Plywood, Siding, Softwood, Vinyl Siding, Wood, Includes (10) Multipurpose Bits, Package Quantity 10

    • Item # 53DM81
    • Mfr. Model # XB-MP10
    • Multipurpose Rotary Bit, Diameter 5/32 In., Overall Length 2-3/8 In., Shank Size 5/32 In., Cutting Depth 1...More

  • Saw Arbor
    Saw Arbor
    • ONSRUD
    • For use with carbide-tipped saws, these arbors can be used to trim and groove both hard and soft plastics. The saws are reversible for right or left hand rotation cutting.

    • Item # 4KPD8
    • Mfr. Model # 70-180
    • Saw Arbor

  • 1/8" Diameter Drywall Bit, HSS, Package Quantity 50
    1/8" Diameter Drywall Bit, HSS, Package Quantity 50
    • ROTOZIP
    • Drywall Bit, Diameter 1/8 In., Overall Length 2-7/16 In., Shank Size 1/8 In., Cutting Depth 1 In., Material HSS, Application For Cutting Drywall, Includes (50) Guidepoint Bits, Package Quantity 50

    • Item # 53DM76
    • Mfr. Model # GP50
    • Drywall Bit, Diameter 1/8 In., Overall Length 2-7/16 In., Shank Size 1/8 In., Cutting Depth 1 In., Material...More

  • 1/8" Diameter Drywall Bit, HSS, Package Quantity 16
    1/8" Diameter Drywall Bit, HSS, Package Quantity 16
    • ROTOZIP
    • Drywall Bit, Diameter 1/8 In., Overall Length 2-3/8 In., Shank Size 1/8 In., Cutting Depth 1 In., Material HSS, Application For Cutting Drywall, Includes (16) Cutting Bits, Package Quantity 16

    • Item # 53DM83
    • Mfr. Model # ZB16
    • Drywall Bit, Diameter 1/8 In., Overall Length 2-3/8 In., Shank Size 1/8 In., Cutting Depth 1 In., Material...More

  • 5/32" Diameter Dust Collection Attachment, Plastic, Steel
    5/32" Diameter Dust Collection Attachment, Plastic, Steel
    • ROTOZIP
    • Dust Collection Attachment, Diameter 5/32 In., Overall Length 48 In., Shank Size 5/32 In., Cutting Depth 1 In., Material Plastic, Steel, Application For Dust Collection, Includes Hose, Adaptor

    • Item # 53DM86
    • Mfr. Model # DM5
    • Dust Collection Attachment, Diameter 5/32 In., Overall Length 48 In., Shank Size 5/32 In., Cutting Depth 1...More

  • 5/32" Diameter Multipurpose Rotary Bit, HSS, Package Q
    5/32" Diameter Multipurpose Rotary Bit, HSS, Package Q
    • ROTOZIP
    • Multipurpose Rotary Bit, Diameter 5/32 In., Overall Length 2-3/8 In., Shank Size 5/32 In., Cutting Depth 1 In., Material HSS, Application Acrylic, Composites, Fiberglass, Hardwood, Laminates, Lath, MDF, OSB, Plastic, Plywood, Siding, Softwood, Vinyl Siding, Wood, Includes (2) Multipurpose Bits, Package Quantity 2

    • Item # 53DM82
    • Mfr. Model # XB-MPDM2
    • Multipurpose Rotary Bit, Diameter 5/32 In., Overall Length 2-3/8 In., Shank Size 5/32 In., Cutting Depth 1...More

  • 1/8" Diameter Drywall Bit, HSS, Package Quantity 50
    1/8" Diameter Drywall Bit, HSS, Package Quantity 50
    • ROTOZIP
    • Drywall Bit, Diameter 1/8 In., Overall Length 2-3/8 In., Shank Size 1/8 In., Cutting Depth 1 In., Material HSS, Application For Cutting Drywall, Includes (50) Cutting Bits, Package Quantity 50

    • Item # 53DM84
    • Mfr. Model # ZB50
    • Drywall Bit, Diameter 1/8 In., Overall Length 2-3/8 In., Shank Size 1/8 In., Cutting Depth 1 In., Material...More

  • 5/32" Diameter Laminate Flooring Bit, Steel
    5/32" Diameter Laminate Flooring Bit, Steel
    • ROTOZIP
    • Laminate Flooring Bit, Diameter 5/32 In., Overall Length 2-1/4 In., Shank Size 5/32 In., Cutting Depth 1 In., Material Steel, Application For Laminate Floor Cutting Bit, Includes (1) Laminate Flooring Bit

    • Item # 53DM80
    • Mfr. Model # XB-LF1
    • Laminate Flooring Bit, Diameter 5/32 In., Overall Length 2-1/4 In., Shank Size 5/32 In., Cutting Depth 1 In.,...More

  • 3/4" Diameter Tile Cut Bit, Diamond Grit
    3/4" Diameter Tile Cut Bit, Diamond Grit
    • ROTOZIP
    • Tile Cut Bit, Diameter 3/4 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Cutting Depth 1/2 In., Material Diamond Grit, Application For Tile Hole Cutting, Includes (1) Tile Bit

    • Item # 53DM79
    • Mfr. Model # XB-FTH1
    • Tile Cut Bit, Diameter 3/4 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Cutting Depth 1/2 In., Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More