Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Drum Lifters and Dispensers

198 products found

Check out the sturdy drum lifter and drum dumper options from Grainger to help move and transfer product from liquid storage drums. Find a wide range of equipment and accessories here, including overhead hoist mount drum lifters and slings with 700 to 1,000 lb. capacities. Fork-mounted drum grabs, lifters and dumpers and wheeled drum handlers also help you load and unload, lift and dump hefty 55-gal. drums. Rely on Grainger to supply you with a broad selection of strong and durable drum lifter and drum dumper options.Close

Filter Results By

Branch Availability
Item
Number of Drums
Drum Capacity
Load Capacity
Brand
Price
Shop By
Ratings

Viewing as

List
  • Drum Sling, Vertical, 30 In., 850 lb.

    Brand
    LIFT-ALL
    Item #
    39A384
    Mfr. Model #
    DSV602DX30IN
    Drum Sling, Vertical, 30 In., 850 lb.
    Web Price $109.00 / each
  • Drum Lifter, Open Head, Hoist Mounted

    Brand
    GRAINGER APPROVED
    Item #
    12R540
    Mfr. Model #
    12R540
    Drum Lifter, Open Head, Hoist Mounted
    Web Price $322.00 / each
  • Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb

    Brand
    GRAINGER APPROVED
    Item #
    21VG32
    Mfr. Model #
    21VG32
    Drum Sling, 1 Drum, 30,  55,  85 gal, 2000 l
    Web Price $826.00 / each
  • Sling Drum, 850 Lb Vertical, Dia 24In

    Brand
    GRAINGER APPROVED
    Item #
    1XWA3
    Mfr. Model #
    1XWA3
    Sling Drum, 850 Lb Vertical, Dia 24In
    Web Price $70.25 / each
  • Salvage Drum Lifter, Cap 1000 Lb

    Brand
    GRAINGER APPROVED
    Item #
    12R543
    Mfr. Model #
    12R543
    Salvage Drum Lifter, Cap 1000 Lb
    Web Price $152.50 / each
  • Vertical Drum Lifter/Dispenser

    Brand
    GRAINGER APPROVED
    Item #
    21VG37
    Mfr. Model #
    21VG37
    Vertical Drum Lifter/Dispenser
    Web Price $386.00 / each
  • Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In

    Brand
    GRAINGER APPROVED
    Item #
    21VG36
    Mfr. Model #
    21VG36
    Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In
    Web Price $159.50 / each
  • Drum Lifter, 1000 lb. Load Capacity

    Brand
    MORSE
    Item #
    30CM66
    Mfr. Model #
    92
    Drum Lifter, 1000 lb. Load Capacity
    Web Price $266.50 / each
  • Drum Sling, Vertical, 24 In., 300 lb.

    Brand
    LIFT-ALL
    Item #
    39A380
    Mfr. Model #
    DSV601DX24IN
    Drum Sling, Vertical, 24 In., 300 lb.
    Web Price $74.25 / each
  • Drum Lifter, 1 Drum, 30 gal., 1000 lb.

    Brand
    GRAINGER APPROVED
    Item #
    21VG35
    Mfr. Model #
    21VG35
    Drum Lifter, 1 Drum, 30 gal., 1000 lb.
    Web Price $292.00 / each
  • Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2

    Brand
    DAYTON
    Item #
    21VG59
    Mfr. Model #
    21VG59
    Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2
    Web Price $126.00 / each
  • Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2

    Brand
    GRAINGER APPROVED
    Item #
    21VG33
    Mfr. Model #
    21VG33
    Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2
    Web Price $190.50 / each
  • Vertical Drum Lifter/Dispenser, Manual

    Brand
    GRAINGER APPROVED
    Item #
    12R538
    Mfr. Model #
    12R538
    Vertical Drum Lifter/Dispenser, Manual
    Web Price $284.00 / each
  • Drum Upender, 1 Drum, 55 gal., Steel

    Brand
    GRAINGER APPROVED
    Item #
    21VG52
    Mfr. Model #
    21VG52
    Drum Upender, 1 Drum, 55 gal., Steel
    Web Price $75.25 / each
  • Sling Drum, 850 Lb Vertical, Dia 36In

    Brand
    GRAINGER APPROVED
    Item #
    1XWA4
    Mfr. Model #
    1XWA4
    Sling Drum, 850 Lb Vertical, Dia 36In
    Web Price $85.50 / each
  • Economy Drum Lifter, Cap 700 Lb

    Brand
    GRAINGER APPROVED
    Item #
    12R542
    Mfr. Model #
    12R542
    Economy Drum Lifter, Cap 700 Lb
    Web Price $180.00 / each
  • Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In

    Brand
    GRAINGER APPROVED
    Item #
    21VG34
    Mfr. Model #
    21VG34
    Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In
    Web Price $284.00 / each
  • Vertical Drum Lifter, Cap 1000 Lb

    Brand
    GRAINGER APPROVED
    Item #
    12R539
    Mfr. Model #
    12R539
    Vertical Drum Lifter, Cap 1000 Lb
    Web Price $233.00 / each
  • Vertical Drum Lifter/Dispenser, w/Chain

    Brand
    GRAINGER APPROVED
    Item #
    12R541
    Mfr. Model #
    12R541
    Vertical Drum Lifter/Dispenser, w/Chain
    Web Price $612.00 / each
  • Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb

    Brand
    GRAINGER APPROVED
    Item #
    21VG53
    Mfr. Model #
    21VG53
    Drum Sling, 1 Drum, 30,  55,  85 gal, 1000 l
    Web Price $70.25 / each
  • Sling Drum, 1500 Lb Horizontal

    Brand
    GRAINGER APPROVED
    Item #
    1XWA5
    Mfr. Model #
    1XWA5
    Sling Drum, 1500 Lb Horizontal
    Web Price $104.00 / each
  • Gas Bottle Sling, Single, 1000 lb.

    Brand
    LIFT-ALL
    Item #
    39A386
    Mfr. Model #
    GBS1N
    Gas Bottle Sling, Single, 1000 lb.
    Web Price $795.00 / each
  • Sling, Vertical Drum, W2In

    Brand
    LIFT-ALL
    Item #
    4GY52
    Mfr. Model #
    DSV602DX36IN
    Sling, Vertical Drum, W2In
    Web Price $127.00 / each
  • Drum Palletizer, 55 gal., 880 lb.

    Brand
    DAYTON
    Item #
    30YP24
    Mfr. Model #
    30YP24
    Drum Palletizer, 55 gal., 880 lb.
    Web Price $750.00 / each
  • Drum Lifter, 49-7/16 in. H, 1000 lb.

    Brand
    GRAINGER APPROVED
    Item #
    45EC88
    Mfr. Model #
    DRUM-LUG
    Drum Lifter, 49-7/16 in. H, 1000 lb.
    Web Price $491.00 / each
  • Drum Lifter, 55 gal., 880 lb.

    Brand
    DAYTON
    Item #
    30YP23
    Mfr. Model #
    30YP23
    Drum Lifter, 55 gal., 880 lb.
    Web Price $2,368.00 / each
  • Drum Carrier, 1 Drum, 55 gal., 800 lb.

    Brand
    GRAINGER APPROVED
    Item #
    21VG48
    Mfr. Model #
    21VG48
    Drum Carrier, 1 Drum, 55 gal., 800 lb.
    Web Price $527.00 / each
  • Drum Carrier, 880 lb.

    Brand
    DAYTON
    Item #
    29PH16
    Mfr. Model #
    29PH16
    Drum Carrier, 880 lb.
    Web Price $1,158.00 / each
  • Drum Carrier, 55 gal., 800 lb., Manual Tilt

    Brand
    GRAINGER APPROVED
    Item #
    8PGH4
    Mfr. Model #
    85A
    Drum Carrier, 55 gal., 800 lb., Manual Tilt
    Web Price $364.00 / each
  • Ergonomic Drum Handler, 1000 lb.

    Brand
    DAYTON
    Item #
    29PH15
    Mfr. Model #
    29PH15
    Ergonomic Drum Handler,  1000 lb.
    Web Price $2,712.00 / each
  • Drum Transport Unit, 47-1/2 in. H, 660 lb.

    Brand
    GRAINGER APPROVED
    Item #
    45EC82
    Mfr. Model #
    DRUM-55S
    Drum Transport Unit, 47-1/2 in. H, 660 lb.
    Web Price $1,009.00 / each
  • Drum Truck, 880 lb.

    Brand
    DAYTON
    Item #
    29PH14
    Mfr. Model #
    29PH14
    Drum Truck,  880 lb.
    Web Price $1,801.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More