Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Drum Covers

49 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Drum Cover
  • EAGLE
  • Drum Cover Drum Cover
  • Item # 5PW09
  • Mfr. Model # 1667
  • Drum Cover, Recommended Use Open Head Drum, Snaps on 55 Gallons Drums, Yellow, Polyethylene

Drum Cover
  • EAGLE
  • Drum Cover Drum Cover
  • Item # 5PW08
  • Mfr. Model # 1666
  • Drum Cover, Recommended Use Closed Head Drum, Snaps on 55 Gallons Drums, Yellow, Polyethylene

Drum Cover
Drum 55 Gal 68 In Diameter Rubber Basco
Drum Cover Dust Cap,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover Dust Cap, PK100 Drum Cover Dust Cap,PK100
  • Item # 3JJN3
  • Mfr. Model # 3JJN3
  • Drum Cover Dust Cap, Shower Cap Design, Clear, Dia. 19.25 In to 23.25 In, Width 34 In., 4 mil. Low-Density...More

Drum Cover Dust Cap,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover Dust Cap, PK100 Drum Cover Dust Cap,PK100
  • Item # 3JJN5
  • Mfr. Model # 3JJN5
  • Drum Cover Dust Cap, Shower Cap Design, Clear, Dia. 14.25 In to 18.25 In, Width 26 In., 4 mil. Low-Density...More

White Cover, 18 Gauge,for 4GY29,etc.
Drum Cover,Vapor Trap,For 55 Gal Drum
Drum Cover,Self Closing,30 Gal,Fire Safe
Powder-Coated Drum Lid,Red,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Powder-Coated Drum Lid, Red, Steel Powder-Coated Drum Lid,Red,Steel
  • Item # 3TCT9
  • Mfr. Model # 26753
  • Steel Drum Lid, 55 Gallon, Fire Protected Fusable link, Lid closes at 165 F immediately snapping the lid shut...More

Drum Cover,55gal,Open
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover, 55gal, Open Drum Cover,55gal,Open
  • Item # 8RF16
  • Mfr. Model # 904-9003
  • Reusable Drum Cover, 55-gal. (bolt ring), Open Head, Color Gray

Drum Cover,55gal,Closed
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover, 55gal, Closed Drum Cover,55gal,Closed
  • Item # 8RF17
  • Mfr. Model # 9000
  • Reusable Drum Cover, 55-gal., Closed Head

Drum Cover,30gal,Closed
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover, 30gal, Closed Drum Cover,30gal,Closed
  • Item # 8AED2
  • Mfr. Model # 906-9006
  • Reusable Drum Cover, 30-gal., Closed Head, Color Gray

Drum Cover,11 mil Low-Densty Polyethylne
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover, 11 mil Low-Densty Polyethylne Drum Cover,11 mil Low-Densty Polyethylne
  • Item # 3JJR9
  • Mfr. Model # 3JJR9
  • Drum Cover, Closed Head Lid, Color Clear, Material 11 mil. Low-Density Polyethylene, For Use With Drums, Fits...More

Drum Cover
  • TM

    Grainger Choice

  • WESTWARD
  • Drum Cover Drum Cover
  • Item # 29FX06
  • Mfr. Model # 29FX06
  • Drum Cover

Drum Gasket,55 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Gasket, 55 In Drum Gasket,55 In
  • Item # 9L304
  • Mfr. Model # 3/8 X 3/8 X 55
  • Drum Gasket, Square Cut, Dia. 55 In, Rubber

Drum Cover,11 mil Low-Densty Polyethylne
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover, 11 mil Low-Densty Polyethylne Drum Cover,11 mil Low-Densty Polyethylne
  • Item # 3JJR7
  • Mfr. Model # 3JJR7
  • Drum Cover, Open Head Lid, Color Clear, Material 11 mil. Low-Density Polyethylene, For Use With Drums, Fits...More

White Cover, 16 Gauge
Utility Drum Top,Cease-Fire,Red,Metal
Drum Cover,1.2mm,White,Lined,With Gasket
Drum Cover,1.5mm,White,w/Fittings
Drum Cover,1.2mm,White,w/Fittings
Drum Cover,0.9mm,White,w/Fittings
Drum Cover,1.2mm,White,w/Fittings
White Cover, 20 Gaug
Bung Gasket, 2 In,PK1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bung Gasket, 2 In, PK1000 Bung Gasket, 2 In,PK1000
  • Item # 9PV18
  • Mfr. Model # T20 RUBBER
  • Drum Plug Gasket, Round Head, Dia. 2 In, Capacity 85 Gallon, Buna

Drum Cover,16 gal.,Steel,Red
White Cover, 18 Gauge,for 1MKZ6,etc.
Utility Pail Dust Cover,Clear,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Pail Dust Cover, Clear, PK100 Utility Pail Dust Cover,Clear,PK100
  • Item # 8VU25
  • Mfr. Model # 8VU25
  • Pail Dust Cover, Shower Cap Design, Clear, Dia. 9.25 In to 13.25 In, Width 18 In., 4 mil. Low-Density...More

Drum 55 Gal 68 In Diameter Rubber Basco
Powder-Coated Drum Lid,Red,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Powder-Coated Drum Lid, Red, Steel Powder-Coated Drum Lid,Red,Steel
  • Item # 3TCT8
  • Mfr. Model # 26752
  • Drum Lid, Material Steel, For Use With 55 gal. drums 22-1/2 In. to 22-3/4 In. dia, Includes Latch, Gasket and...More

Drum Cover,55gal,Open
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Cover, 55gal, Open Drum Cover,55gal,Open
  • Item # 8PDT6
  • Mfr. Model # 904-9001
  • Reusable Drum Cover, 55-gal. (non-DOT), Open Head, Color Gray

Results per page:  16 | 32 | 48

Industrial drum covers from Grainger help you seal off and protect the contents of your 30- and 55-gal. drums. You’ll find dome-shaped snap-on covers, self-closing covers with vapor traps, recessed drum covers with linings, closed head covers and open head covers. Choose from 16-ga. steel, carbon steel, HDPE, LDPE and flexible thick polyethylene construction depending on the drums’ contents and location. When you need drum covers for your industrial drums, find them at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More