Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Drilling Accessories

18 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Hammer Drill Bit Set,6 Pieces,SDS Plus
Big Hawg Wood Hole Cutter, Dia  4-1/4
  • MILWAUKEE
  • Big Hawg Wood Hole Cutter, Dia 4-1/4 Big Hawg Wood Hole Cutter, Dia 4-1/4
  • Item # 3EJE6
  • Mfr. Model # 49-56-9045
  • Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 4-1/4 In., Max. Cutting Depth 2-1/4 In., Number of...More

  • Category : Hole Cutters
4-1/2" Saw Dia., Hole Saw
  • MILWAUKEE
  • 4-1/2" Saw Dia., Hole Saw Milwaukee Carbide Tipped Hole Saw
  • Item # 12Y485
  • Mfr. Model # 49-56-4503
  • Hole Saw, Primary Saw Application Specialty, Tooth Material Carbide Tipped, Arbor Design Not Included, Saw...More

  • Category : Hole Saws
5" Saw Dia., Hole Saw
  • MILWAUKEE
  • 5" Saw Dia., Hole Saw Milwaukee High Speed Steel Hole Saw
  • Item # 3TGR5
  • Mfr. Model # 49-56-9652
  • Hole Saw, Primary Saw Application General Purpose, Tooth Material High Speed Steel, Arbor Design Not...More

  • Category : Hole Saws
Annular Cutters,1-1/16 In
Step Drill Bit,9 Holes Size,5/16in Shank
  • MILWAUKEE
  • Step Drill Bit, 9 Holes Size, 5/16in Shank Step Drill Bit,9 Holes Size,5/16in Shank
  • Item # 48UT21
  • Mfr. Model # 48-89-9320
  • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 9, Shank Size 5/16 In.,...More

  • Category : Step Drill Bits
Core Bit Extension,6 in.L,1-1/4-7 Thread
HSS Annular Cutter,5/8 In,2 In Cut D
Sheet Metal Cutter,2-1/2 In
  • MILWAUKEE
  • Sheet Metal Cutter, 2-1/2 In Sheet Metal Cutter,2-1/2 In
  • Item # 48Z659
  • Mfr. Model # 49-57-8339
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-1/2 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

  • Category : Hole Cutters
1-1/4" Saw Dia., Hole Saw
  • MILWAUKEE
  • 1-1/4" Saw Dia., Hole Saw Milwaukee Diamond Grit Hole Saw
  • Item # 33UH15
  • Mfr. Model # 49-56-5620
  • Hole Saw, Primary Saw Application Specialty, Tooth Material Diamond Grit, Arbor Design Not Included, Saw Dia....More

  • Category : Hole Saws
SDS Plus Core Bit,1 1/8 In
Drill Bit,1-1/4 in.,Black Oxide
Sheet Metal Cutter,2-5/8 In
  • MILWAUKEE
  • Sheet Metal Cutter, 2-5/8 In Sheet Metal Cutter,2-5/8 In
  • Item # 48Z660
  • Mfr. Model # 49-57-8341
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-5/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

  • Category : Hole Cutters
Steel Plate Cutter,1-3/16 In.
  • MILWAUKEE
  • Steel Plate Cutter, 1-3/16 In. Steel Plate Cutter,1-3/16 In.
  • Item # 48Z638
  • Mfr. Model # 49-57-8217
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/16 In., Max. Cutting Depth 1/2 In., Number of Teeth...More

  • Category : Hole Cutters
Core Bit, Dry,10 in. L,1 Size
  • MILWAUKEE
  • Core Bit, Dry, 10 in. L, 1 Size Core Bit, Dry,10 in. L,1 Size
  • Item # 45KN32
  • Mfr. Model # 48-17-0010
  • Dry Core Bit, Size (In.) 1 In., Overall Length 10 In., Drilling Length (In.) 10 In., Thread Size 5/8 In.-11,...More

  • Category : Coring Bits
Core Bit Adapter,1-1/4-7 Thread
  • MILWAUKEE
  • Core Bit Adapter, 1-1/4-7 Thread Core Bit Adapter,1-1/4-7 Thread
  • Item # 45KN93
  • Mfr. Model # 48-17-6004
  • Core Bit Adapter, Size (In.) N/A, Overall Length N/A, Drilling Length (In.) N/A, Thread Size 1-1/4 In.-7,...More

  • Category : Coring Bits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More