Skip Content

Drainage Mats

7 results found that include 153 products

Filter Results By

Branch Availability
Item
Mat Shape
Mat Length
Mat Width
Mat Thickness
Mat Color
Mat Surface Material
Mat Surface Pattern
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Rectangle Reversible Drainage Mats
    • APEX
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Rectangle Drainage Mats
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Rectangle Drainage Runners
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Square Drainage Mats
    • NOTRAX
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Drainage Mat, 3 ft. L, 24" W, 5/8" Thick,&#x
    Drainage Mat, 3 ft. L, 24" W, 5/8" Thick,&#x
    • WEARWELL
    • Drainage Mat, Mat Length 3 ft., Mat Width 24 In., Mat Thickness 5/8 In., Mat Color Black with Yellow Border, Mat Surface Pattern Smooth, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface No, Size of Drainage Holes 0.750 In. dia.

    • Item # 49Y388
    • Mfr. Model # 476
    • Drainage Mat, Mat Length 3 ft., Mat Width 24 In., Mat Thickness 5/8 In., Mat Color Black with Yellow Border,...More

  • Drainage Mat, 5 ft. L, 3 ft. W, 5/8" Thick,&
    Drainage Mat, 5 ft. L, 3 ft. W, 5/8" Thick,&
    • WEARWELL
    • Drainage Mat, Mat Length 5 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Mat Color Black with Orange Border, Mat Surface Pattern Smooth, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface No, Size of Drainage Holes 0.750 In. dia.

    • Item # 49Y391
    • Mfr. Model # 476
    • Drainage Mat, Mat Length 5 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Mat Color Black with Orange Border,...More

  • Drainage Mat, 4 ft. L, 3 ft. W, 5/8" Thick,&
    Drainage Mat, 4 ft. L, 3 ft. W, 5/8" Thick,&
    • WEARWELL
    • Drainage Mat, Mat Length 4 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Mat Color Black with Yellow Border, Mat Surface Pattern Smooth, Mat Surface Material Nitrile, Mat Backing Material Nitrile, Edges Straight, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface No, Size of Drainage Holes 0.750 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 288.0, Mat Ramp Material No Ramp

    • Item # 31DL44
    • Mfr. Model # 476
    • Drainage Mat, Mat Length 4 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Mat Color Black with Yellow Border,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More