Skip Content

Drain Stoppers

13 results found that include 67 products

Filter Results By

Viewing as

List Table
  • Pipe Dia. Greater than 1-1/2"
    • TM

      Grainger Choice

    • Multiple product options available

      Available in brass, plastic, stainless steel, and rubber, these stoppers allow you to plug a sink or a drain quickly and easily. Various sizes and finishes are available.

      Multiple product options available

  • Pipe Dia. 1-1/2" or below
    • TM

      Grainger Choice

    • Multiple product options available

      Plug a sink or a drain quickly, safely, and easily with these stoppers. They are available in brass, plastic, stainless steel, rubber, and steel.

      Multiple product options available

  • Brass Lift and Turn Stopper, 1-7/8" dia., Chrome
    Brass Lift and Turn Stopper, 1-7/8" dia., Chrome
    • KISSLER
    • Lift and Turn Stopper, Drain Stoppers, Pipe Dia. - Drains 1-7/8 In., Material of Construction - Drains Brass, Color - Drains Chrome, Tub and Shower, Length (In.) 2, 22, For Use With Gerber Tub and Shower Drains, Threaded, Includes Stopper And Gasket

    • Item # 31XJ20
    • Mfr. Model # 58-7191
    • Lift and Turn Stopper, Drain Stoppers, Pipe Dia. - Drains 1-7/8 In., Material of Construction - Drains Brass,...More

  • Brass Lift and Turn Stopper dia., Chrome
    Brass Lift and Turn Stopper dia., Chrome
    • KISSLER
    • Lift and Turn Stopper, Drain Stoppers, Material of Construction - Drains Brass, Color - Drains Chrome, Tub and Shower, Length (In.) 2, 22, For Use With Sterling Tub Shoe Drains, Includes Stopper And Gasket

    • Item # 31XJ19
    • Mfr. Model # 58-7156
    • Lift and Turn Stopper, Drain Stoppers, Material of Construction - Drains Brass, Color - Drains Chrome, Tub...More

  • ABS Stopper, 1-5/16" dia., Black
    ABS Stopper, 1-5/16" dia., Black
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1-5/16 In., Material of Construction - Drains ABS, Color - Drains Black, Pop-Up, Length (In.) 4 In., For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings

    • Item # 447P44
    • Mfr. Model # 32351
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1-5/16 In., Material of Construction - Drains ABS, Color - Drains...More

  • Rubber Stopper, 4-3/4" dia., White
    Rubber Stopper, 4-3/4" dia., White
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 4-3/4 In., Material of Construction - Drains Rubber, Color - Drains White, AB1953

    • Item # 447M95
    • Mfr. Model # 30105
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 4-3/4 In., Material of Construction - Drains Rubber, Color -...More

  • Rubber Stopper, 1-3/8" dia., White
    Rubber Stopper, 1-3/8" dia., White
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1-3/8 In., Material of Construction - Drains Rubber, Color - Drains White, AB1953

    • Item # 447M96
    • Mfr. Model # 30107
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1-3/8 In., Material of Construction - Drains Rubber, Color -...More

  • Flip-It Stopper, 1-1/2" dia., Silver
    Flip-It Stopper, 1-1/2" dia., Silver
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Flip-It Stopper, Pipe Dia. - Drains 1-1/2 In., Color - Drains Silver, Bath Drain

    • Item # 444K21
    • Mfr. Model # 35249
    • Flip-It Stopper, Pipe Dia. - Drains 1-1/2 In., Color - Drains Silver, Bath Drain

  • Push and Pull Drain Stopper, 1-1/2" dia., Silver
    Push and Pull Drain Stopper, 1-1/2" dia., Silver
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Push and Pull Drain Stopper, Pipe Dia. - Drains 1-1/2 In., Color - Drains Silver, Bath Drain

    • Item # 444K24
    • Mfr. Model # 35255
    • Push and Pull Drain Stopper, Pipe Dia. - Drains 1-1/2 In., Color - Drains Silver, Bath Drain

  • Rubber Stopper, 1-1/2 to 2" dia., White
    Rubber Stopper, 1-1/2 to 2" dia., White
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1-1/2 to 2 In., Material of Construction - Drains Rubber, Color - Drains White, Tub and Shower, Length (In.) 3, For Use With Bathtub Drains

    • Item # 447P42
    • Mfr. Model # 30109
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1-1/2 to 2 In., Material of Construction - Drains Rubber, Color -...More

  • Lift and Lock Stopper, 1-1/2" dia., Silver
    Lift and Lock Stopper, 1-1/2" dia., Silver
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Lift and Lock Stopper, Pipe Dia. - Drains 1-1/2 In., Color - Drains Silver, Bath Drain

    • Item # 444K27
    • Mfr. Model # 35260
    • Lift and Lock Stopper, Pipe Dia. - Drains 1-1/2 In., Color - Drains Silver, Bath Drain

  • ABS Stopper, 1/2" dia., Black
    ABS Stopper, 1/2" dia., Black
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1/2 In., Material of Construction - Drains ABS, Color - Drains Black, Snap and Press, Length (In.) 2-1/4, For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings, 3/8 In. Brass Pin, Includes Rubber Seal

    • Item # 447P14
    • Mfr. Model # 35240
    • Stopper, Drain Stoppers, Pipe Dia. - Drains 1/2 In., Material of Construction - Drains ABS, Color - Drains...More

  • Stainless Steel Round, 2" Pipe Dia., 2" Length -&
    Stainless Steel Round, 2" Pipe Dia., 2" Length -&
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Bath Drain Stainer, Pipe Dia. - Drains 2 In., Shape - Drains Round, Material of Construction - Drains Stainless Steel, Color - Drains Silver, Length - Drains 2 In.

    • Item # 444K28
    • Mfr. Model # 35261
    • Bath Drain Stainer, Pipe Dia. - Drains 2 In., Shape - Drains Round, Material of Construction - Drains...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More