Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Drain Openers

12 results found that include 12 products

Browse a selection of drain openers from Grainger. Plug adapter kits plug drains so pressure can be applied to the drain line. Kit is for use with all drain lines and includes an air chuck and drain plug adapters. Clog blasters drain pipes fast using a standard ¾” garden hose. It expands inside the pipe and exerts water pressure on the clog.Close

Filter Results By

Results per page:  16 | 32 | 48
Clog Blaster, For Use With: Pipe Capacity 4" to&#
1 1/2-3" Drain opener, For Use With: Garden
4-6" Drain opener, For Use With: Garden Hose Or&#
1-2" Drain opener, For Use With: Garden Hose Or&#
Faucet Adapter, For Use With: Mfr. No. 303127, 303135,
Sludge Maintenance Kit, Includes: Nitrogen Regulator that D
Sludge Sucker, For Use With: All Lines
Clog Blaster, For Use With: Pipe Capacity 1" to&#
Plug Adaptor Kit, For Use With: All Lines
  • UNIWELD
  • Item # 2CZW6
  • Mfr. Model # 40080
  • Plug Adaptor Kit, Connection Universal, Unclog Drain Line, Plugs Drain So Pressure Can Be Applied Drain Line,...More

Sludge Maintenance Kit, Includes: Nitrogen Regulator, 5 Fee
Sludge Blaster, For Use With: Pipe Capacity of 3/
Clog Blaster, For Use With: Pipe Capacity 1.5" to
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More