Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Drain Cleaning Equipment

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Drain Cleaning Cable,3/8 In. x 75  ft.
Drain Cleaning Machine,450 rpm,30 ft.
Drain Cleaning Cable,5/8 In. x 50  ft.
Drain Cleaning Cable,3/8 In. x 75  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 75 ft. Drain Cleaning Cable,3/8 In. x 75 ft.
  • Item # 6A649
  • Mfr. Model # 37847
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K-3800/53117, K400 WC32/24853, K400...More

  • Category : Drain Cleaning Cables
Drain Cleaning Cable,3/8 In. x 100  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 100 ft. Drain Cleaning Cable,3/8 In. x 100 ft.
  • Item # 1VXH4
  • Mfr. Model # 37852
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K380/84522, K380/87297, K-3800/53117, K400...More

  • Category : Drain Cleaning Cables
Autofeed,3-3/4 in.x43-3/4 in.x3-3/4 in.
Drain Cleaning Cable,1/2 In. x 50  ft.
Inner Core Cable,1/2 in x 75 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Inner Core Cable, 1/2 in x 75 ft Inner Core Cable,1/2 in x 75 ft
  • Item # 22XP56
  • Mfr. Model # 22XP56
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-MD50, SP-MD50-1, Size 1/2 In. × 75 ft.,...More

  • Category : Drain Cleaning Cables
Cable Feeder,13-3/4x7-1/2 x4-5/16 in,Stl
Inner Core Cable,3/8 in x 75 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Inner Core Cable, 3/8 in x 75 ft Inner Core Cable,3/8 in x 75 ft
  • Item # 22XP48
  • Mfr. Model # 22XP48
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-MD50, SP-MD50-1, Size 3/8 In. × 75 ft.,...More

  • Category : Drain Cleaning Cables
Drain Cleaning Cable,Inner C,5/8inx50ft
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Cleaning Cable, Inner C, 5/8inx50ft Drain Cleaning Cable,Inner C,5/8inx50ft
  • Item # 20GZ35
  • Mfr. Model # 20GZ35
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40, Size 5/8 In. x...More

  • Category : Drain Cleaning Cables
Cable Drum Adapter,5/16 In. x 25  ft.
  • RIDGID
  • Cable Drum Adapter, 5/16 In. x 25 ft. Cable Drum Adapter,5/16 In. x 25 ft.
  • Item # 1VXA1
  • Mfr. Model # 59250
  • Cable Adapter, Cable Type Sectional, For Use With Mfr. No. K-50-8/59000, Size 5/16 In. x 25 ft., Connection...More

  • Category : Drain Cleaning Cables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More