Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Drain Cleaning Equipment

7 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
1-1/8" to 2-3/8" Steel Drain Cleaning Tool s
Flexible Leader,3/4 In. x 2   ft...
2" W Steel Three Blade Cutter, 5/8" And 3&#x
Drain Cleaning Cable,5/8 In. x 10  ft.
Hollow Core Cable,5/16 in x 50 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Hollow Core Cable, 5/16 in x 50 ft Hollow Core Cable,5/16 in x 50 ft
  • Item # 22XP44
  • Mfr. Model # 22XP44
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7,...More

  • Category : Drain Cleaning Cables
Drain Cleaning Cable,3/8 in. X 35 Ft
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Cleaning Cable, 3/8 in. X 35 Ft Drain Cleaning Cable,3/8 in. X 35 Ft
  • Item # 22XP43
  • Mfr. Model # 22XP43
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7,...More

  • Category : Drain Cleaning Cables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More