Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Drain Cleaners and Maintainers

43 results found that include 53 products

Filter Results By

Branch Availability
Item
Size
Container Type
Green Certification or Other Recognition
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
  • TM

    Grainger Choice

  • Drain Maintainer

    Drain Maintainer
  • Multiple product options available

    Multiple product options available

Commercial Drain Cleaner, 1 gal. Bottle, 1 EA
Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Septic Tank Treatment, 1 gal. Bottle, 1 EA

    Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • Item # 36MG04
  • Mfr. Model # 36MG04
  • Septic Tank Treatment, Size 1 gal., Container Type Bottle, For Use On Septic, Drain Lines, Color Cream,...More

Liquid Grease Trap Treatment, 1 gal. Jug, 1 EA
Crystal Lye Drain Opener, 1 lb. Bottle, 1 EA
Liquid Clog Remover, 32 oz. Bottle, 12 PK
Liquid Drain Maintainer, 5 gal. Pail, 1 EA
Commercial Drain Cleaner, 5 gal. Box, 1 EA
Drain Gel with Odor Control, 32 oz. Bottle, 4 PK
Heavy-Duty Drain Opener, 1L Box, 12 PK
  • INSTANT POWER
  • Heavy-Duty Drain Opener, 1L Box, 12 PK

    Heavy-Duty Drain Opener, 1L Box, 12 PK
  • Item # 49XX96
  • Mfr. Model # 8874
  • Heavy-Duty Drain Opener, Size 1L, Container Type Box, For Use On Bathroom, Tub and Shower Sinks, Kitchen...More

Disposal and Drain Cleaner, 1 gal. Bottle, 1 EA
Grease Trap Treatment, 5 gal. Pail, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Grease Trap Treatment, 5 gal. Pail, 1 EA

    Grease Trap Treatment, 5 gal. Pail, 1 EA
  • Item # 36MG01
  • Mfr. Model # 36MG01
  • Grease Trap Treatment, Size 5 gal., Container Type Pail, For Use On Grease Traps, Drain Lines, Septic, Color...More

Septic Tank Treatment, 28 oz. Bottle, 1 EA
Drain Maintainer, 1 qt. Bottle, 12 PK
  • MISTY
  • Drain Maintainer, 1 qt. Bottle, 12 PK

    Drain Maintainer
  • Item # 20H876
  • Mfr. Model # B00993
  • Drain Maintainer, Size 1 qt., Container Type Bottle, For Use On Drain Lines, Fragrance Odorless, Recommended...More

Heavy-Duty Drain Opener, 2L Box, 6 PK
  • INSTANT POWER
  • Heavy-Duty Drain Opener, 2L Box, 6 PK

    Heavy-Duty Drain Opener, 2L Box, 6 PK
  • Item # 49XX97
  • Mfr. Model # 8875
  • Heavy-Duty Drain Opener, Size 2L, Container Type Box, For Use On Drains, Sinks, Color Clear, Fragrance...More

Drain Maintainer Bottle, 64 oz. Bottle, 4 PK
Drain Opener, 5 gal. Pail, 1 EA
  • GREEN EARTH
  • Drain Opener, 5 gal. Pail, 1 EA

    Drain Opener, 5 gal. Pail, 1 EA
  • Item # 41CU06
  • Mfr. Model # L1000
  • Drain Opener, Size 5 gal., Container Type Pail, For Use On Drain Lines, Color Green, Fragrance Citrus,...More

Grease Trap Treatment, 32 oz. Can, 6 PK
  • GREEN EARTH
  • Grease Trap Treatment, 32 oz. Can, 6 PK

    Grease Trap Treatment, 32 oz. Can, 6 PK
  • Item # 41CU05
  • Mfr. Model # SK11
  • Grease Trap Treatment, Size 32 oz., Container Type Can, For Use On Grease Traps, Drain Lines, Septic, Color...More

Septic Shock Reconditioner, 1 gal. Bottle, 1 EA
Septic System Treatment, 2L Bottle, 1 EA
Septic System Treatment, 1 gal. Bottle, 1 EA
Holding Tank Cleaner/Treatment, 1 gal. Bottle, 1 EA
Disposal and Drain Cleaner, 1L Bottle, 1 EA
Foam Drain Maintainer, 17 oz. Bottle, 12 PK
Results per page:  16 | 32 | 48

Ensure a long lasting life for pipes by choosing from a wide selection of drain cleaners and maintainers from Grainger. There are treatments to break up waste from septic tanks, dissolve grease or waste from drains, prevent future clogging, and eliminate roots from sewer pipes. Addressing drain problem immediately can help to prevent costly future damage.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More