Skip Content

Double End Threaded Studs

479 results found that include 479 products

Double end threaded studs from Grainger provide you with the correct weight-bearing strength you need when flange bolting at your construction site. You'll find a wide variety of thread sizes and lengths for type A and B. Choose from equal and unequal thread length types and round, square or hex shanks. While stocking up on double end threaded studs, don’t neglect your other hardware needs at Grainger. Find the double end threaded studs and other bolt types you need at Grainger.Close

Filter Results By

Branch Availability
System of Measurement
Material
Finish
Workable Length
Thread Size
Thread Length (A)
Thread Length (B)
Thread Length Type
Shank Type
Brand
Price
Shop By
Ratings
Download the CAD model.

Viewing as

List
  • 4" 18-8 Stainless Steel Double End Threaded Stud with&
    4" 18-8 Stainless Steel Double End Threaded Stud with&
    • TE-CO
    • Item # 3WB78
    • Mfr. Model # 40576
    • Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 2-3/4 In.,...More

  • 200mm Steel Double End Threaded Stud with Black Oxide
    200mm Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1EA44
    • Mfr. Model # 60755
    • Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 145mm, Thread Size M20...More

  • 6" Steel Double End Threaded Stud with Black Oxide
    6" Steel Double End Threaded Stud with Black Oxide
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1DV54
    • Mfr. Model # 40907
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 4 In., Thread Size 3/4...More

  • 6" Steel Double End Threaded Stud with Black Oxide
    6" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV26
    • Mfr. Model # 40710
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 4-1/2 In., Thread Size...More

  • 4" Steel Double End Threaded Stud with Black Oxide
    4" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV22
    • Mfr. Model # 40706
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2-1/2 In., Thread Size...More

  • 6" Steel Double End Threaded Stud with Black Oxide
    6" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DY54
    • Mfr. Model # 40555
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 4 In., Thread Size 3/8...More

  • 3" Steel Double End Threaded Stud with Black Oxide
    3" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV20
    • Mfr. Model # 40704
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2 In., Thread Size 1/2...More

  • 2-1/2" Steel Double End Threaded Stud with Black
    2-1/2" Steel Double End Threaded Stud with Black
    • TE-CO
    • Item # 1DV19
    • Mfr. Model # 40703
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1-1/2 In., Thread Size...More

  • 6" Steel Double End Threaded Stud with Black Oxide
    6" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV10
    • Mfr. Model # 40510
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 4-3/4 In., Thread Size...More

  • 4" Steel Double End Threaded Stud with Black Oxide
    4" Steel Double End Threaded Stud with Black Oxide
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1DU97
    • Mfr. Model # 40506
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2-3/4 In., Thread Size...More

  • 6" Steel Double End Threaded Stud with Zinc Finish
    6" Steel Double End Threaded Stud with Zinc Finish
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DLU5
    • Mfr. Model # LINK25006EZ
    • Double End Threaded Stud, Inch, Grade -, Material Steel, Finish Zinc, Workable Length 4-1/2 In., Thread Size...More

  • 3" Steel Double End Threaded Stud with Black Oxide
    3" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DU95
    • Mfr. Model # 40504
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2 In., Thread Size 3/8...More

  • 3-1/2" Steel Double End Threaded Stud with Black
    3-1/2" Steel Double End Threaded Stud with Black
    • TE-CO
    • Item # 1DU96
    • Mfr. Model # 40505
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2-1/4 In., Thread Size...More

  • 7" Steel Double End Threaded Stud with Black Oxide
    7" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV55
    • Mfr. Model # 40909
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 5 In., Thread Size 3/4...More

  • 3" Steel Double End Threaded Stud with Black Oxide
    3" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DY58
    • Mfr. Model # 40772
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1-1/2 In., Thread Size...More

  • 95mm Steel Double End Threaded Stud with Black Oxide F
    95mm Steel Double End Threaded Stud with Black Oxide F
    • TE-CO
    • Item # 1DV95
    • Mfr. Model # 60404
    • Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 64mm, Thread Size M10 x...More

  • 1-1/2" Steel Double End Threaded Stud with Black
    1-1/2" Steel Double End Threaded Stud with Black
    • TE-CO
    • Item # 4WY89
    • Mfr. Model # 40301
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1 In., Thread Size 1/4...More

  • 3" 18-8 Stainless Steel Double End Threaded Stud with&
    3" 18-8 Stainless Steel Double End Threaded Stud with&
    • TE-CO
    • Item # 3VB88
    • Mfr. Model # 40574
    • Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 1-7/8 In.,...More

  • 2" Steel Double End Threaded Stud with Black Oxide
    2" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 6NU46
    • Mfr. Model # 40402
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1-1/4 In., Thread Size...More

  • 3" 18-8 Stainless Steel Double End Threaded Stud with&
    3" 18-8 Stainless Steel Double End Threaded Stud with&
    • TE-CO
    • Item # 3FY83
    • Mfr. Model # 40374
    • Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 2 In., Thread...More

  • 50mm Steel Double End Threaded Stud with Black Oxide F
    50mm Steel Double End Threaded Stud with Black Oxide F
    • TE-CO
    • Item # 1DV99
    • Mfr. Model # 6050101
    • Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 30mm, Thread Size M12 x...More

  • 67mm Steel Double End Threaded Stud with Plain Finish;
    67mm Steel Double End Threaded Stud with Plain Finish;
    • TM

      Grainger Choice

    • FABORY
    • Item # 38DL30
    • Mfr. Model # M21520.100.0055
    • Double End Threaded Stud, Metric, Grade 8.8, Material Steel, Finish Plain, Workable Length 55mm, Thread Size...More

  • 4" Aluminum Double End Threaded Stud with Plain Finish
    4" Aluminum Double End Threaded Stud with Plain Finish
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DLZ7
    • Mfr. Model # LINKH050
    • Double End Threaded Stud, Inch, Grade -, Material Aluminum, Finish Plain, Workable Length 3 In., Thread Size...More

  • 18" Aluminum Double End Threaded Stud with Plain Finis
    18" Aluminum Double End Threaded Stud with Plain Finis
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DLW2
    • Mfr. Model # LINK50018EA
    • Double End Threaded Stud, Inch, Grade -, Material Aluminum, Finish Plain, Workable Length 16 In., Thread Size...More

  • 12" Steel Double End Threaded Stud with Black Oxide&#x
    12" Steel Double End Threaded Stud with Black Oxide&#x
    • TE-CO
    • Item # 1EA11
    • Mfr. Model # 41058
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 9 In., Thread Size 7/8...More

  • 62mm Steel Double End Threaded Stud with Plain Finish;
    62mm Steel Double End Threaded Stud with Plain Finish;
    • TM

      Grainger Choice

    • FABORY
    • Item # 38DL29
    • Mfr. Model # M21520.100.0050
    • Double End Threaded Stud, Metric, Grade 8.8, Material Steel, Finish Plain, Workable Length 50mm, Thread Size...More

  • 4" Steel Double End Threaded Stud with Black Oxide
    4" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DU87
    • Mfr. Model # 40406
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2-7/8 In., Thread Size...More

  • 1-1/2" Steel Double End Threaded Stud with Black
    1-1/2" Steel Double End Threaded Stud with Black
    • TE-CO
    • Item # 1DY40
    • Mfr. Model # 4045001
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 3/4 In., Thread Size 5/16...More

  • 5" Steel Double End Threaded Stud with Black Oxide
    5" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV24
    • Mfr. Model # 40708
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 3-1/2 In., Thread Size...More

  • 3-1/2" Steel Double End Threaded Stud with Black
    3-1/2" Steel Double End Threaded Stud with Black
    • TE-CO
    • Item # 1DV21
    • Mfr. Model # 40705
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2-1/4 In., Thread Size...More

  • 2" Steel Double End Threaded Stud with Black Oxide
    2" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DU93
    • Mfr. Model # 40502
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1-1/4 In., Thread Size...More

  • 2" Steel Double End Threaded Stud with Black Oxide
    2" Steel Double End Threaded Stud with Black Oxide
    • TE-CO
    • Item # 1DV18
    • Mfr. Model # 40702
    • Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1-1/4 In., Thread Size...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More