Skip Content

Double End Drill Bits

2 results found that include 18 products

Filter Results By

Viewing as

List Table
  • High Speed Steel Double End Drill Bits
    • Multiple product options available

      For drilling through sheet metal and other thin metals, these double-end bits offer two drills in one. The split point is self-centering for quick penetration.

      Multiple product options available

  • High Speed Steel Double End Drill Bit, #30, Steam
    High Speed Steel Double End Drill Bit, #30, Steam
    • CLE-LINE
    • Double End Drill Bit, Drill Bit Dimension Type Decimal Inch, Drill Bit Size #30, Decimal Equivalent 0.1285, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Oxide, Overall Length 1.875 In., Flute Length 0.500 In., Split, Heavy Duty Grade, List Number 1815, Number of Pieces 100, For Sheet Metal and Other Thin Metals, Sizes Included (100) #30. Only shipped in quantities of 100.

    • Item # 439H35
    • Mfr. Model # C23811BP
    • Double End Drill Bit, Drill Bit Dimension Type Decimal Inch, Drill Bit Size #30, Decimal Equivalent 0.1285,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More