Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Door Sweeps

133 products found

Grainger carries a stock of door sweeps, available in various types from brush sweeps, single fin door sweeps and more. Get insulation and protection against sound, insects, dust, light, drafts, smoke and other unwanted particles. Choose from a stock of brush sweeps, single and triple fin door sweeps, fire rated sweeps and drip cap door sweeps. Most of our door sweeps are composed of quality aluminum.Close

Filter Results By

Viewing as

List
  • Triple Fin Door Sweep, Aluminum, 3 ft. Length, 23/32" Flange Height, 7/8" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    1VZT1
    Mfr. Model #
    1VZT1
    Triple Fin Door Sweep, Aluminum, 3 ft. Length, 23/32&q
    Web Price $5.10 / each
  • Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR7
    Mfr. Model #
    18061CNB48
    Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4"
    Web Price $17.05 / each
  • Brush Door Sweep, Aluminum, 3 ft. Length, 1-1/2" Flange Height, 9/16" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRH8
    Mfr. Model #
    2RRH8
    Brush Door Sweep, Aluminum, 3 ft. Length, 1-1/2"
    Web Price $12.45 / each
  • Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR6
    Mfr. Model #
    18061CNB36
    Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4
    Web Price $14.65 / each
  • Nylon Brush Brush, Anodized Aluminum, 3 ft. Length, 1-3/8" Flange Height, 1-3/4" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AA96
    Mfr. Model #
    G610A-36
    Nylon Brush Brush, Anodized Aluminum, 3 ft. Length, 1-3
    Web Price $44.50 / each
  • Drip Cap Door Sweep, Dark Bronze Aluminum, 4 ft. Length, 1-1/2" Flange Height, 1/2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AC98
    Mfr. Model #
    101VDKB-48
    Drip Cap Door Sweep, Dark Bronze Aluminum, 4 ft. Lengt
    Web Price $24.10 / each
  • Single Fin Door Sweep, Aluminum, 3 ft. Length, 1-3/16" Flange Height, 1-9/16" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRG5
    Mfr. Model #
    2RRG5
    Single Fin Door Sweep, Aluminum, 3 ft. Length, 1-3/16&
    Web Price $11.00 / each
  • Brush Door Sweep, Aluminum, 3 ft. Length, 7/8" Flange Height, 1" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    38GT79
    Mfr. Model #
    601A 36IN
    Brush Door Sweep, Aluminum, 3 ft. Length, 7/8" Fl
    Web Price $17.30 / each
  • Triple Fin Door Sweep, White Aluminum, 3 ft. Length, 23/32" Flange Height, 3/8" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    1VZT2
    Mfr. Model #
    1VZT2
    Triple Fin Door Sweep, White Aluminum, 3 ft. Length, 2
    Web Price $5.15 / each
  • Drip Cap Door Sweep, Dark Bronze Aluminum, 3 ft. Length, 1-1/2" Flange Height, 1/2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AD49
    Mfr. Model #
    101VDKB-36
    Drip Cap Door Sweep, Dark Bronze Aluminum, 3 ft. Lengt
    Web Price $18.05 / each
  • Single Fin Door Sweep, Dark Bronze Aluminum, 3 ft. Length, 7/8" Flange Height, 1" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AE55
    Mfr. Model #
    97VDKB-36
    Single Fin Door Sweep, Dark Bronze Aluminum, 3 ft. Len
    Web Price $12.60 / each
  • Single Fin Door Sweep, Aluminum, 4 ft. Length, 1-3/16" Flange Height, 1-9/16" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRG6
    Mfr. Model #
    2RRG6
    Single Fin Door Sweep, Aluminum, 4 ft. Length, 1-3/16&
    Web Price $14.02 / each
  • Door Sweep, Anodized Aluminum, 4 ft. Length, 1-1/4" Flange Height, 1-3/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    52WZ73
    Mfr. Model #
    199NA-48
    Door Sweep, Anodized Aluminum, 4 ft. Length, 1-1/4"&#x
    Web Price $28.50 / each
  • Triple Fin Door Sweep, Aluminum, 4 ft. Length, 23/32" Flange Height, 7/8" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRG9
    Mfr. Model #
    2RRG9
    Triple Fin Door Sweep, Aluminum, 4 ft. Length, 23/32&q
    Web Price $6.25 / each
  • Brush Door Sweep, Aluminum, 4 ft. Length, 5/8" Flange Height, 7/16" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRH3
    Mfr. Model #
    2RRH3
    Brush Door Sweep, Aluminum, 4 ft. Length, 5/8" Fl
    Web Price $18.50 / each
  • Looped Door Sweep, Aluminum, 3 ft. Length, 1-1/2" Flange Height, 1-19/64" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRH6
    Mfr. Model #
    2RRH6
    Looped Door Sweep, Aluminum, 3 ft. Length, 1-1/2"
    Web Price $9.10 / each
  • Single Fin Door Sweep, Aluminum, 4 ft. Length, 1-3/16" Flange Height, 1-31/32" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRG4
    Mfr. Model #
    2RRG4
    Single Fin Door Sweep, Aluminum, 4 ft. Length, 1-3/16&
    Web Price $9.70 / each
  • Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 1-3/8" Flange Height, 1-3/4" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    44ZZ98
    Mfr. Model #
    G610A-48
    Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 1-3
    Web Price $56.50 / each
  • Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    PEMKO
    Item #
    3EGP9
    Mfr. Model #
    315CN36
    Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length,
    Web Price $12.99 / each
  • Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    44ZZ69
    Mfr. Model #
    200NA-36
    Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length,
    Web Price $13.35 / each
  • Door Sweep, Anodized Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400G05
    Mfr. Model #
    3452CV36
    Door Sweep, Anodized Aluminum, 36" Length, 1-1/2"
    Web Price $15.90 / each
  • Single Fin Door Sweep, Anodized Aluminum, 4 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AA68
    Mfr. Model #
    200NA-48
    Single Fin Door Sweep, Anodized Aluminum, 4 ft. Length,
    Web Price $17.60 / each
  • Single Fin Door Sweep, Aluminum, 3 ft. Length, 1-3/16" Flange Height, 1-31/32" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRG3
    Mfr. Model #
    2RRG3
    Single Fin Door Sweep, Aluminum, 3 ft. Length, 1-3/16&
    Web Price $6.55 / each
  • Brush Door Sweep, Dark Bronze Aluminum, 4 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT8
    Mfr. Model #
    10861DNB48
    Brush Door Sweep, Dark Bronze Aluminum, 4 ft. Length,
    Web Price $24.00 / each
  • Brush Door Sweep, Anodized Aluminum, 4 ft. Length, 7/8" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT2
    Mfr. Model #
    10862CNB48
    Brush Door Sweep, Anodized Aluminum, 4 ft. Length, 7/8
    Web Price $20.20 / each
  • Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 7/8" Flange Height, 1" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AA56
    Mfr. Model #
    601A-48
    Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 7/
    Web Price $27.30 / each
  • Single Fin Fire Rated Door Sweep, Anodized Aluminum, 4 ft. Length, 1" Flange Height, 2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    5MUK2
    Mfr. Model #
    203NA-48
    Single Fin Fire Rated Door Sweep, Anodized Aluminum, 4
    Web Price $60.50 / each
  • Single Fin Fire Rated Door Sweep, Anodized Aluminum, 3 ft. Length, 1" Flange Height, 2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    5MUK1
    Mfr. Model #
    203NA-36
    Single Fin Fire Rated Door Sweep, Anodized Aluminum, 3
    Web Price $45.40 / each
  • Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400F98
    Mfr. Model #
    3452AV36
    Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Fla
    Web Price $9.55 / each
  • Nylon Brush Brush, Dark Bronze Aluminum, 4 ft. Length, 5/8" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AD35
    Mfr. Model #
    9605DKB-48
    Nylon Brush Brush, Dark Bronze Aluminum, 4 ft. Length,
    Web Price $28.70 / each
  • Single Fin Door Sweep, Bronze, 3 ft. Length, 23/32" Flange Height, 7/8" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    1VZT3
    Mfr. Model #
    1VZT3
    Single Fin Door Sweep, Bronze, 3 ft. Length, 23/32&quo
    Web Price $5.00 / each
  • Single Fin Door Sweep, Dark Brown Aluminum, 3 ft. Length, 1-3/16" Flange Height, 15/64" Insert Size

    Brand
    GRAINGER APPROVED
    Item #
    2RRG7
    Mfr. Model #
    2RRG7
    Single Fin Door Sweep, Dark Brown Aluminum, 3 ft. Leng
    Web Price $10.65 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More