Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

13 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Conventional Fixed Staple Hasp, 4-1/2" Length, Steel,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conventional Fixed Staple Hasp, 4-1/2" Length, Steel, Zinc Plated Finish Fixed Staple Hasp
  • Item # 4FWD2
  • Mfr. Model # 4FWD2
  • Fixed Staple Hasp, Hasp Style Conventional, Material Steel, Finish Zinc Plated, Length 4-1/2 In., Width 1-1/2...More

  • Category : Hasps
Tri Volt Electromagnetic Door Holder
Deadlatch,RH or LHR,1-1/8,2-2/3 In. L
  • ADAMS RITE
  • Deadlatch, RH or LHR, 1-1/8,2-2/3 In. L Deadlatch
  • Item # 2EUV3
  • Mfr. Model # 4510-36-201-628
  • Deadlatch, Hand RH or LHR, Backset 1-1/8 In., Strike Length 2-2/3 In., Finish Satin Aluminum, Material Steel,...More

  • Category : Deadlatch Hardware
Medium Duty Lever Lockset,Elan,Privacy
  • SCHLAGE
  • Medium Duty Lever Lockset, Elan, Privacy Light Duty Lever
  • Item # 36Z204
  • Mfr. Model # F40 ELAN 626
  • Lever, Light Duty, Lockset Function Privacy, Style Elan, Handle Material Brass, Steel, Zinc, Satin Chrome...More

  • Category : Door Lever Locksets
Hydraulic, Light Duty, Non-Handed, Dark Bronze Door Closer
  • NORTON DOOR CLOSERS
  • Hydraulic, Light Duty, Non-Handed, Dark Bronze Door Closer Norton Door Closers
  • Item # 1ABJ4
  • Mfr. Model # 1703BCH-COV x 691
  • Hydraulic Door Closer, Industrial, Closer Type Light Duty, Arm Type Standard, Dark Bronze Finish, Housing...More

  • Category : Door Closers
Template,Ball,Dull Chrome,4x4
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Dull Chrome, 4x4 Template Hinge
  • Item # 4PA34
  • Mfr. Model # 4PA34
  • Template Hinge, Hospital Tip No, Mounting Full Mortise, Bearing Type Ball, Pin Type Removable, Finish Dull...More

  • Category : Hinges
Manual, Heavy Duty, Non-Handed, Dark Bronze Door Closer
  • YALE
  • Manual, Heavy Duty, Non-Handed, Dark Bronze Door Closer Yale Door Closers
  • Item # 5VRZ0
  • Mfr. Model # 1111BFx 690
  • Manual, Door Closer, Arm Type Regular, Parallel and Top Jamb, Barrier Free, ADA, Mounting Style Regular,...More

  • Category : Door Closers
Medium Duty Lever Lockset,Quantum,Entry
  • FALCON LOCK
  • Medium Duty Lever Lockset, Quantum, Entry Medium Duty Lever Lockset
  • Item # 36Z404
  • Mfr. Model # W511CP6 C-KWY Q 626
  • Lever, Medium Duty, Lockset Function Entrance, Style Quantum, Handle Material Brass, Steel, Zinc, Satin...More

  • Category : Door Lever Locksets
Door Silencer,1/8 In H,PK300
  • ROCKWOOD
  • Door Silencer, 1/8 In H, PK300 Door Silencer
  • Item # 3HHX6
  • Mfr. Model # 608CA.CLEAR
  • Door Silencer, Finish Clear, Color Clear, Base Dia. 3/8 In., Projection -, Height 1/8 In., Mounting Style...More

  • Category : Door Stops
Door Lever Lockset,Tustin,Entry
  • KWIKSET
  • Door Lever Lockset, Tustin, Entry Medium Duty Lever
  • Item # 2WJC4
  • Mfr. Model # 740TNL 3 SMT RCAL RCS GR
  • Lever, Medium Duty, Lockset Function Entrance, Style Tustin, Handle Material Zinc, Polished Brass Finish,...More

  • Category : Door Lever Locksets
Detent Hinge, Nonremovable Pin Type, Leaf Thickness 0.359",
  • LAMP
  • Detent Hinge, Nonremovable Pin Type, Leaf Thickness 0.359", Height 1-31/32", Width 2-23/64" Detent Hinge
  • Item # 4WDW3
  • Mfr. Model # HG-YJ50BL
  • Detent Hinge, Pin Type Nonremovable, Height 1-31/32 In., Width 2-23/64 In., Leaf Thickness 0.359 In., Holes...More

  • Category : Specialty and Barrel Hinges
Bumper,3/8 In.,Black,Rubber,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bumper, 3/8 In., Black, Rubber, PK100 Bumper
  • Item # 16ZD46
  • Mfr. Model # 4123-034S
  • Bumper, Color Black, Base Dia. 3/8 In., Height 5/16 In., Width 5/16 In., Mounting Style Screw-In, Material...More

  • Category : Door Stops
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More