Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

16 results found that include 31 products

Results per page:  16 | 32 | 48
Lever Lockset,Mechanical,SLC Angled
  • MASTER LOCK
  • Lever Lockset, Mechanical, SLC Angled MASTER LOCK Mechanical Cylindrical Levers
  • Item # 33M213
  • Mfr. Model # SLCHPV26D
  • Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style SLC Angled, Lockset Finish...More

  • Category : Door Lever Locksets
Satin Chrome D-Series Deadbolt w/Thumbturn, Master
  • YALE
  • Satin Chrome D-Series Deadbolt w/Thumbturn, Master YALE Cylindrical Deadbolts with Thumbturn
  • Item # 19YU80
  • Mfr. Model # D292 X 626
  • Deadbolt w/Thumbturn, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Satin Chrome, Keyway...More

  • Category : Deadbolt Locks
Manual Hydraulic-Series Door Closer, Standard Duty Interior and&
  • TM

    Grainger Choice

  • BATTALION
  • Manual Hydraulic-Series Door Closer, Standard Duty Interior and Exterior, Dark Bronze Battalion Door Closers
  • Item # 5TUP0
  • Mfr. Model # 5TUP0
  • Hydraulic, Door Closer, Heavy Duty Closer Performance, Non-Hold Open, Door Handing Non-Handed/Reversible, Arm...More

  • Category : Door Closers
Exit Device, Series 19, Aluminum, Touchbar Rim
  • TM

    Grainger Choice

  • BATTALION
  • Exit Device, Series 19, Aluminum, Touchbar Rim Battalion Exit Devices
  • Item # 5TUN2
  • Mfr. Model # 5TUN2
  • Touchbar Rim, Exit Device, Aluminum Finish, Door Width 36 In., Series 19, Fits Stile Width 4-1/4 In., For...More

  • Category : Exit Devices
Brass Rim Lock, Heavy-Duty, For Door Thickness 1-3/8"&
Overhead Door Holder, Hold Open and Stop, Aluminum
  • Deadbolt Keyless Entry Deadbolt Keyless Entry
  • Multiple product options available

    Electronic Keyless Deadbolt Lock, Function Entrance, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Series 909, Handle Type None, Door...More

  • Category : Electronic Keyless Access Control Locks
Electronic Lock,Satin Chrome,12 Button
  • SCHLAGE ELECTRONICS
  • Electronic Lock, Satin Chrome, 12 Button Electronic Keyless Lock
  • Item # 5VRD3
  • Mfr. Model # AD200CY70KPRHO626PDC123
  • Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting...More

  • Category : Electronic Keyless Access Control Locks
Steel Power Supply 12VDC Or 24VDC @ 2.5A with Gra
Push to Exit Button,Wall Mounted
Heavy-Duty Bright Brass QDB1-Series Deadbolt Less Cylinder, 6&#x
  • KWIKSET
  • Heavy-Duty Bright Brass QDB1-Series Deadbolt Less Cylinder, 6 Pin-Cylinder, Different KWIKSET Cylindrical Deadbolts Less Cylinder
  • Item # 4FPR8
  • Mfr. Model # 660 3 SMT RCAL RCS GR
  • Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Bright Brass,...More

  • Category : Deadbolt Locks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More