Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

31 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Dome Door Stop Dome Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
Door Wedge, Thermo Plastic Elastomer and Magnet, Yellow, 4&
Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
  • Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer Stanley Door Closers
  • Item # 5PHG9
  • Mfr. Model # QDC111R689
  • Door Closer, Closer Type Big Body Heavy Duty, Arm Type Tri Packed, Material Aluminum, Aluminum Finish,...More

  • Category : Door Closers
Manual, Heavy Duty, Non-Handed, Dark Bronze Door Closer
  • YALE
  • Manual, Heavy Duty, Non-Handed, Dark Bronze Door Closer Yale Door Closers
  • Item # 5VRY8
  • Mfr. Model # 1104BCX690
  • Manual, Door Closer, Arm Type Regular, Parallel and Top Jamb, Mounting Style Regular, Parallel and Top Jamb,...More

  • Category : Door Closers
Pivot Hinge, Removable Pin Type, Leaf Thickness 0.190",
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Hinge, Removable Pin Type, Leaf Thickness 0.190", Height 3-1/2", Width 3-1/2" Commercial Hinge
  • Item # 1VZU5
  • Mfr. Model # 1VZU5
  • Pivot Hinge, Pin Type Removable, Height 3-1/2 In., Width 3-1/2 In., Leaf Thickness 0.190 In., Holes per Leaf...More

  • Category : Specialty Hinges
Mechanical Push Button Lockset, 5 Button, Vandal Resistant,
5/8" x 2" x 3/8" Metal Surface Mount&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 5/8" x 2" x 3/8" Metal Surface Mount Magnetic Contact 5/8" x 2" x 3/8" Metal Surface Mount Magnetic Contact
  • Item # 2EXU6
  • Mfr. Model # 2EXU6
  • Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size...More

  • Category : Magnetic Contacts
Hydraulic, Heavy Duty, Non-Handed/Reversible, Dark Bronze Door&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hydraulic, Heavy Duty, Non-Handed/Reversible, Dark Bronze Door Closer Door Closers
  • Item # 5TUN7
  • Mfr. Model # 5TUN7
  • Hydraulic Door Closer, Interior/Exterior, Full Cover, Closer Type Heavy-Duty, Arm Type Regular, Material...More

  • Category : Door Closers
Hook-Style Door Holder,2 In.,SS,316 SS
  • TM

    Grainger Choice

  • BATTALION
  • Hook-Style Door Holder, 2 In., SS, 316 SS Door Stop Catch
  • Item # 3EHW9
  • Mfr. Model # 3EHW9
  • Hook-Style Door Holder, Base Dia. 2 In., Color Silver, Stainless Steel Finish, Material 316 Stainless Steel,...More

  • Category : Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Mechanical Push Button Deadbolt, 5 Button, Vandal Resistant,
Cam Latch, Keyed, T Handle, Chrome Finish,  4-3/32&quo
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Keyed, T Handle, Chrome Finish, 4-3/32" Width Cam Latch
  • Item # 1XNZ1
  • Mfr. Model # 1XNZ1
  • Cam Latch, Keyed, Latch Type T Handle, Material Zinc, Finish Chrome, Height 2-45/64 In., Width 4-3/32 In.,...More

  • Category : Latches
Deadlatch Handle,RH or RHR,Satin Alum.
  • ADAMS RITE
  • Deadlatch Handle, RH or RHR, Satin Alum. Deadlatch Handle
  • Item # 2EUT1
  • Mfr. Model # 4560-601-130-RHR
  • Deadlatch Handle, Hand RH or RHR, Finish Satin Aluminum, Material Zinc Alloy Handle, For Door Thickness 1-3/4...More

  • Category : Deadlatch Hardware
Phenolic or Fiberglass Ratchet Relay 12/24VDC 20Ma DPDT
Quick Release Hinge,SS,180 Deg,Screw-On
  • LAMP
  • Quick Release Hinge, SS, 180 Deg, Screw-On Quick Release Hinge
  • Item # 4WDV8
  • Mfr. Model # HG-OTA75
  • Quick Release Hinge, Material Stainless Steel, Range of Motion 180 Degrees , Mounting Screw-On, Orientation...More

  • Category : Door Hinges
Deadlatch,LH or RHR,1-1/8,2-2/3 In. L
  • ADAMS RITE
  • Deadlatch, LH or RHR, 1-1/8,2-2/3 In. L Deadlatch
  • Item # 2EUV2
  • Mfr. Model # 4510-35-201-313
  • Deadlatch, Hand LH or RHR, Backset 1-1/8 In., Strike Length 2-2/3 In., Finish Dark Bronze, Material Steel,...More

  • Category : Deadlatch Hardware
Door Protection Plate, Aluminum, Kick/Stretcher, 10" Height
Door Stop,Floor-Mount,Satin Chrome
6 ft. x 5" x 1" Smooth/Fluted Top Threshold,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6 ft. x 5" x 1" Smooth/Fluted Top Threshold, Silver Smooth/Fluted Top Threshold
  • Item # 5MUM3
  • Mfr. Model # 803V-72
  • Threshold, Surface Type Smooth/Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 In., Height 1 In.,...More

  • Category : Thresholds
Template,Ball,Prime Coat,4.5x4.5,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Prime Coat, 4.5x4.5, PK3 Template Hinge
  • Item # 1BZL1
  • Mfr. Model # 1BZL1
  • Template Hinge, Hospital Tip No, Mounting Full Mortise, Bearing Type Ball, Pin Type Removable, Finish Prime...More

  • Category : Hinges
Deadbolt Less Cylinder,HD,Satin Chrome
  • KWIKSET
  • Deadbolt Less Cylinder, HD, Satin Chrome Single Cylinder Deadbolt
  • Item # 2WHE8
  • Mfr. Model # 663 3 RCL RCS GR
  • Deadbolt Less Cylinder, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset...More

  • Category : Deadbolt Locks
Heavy Duty Lever Lockset,Angled,Privacy
  • MASTER LOCK
  • Heavy Duty Lever Lockset, Angled, Privacy Heavy Duty Lever Lockset
  • Item # 33M218
  • Mfr. Model # SLCHPV10B
  • Lever, Heavy Duty, Lockset Function Privacy, Style Angled, Handle Material Zinc, Steel, Aged Bronze Finish,...More

  • Category : Door Lever Locksets
Steel Power Supply 8Out 12VDC Or 24VDC @ 4A with&
ADA Ramp,1-3/4In.H,18In.L,49-5/8In.W,Blk
Steel Power Supply 16Fuse 24Vac @ 25A Rack with B
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More