Skip Content

Door Hardware

83 results found that include 289 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Norton Powered Door Operators
    • Multiple product options available

      Multiple product options available

    • Category : Door Closers
  • Exit Device, Series 8700, Stainless Steel, Surface Vertical
    Sargent Exit Devices
    • SARGENT
    • Item # 28XT84
    • Mfr. Model # 8713F RHR 32D
    • Surface Vertical Rod, Exit Device, Hex Dogging, Heavy-Duty Performance, Grade 1, Stainless Steel Finish, Door...More

    • Category : Exit Devices
  • Electronic Locks,5000,Antique Brass
    Electronic Locks
    • KABA E-PLEX
    • Item # 44ZY62
    • Mfr. Model # E5710XSWL-744-41
    • Electronic Locks, Function Storeroom, Access Method Keypad and Proximity Card, Mounting Style Exit Trim, Lock...More

    • Category : Electronic Keyless Access Control Locks
  • Von Duprin Exit Devices
    • VON DUPRIN
    • Multiple product options available

      Multiple product options available

    • Category : Exit Devices
  • Delay Exit Rim Devce Fire Rate,HeavyDuty
    Delay Exit Rim Devce Fire Rate,HeavyDuty
    • VON DUPRIN
    • Item # 28XW28
    • Mfr. Model # CX99EO-F 3 26D
    • Delay Exit Rim Device Fire Rate, Finish Satin Chrome, Standards ANSI A156.3 Grade 1, Door Handing Non-Handed,...More

    • Category : Electromagnetic Lock Activation Devices
  • LCN Powered Door Operators
    • Multiple product options available

      Multiple product options available

    • Category : Door Closers
  • Electronic Keyless Lock
  • Electronic Keyless Lock
  • SCHLAGE Mechanical Mortise Locksets
    • SCHLAGE
    • Multiple product options available

      Multiple product options available

    • Category : Door Lever Locksets
  • Rim Cylinder Dog, Series Value, Aluminum, Delayed Exit Devi
    Rim Cylinder Dog, Series Value, Aluminum, Delayed Exit Devi
    • DETEX
    • Item # 457D57
    • Mfr. Model # V40 EE CD 628 99 36
    • Delayed Exit Device, Rim Cylinder Dog, Cylinder Dogging, Standard Duty Performance, Electrical, 24, Grade 1,...More

    • Category : Exit Devices
  • SCHLAGE Mortise Antiligature Mortise Locksets
    • SCHLAGE
    • Multiple product options available

      Multiple product options available

    • Category : Door Knob Locksets
  • VON DUPRIN Rim
    • VON DUPRIN
    • Multiple product options available

      Multiple product options available

    • Category : Exit Devices
  • VON DUPRIN Concealed Vertical Rod
    • VON DUPRIN
    • Multiple product options available

      Multiple product options available

    • Category : Exit Devices
  • VON DUPRIN Surface Vertical Rod
    • VON DUPRIN
    • Multiple product options available

      Multiple product options available

    • Category : Exit Devices
  • Electromagnetic Lock,1500lb,M490DESeries
    Electromagnetic Lock,1500lb,M490DESeries
    • SCHLAGE ELECTRONICS
    • Item # 28XY69
    • Mfr. Model # M490DEP-2
    • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V...More

    • Category : Electromagnetic and Electromechanical Locks
  • Exit Device, Series 99, Satin Chrome, Exit Device
    VON DUPRIN Exit Device
    • VON DUPRIN
    • Item # 45DR79
    • Mfr. Model # QEL99EO 3 26D
    • Exit Device, Exit Device, Electric Dogging, Heavy-Duty Performance, Electrical, 24, Grade 1, Satin Chrome...More

    • Category : Exit Devices
  • Electronic Keyless Lock
  • Exit Device Trim,Series AD200,48 in. W
    Exit Device Trim
    • SCHLAGE ELECTRONICS
    • Item # 28XU99
    • Mfr. Model # AD200993R70 MT RHO 626 PD
    • Exit Device Trim, Heavy Duty, Door Handing Non-Handed, AD200 Series, Fire Rated Yes, Color Silver, Satin...More

    • Category : Exit Device Trims
  • 50 to 60 Hz Industrial Microwave Sensor with 5" M
    50 to 60 Hz Industrial Microwave Sensor with 5" M
    • BEA
    • Item # 45AX12
    • Mfr. Model # 10FALCONEXXL
    • Industrial Microwave Sensor, Technology Microwave, Frequency 50 to 60 Hz, Mounting Height 5 In., Operating...More

    • Category : Electromagnetic Door Sensors and Proximity Readers
  • Exit Device, Series V40, Satin Aluminum, Rim Exit Device
    Detex Exit Devices
    • DETEX
    • Item # 44ZV26
    • Mfr. Model # V40 EE CD 628 99 36 W-CYL
    • Rim Exit Device, Exit Device, Cylinder Dogging, Heavy-Duty Performance, Mechanical, 9, Grade 1, Satin...More

    • Category : Exit Devices
  • IP Over Coax Receiver
    IP Over Coax Receiver
    • ALTRONIX
    • Item # 38C650
    • Mfr. Model # EBRIDGE16CR
    • IP Over Coax Receiver, Type 16 Channel, Length (In.) 8-1/2, Width (In.) 19-1/8, Height (In.) 1-5/8, Number of...More

    • Category : Electromagnetic Lock Power Supplies
  • Steel Act UTP Hub W/Power 16 Channel 16 AC Balun&
    Steel Act UTP Hub W/Power 16 Channel 16 AC Balun&
    • ALTRONIX
    • Item # 4TFX8
    • Mfr. Model # HUBWAYLD162DI
    • Act UTP Hub W/Power 16Ch 16 Ac Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel,...More

    • Category : Electromagnetic Lock Power Supplies
  • Standalone Biometric Kit,2 pcs.
    Standalone Biometric Kit,2 pcs.
    • E-DATA
    • Item # 35EH20
    • Mfr. Model # AD102KIT
    • Standalone Biometric Kit, Case Material Plastic, Finish Smooth Black, Series AR402, Keying Push Button, Hand...More

    • Category : Biometric Access Control Locks
  • Steel Act UTP Hub W/Power 16 Channel W/16 Ac
    Steel Act UTP Hub W/Power 16 Channel W/16 Ac
    • ALTRONIX
    • Item # 4TFX6
    • Mfr. Model # HubWayLD162CD
    • Act UTP Hub W/Power 16Ch W/16 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

    • Category : Electromagnetic Lock Power Supplies
  • Steel Active UTP Transceiver with Black Finish
    Steel Active UTP Transceiver with Black Finish
    • ALTRONIX
    • Item # 6XVD5
    • Mfr. Model # HubWayEX16SP
    • Active UTP Transceiver, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure...More

    • Category : Electromagnetic Lock Power Supplies
  • Steel Act UTP Hub W/Power 16 Channel W/16 Dc
    Steel Act UTP Hub W/Power 16 Channel W/16 Dc
    • ALTRONIX
    • Item # 4TFX9
    • Mfr. Model # HubWayLD163CD
    • Act UTP Hub W/Power 16Ch W/16 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

    • Category : Electromagnetic Lock Power Supplies
  • Steel Act UTP Hub W/Power 16 Channel W/16 Ac
    Steel Act UTP Hub W/Power 16 Channel W/16 Ac
    • ALTRONIX
    • Item # 4TFX7
    • Mfr. Model # HUBWAYLD162D
    • Act UTP Hub W/Power 16Ch W/16 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

    • Category : Electromagnetic Lock Power Supplies
  • Steel Act UTP Hub W/Power 16 Channel Isolated with
    Steel Act UTP Hub W/Power 16 Channel Isolated with
    • ALTRONIX
    • Item # 4TFY5
    • Mfr. Model # HUBWAYLD16DI
    • Act UTP Hub W/Power 16 Channel Isolated, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black,...More

    • Category : Electromagnetic Lock Power Supplies
  • Steel Act UTP Hub W/Power 16 Channel W/16 Dc
    Steel Act UTP Hub W/Power 16 Channel W/16 Dc
    • ALTRONIX
    • Item # 4TFY1
    • Mfr. Model # HUBWAYLD163D
    • Act UTP Hub W/Power 16Ch W/16 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

    • Category : Electromagnetic Lock Power Supplies
  • Exit Device, Series 2700, Satin Stainless Steel, Concealed
    Precision Exit Devices
    • PRECISION
    • Item # 45EV44
    • Mfr. Model # 3R02708630
    • Concealed Vertical Rod Exit Device, Exit Device, Less Dogging, Heavy-Duty Performance, Mechanical, Grade 1,...More

    • Category : Exit Devices
  • SVR Fire Rated, Series 2200, Satin Stainless Steel, Surface
    SVR Fire Rated, Series 2200, Satin Stainless Steel, Surface
    • PRECISION
    • Item # 455V26
    • Mfr. Model # 3R0FL22144914ARHRB630
    • Surface Vertical Rod, SVR Fire Rated, Less Dogging, Heavy-Duty Performance, Mechanical, Grade 1, Satin...More

    • Category : Exit Devices
  • SVR Fire Rated, Series 2200, Satin Stainless Steel, Less&#x
    SVR Fire Rated, Series 2200, Satin Stainless Steel, Less&#x
    • PRECISION
    • Item # 455V27
    • Mfr. Model # 3R0FL2214LBR4914ALHRB630
    • Less Bottom Rod, SVR Fire Rated, Less Dogging, Heavy-Duty Performance, Mechanical, Grade 1, Satin Stainless...More

    • Category : Exit Devices
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More