Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

117 Results Found that Include 249 Products

Results per page:  16 | 32 | 48
Heavy-Duty Electric Strike with 1500 lb. Pull Force and
  • HES
  • Heavy-Duty Electric Strike with 1500 lb. Pull Force and Stainless Steel Finish HES Electric Strikes
  • Item # 45DJ26
  • Mfr. Model # 310-4-1 24D 630
  • Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure,...More

  • Category : Electric Strikes
Electromagnetic Lock,1500lb.,M400 Series
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 1500lb., M400 Series Electromagnetic Lock,1500lb.,M400 Series
  • Item # 28XY66
  • Mfr. Model # M490DE
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V...More

  • Category : Electromagnetic and Electromechanical Locks
Mechanical Push Button Lockset, 5 Button, Vandal Resistant,
Delayed Egress Maglock,1650lb.,400mA@12V
Wireless Prox/Keypad w/Netpanel
Wireless Networx Keypad w/Netpanel
11-1/2" x 2-1/2" Black/White Steel Electromagneti
Battery,Powder Coated,24VDC,18 in. L,10A
11-1/2" x 2-1/2" Black/White Steel Electromagneti
Mini Dlyed Egress Emlock 650LB ND 628 D
  • SDC
  • Mini Dlyed Egress Emlock 650LB ND 628 D Mini Dlyed Egress Emlock 650LB ND 628 D
  • Item # 45LX99
  • Mfr. Model # 1581SNDVD
  • Delayed Egress Lock, Delayed Egress, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 500mA, Amp Draw...More

  • Category : Electromagnetic and Electromechanical Locks
Electromagnetic Lock,25in. Lx2-1/16in. W
  • DYNALOCK
  • Electromagnetic Lock, 25in. Lx2-1/16in. W Electromagnetic Lock,25in. Lx2-1/16in. W
  • Item # 45LX07
  • Mfr. Model # 2282
  • Electromagnetic Lock, Surface Mount, Opening Action Outside and Inside Swing, Aluminum, Amp Draw @ 12V 1.36,...More

  • Category : Electromagnetic and Electromechanical Locks
Electromagnetic Lock,25 in. L,Aluminum
  • DYNALOCK
  • Electromagnetic Lock, 25 in. L, Aluminum Electromagnetic Lock,25 in. L,Aluminum
  • Item # 45LX04
  • Mfr. Model # 2268-20 DSM2 DYN2
  • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

  • Category : Electromagnetic and Electromechanical Locks
Exit Device, Series ECL-230, Anodized Aluminum, Rim Exit De
  • DETEX
  • Exit Device, Series ECL-230, Anodized Aluminum, Rim Exit Device with Alarm Detex Exit Devices
  • Item # 44ZV33
  • Mfr. Model # ECL-230X-TDB W-CYL
  • Rim Exit Device with Alarm, Exit Device, Cylinder Dogging, Heavy-Duty Performance, Mechanical, 9, Grade 1,...More

  • Category : Exit Devices
Electromagnetic Lock,25 in. Lx2 in. W
  • DYNALOCK
  • Electromagnetic Lock, 25 in. Lx2 in. W Electromagnetic Lock,25 in. Lx2 in. W
  • Item # 45LX03
  • Mfr. Model # 2268-20
  • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

  • Category : Electromagnetic and Electromechanical Locks
Electromagnetic Lock,1200 lb.,Aluminum
  • DYNALOCK
  • Electromagnetic Lock, 1200 lb., Aluminum Electromagnetic Lock,1200 lb.,Aluminum
  • Item # 45LW97
  • Mfr. Model # 2022-392 VOP2
  • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

  • Category : Electromagnetic and Electromechanical Locks
Electric Mortise Lock,SS,Fail Safe 24VDC
  • VON DUPRIN
  • Electric Mortise Lock, SS, Fail Safe 24VDC Electric Mortise Lock,SS,Fail Safe 24VDC
  • Item # 46TW89
  • Mfr. Model # E7500 24V US32D FS
  • Electrified Mortise Lock, Style Lever, Function Storeroom, Function Code F-07, Location Type Commercial,...More

  • Category : Mortise Locksets
Electric Mortise Lock,Fail Secure 24VDC
  • VON DUPRIN
  • Electric Mortise Lock, Fail Secure 24VDC Electric Mortise Lock,Fail Secure 24VDC
  • Item # 46TW90
  • Mfr. Model # E7500 24V US10B FSE
  • Electrified Mortise Lock, Style Lever, Function Storeroom, Function Code F-07, Location Type Commercial,...More

  • Category : Mortise Locksets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More