Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

58 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Telescoping Sliding Door Bar Lock,Chrome
  • TM

    Grainger Choice

  • BATTALION
  • Telescoping Sliding Door Bar Lock, Chrome Telescoping Sliding Door Bar Lock,Chrome
  • Item # 1HEY3
  • Mfr. Model # 1HEY3
  • Telescoping Sliding Door Bar Lock, Operation Type Telescoping, Length 36 In., Width 1-1/8 In., Height 1-11/16...More

  • Category : Sliding Door Locks
Light-Duty Satin Nickel Deadbolt w/Thumbturn, Keyed Different
  • TM

    Grainger Choice

  • BATTALION
  • Light-Duty Satin Nickel Deadbolt w/Thumbturn, Keyed Different Single Cylinder with Thumbturn
  • Item # 2VMX8
  • Mfr. Model # 2VMX8
  • Deadbolt w/Thumbturn, Light-Duty, Residential, Material Steel, Finish Satin Nickel, Faceplate Dimensions 1...More

  • Category : Deadbolt Locks
3 ft. x 3-3/8" x 1-1/4" Fluted Top Sadd
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3 ft. x 3-3/8" x 1-1/4" Fluted Top Saddle Threshold, Silver Fluted Top Saddle Threshold
  • Item # 2RRL9
  • Mfr. Model # 2RRL9
  • Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 3-3/8 In., Height 1-1/4 In.,...More

  • Category : Thresholds
Template Hinge,Full Surface,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Full Surface, PK2 Template Hinge,Full Surface,PK2
  • Item # 1XME6
  • Mfr. Model # 1XME6
  • Template Hinge, Brass Material, Bright Brass Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Piano Hinge With Holes, Steel, 1-1/4" Width, 4 ft
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes, Steel, 1-1/4" Width, 4 ft. Length Piano Hinge With Holes
  • Item # 1CBC9
  • Mfr. Model # 1CBC9
  • Piano Hinge, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 1/2 In. Overall Knuckle...More

  • Category : Piano Hinges
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Weatherstrip,P,White,Length 200 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Weatherstrip, P, White, Length 200 ft. Weatherstrip
  • Item # 5MFL4
  • Mfr. Model # 5MFL4
  • Weatherstrip, Insert Material EPDM Rubber, Overall Length 200 ft., Overall Width 3/8 In., Stays Flexible to...More

  • Category : Door Weatherstripping
Heavy-Duty Satin Chrome QDB2-Series Deadbolt, Single-Cylinder, Keyed&
  • SCHLAGE
  • Heavy-Duty Satin Chrome QDB2-Series Deadbolt, Single-Cylinder, Keyed Different Deadbolt
  • Item # 4VV43
  • Mfr. Model # BC162P 626
  • Deadbolt, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4 In.,...More

  • Category : Deadbolt Locks
ADA Push Button Alert,Bigbell Basic
  • BIGBELL
  • ADA Push Button Alert, Bigbell Basic ADA Push Button Alert,Bigbell Basic
  • Item # 11U403
  • Mfr. Model # BB
  • ADA Push Button Alert, Bigbell Basic, Polycarbonate, Length 5-1/3 In., Width 3-3/16 In., Height 5-1/3 In.,...More

  • Category : Electromagnetic Lock Activation Devices
Access Control Keypad,6 User Code
  • ESSEX
  • Access Control Keypad, 6 User Code Access Control Keypad,6 User Code
  • Item # 1JYV7
  • Mfr. Model # KE-265-5S
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish -, Series KE-265, Height...More

  • Category : Keyless Access Control Keypads
Door Bottom,1-3/4x36 In,Aluminum Channel
  • PEMKO
  • Door Bottom, 1-3/4x36 In, Aluminum Channel Door Mount Aluminum Surface Door Shoe
  • Item # 5EPD5
  • Mfr. Model # 1273DV36
  • Door Bottom, Dark Bronze Finish, Insert Size 11/16 In., Flange Height 1-1/8 In., Width 1-3/4 In., Length 36...More

  • Category : Door Bottoms
Pull,Dummy Escutcheon Pull,QED100 Series
Spline, Gray PVC Plastic, Length 300", Width 5/32"
3 ft. x 2-3/4" x 23/32" Smooth Top Sadd
Hinge, Non Template, 1 X 1 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 1 X 1 In Hinge, Non Template, 1 X 1 In
  • Item # 3HTW3
  • Mfr. Model # 3HTW3
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Hinge,  Surface Mount, 4 X 31/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 31/2 In Hinge, Surface Mount, 4 X 31/2 In
  • Item # 3HTH9
  • Mfr. Model # 3HTH9
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, 265 Degrees Range of Motion,...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Full Surface Tee Hinge Full Surface Tee Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Non Template,Plain,Dull Chrome,4x4,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Non Template, Plain, Dull Chrome, 4x4, PK2 Non Template,Plain,Dull Chrome,4x4,PK2
  • Item # 1WAT2
  • Mfr. Model # 1WAT2
  • Nontemplate Hinge, Steel Material, Dull Chrome Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of...More

  • Category : Door and Butt Hinges
Hinge Replacement Kit,Aluminum,5 In H
  • TM

    Grainger Choice

  • BATTALION
  • Hinge Replacement Kit, Aluminum, 5 In H Commercial Hinge Replacement Kit
  • Item # 1VZV1
  • Mfr. Model # 1VZV1
  • Hinge Replacement Kit, Aluminum Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Push Button Storm Latch Push Button Storm Latch
  • Multiple product options available

    Multiple product options available

  • Category : Screen Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Knob Lockset Knob Lockset
  • Multiple product options available

    Multiple product options available

  • Category : Door Knob Locksets
Butt Hinge,Full Mortise,Pln Bearing,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge, Full Mortise, Pln Bearing, PK3 Butt Hinge,Full Mortise,Pln Bearing,PK3
  • Item # 1WAH1
  • Mfr. Model # 1WAH1
  • Butt Hinge, Steel Material, Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees...More

  • Category : Door and Butt Hinges
Double Door Weatherstrip,8 Ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Double Door Weatherstrip, 8 Ft L T-Astragal w/Vinyl Double Door Weatherstrip
  • Item # 2RRR3
  • Mfr. Model # 2RRR3
  • Double Door Weatherstrip, Insert Type T-Astragal w/Vinyl, Insert Material Vinyl, Insert Color Brown, Insert...More

  • Category : Door Weatherstripping
Hinge, Surface Mount, 6 X 6 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 6 X 6 In Hinge, Surface Mount, 6 X 6 In
  • Item # 3HTR3
  • Mfr. Model # 3HTR3
  • Butt Hinge, Steel Material, Zinc Finish, Without Holes, 0 Holes per Leaf, 265 Degrees Range of Motion, 0.180...More

  • Category : Door and Butt Hinges
Butt Hinge,Full Mortise,3-1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge, Full Mortise, 3-1/2 In Butt Hinge,Full Mortise,3-1/2 In
  • Item # 1RCE1
  • Mfr. Model # 1RCE1
  • Butt Hinge, Steel Material, White Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270...More

  • Category : Door and Butt Hinges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More