Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

124 Results Found that Include 199 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Lever Door Holder Lever Door Holder
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge Spring Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Spring Hinges
Hinge,Full Mortise,Ball Bearings
  • MCKINNEY
  • Hinge, Full Mortise, Ball Bearings Hinge
  • Item # 25HE06
  • Mfr. Model # T4A3786 BB NRP 5" X 4 1/2
  • Hinge, Hospital Tip No, Mounting Full Mortise, Bearing Type Ball, Pin Type Nonremovable, Finish Satin Chrome,...More

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Hydraulic, Light Duty, Non-Handed/Reversible, Dark Bronze Door&#
  • TM

    Grainger Choice

  • BATTALION
  • Hydraulic, Light Duty, Non-Handed/Reversible, Dark Bronze Door Closer Battalion Door Closers
  • Item # 5TUP3
  • Mfr. Model # 5TUP3
  • Hydraulic, Door Closer, Light Duty Closer Performance, Non-Hold Open, Door Handing Non-handed/reversible, Arm...More

  • Category : Door Closers
Looped Door Sweep, Anodized Aluminum, 4 ft. Length, 3/
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Looped Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4" Flange Height, 1" Insert Size Looped Door Sweep
  • Item # 3HRH9
  • Mfr. Model # 2014A-4
  • Door Sweep, Door Sweep Type Looped, Flange Material Anodized Aluminum, Flange Height 3/4 In., Insert Size 1...More

  • Category : Door Sweeps
Door Stop,Wall-Mount,Satin Chrome
Plunger Door Holder,Stn Brnze,Cast Brass
  • ROCKWOOD
  • Plunger Door Holder, Stn Brnze, Cast Brass Plunger Door Holder
  • Item # 3HHV4
  • Mfr. Model # 459.10
  • Plunger Door Holder, Color Brown, Satin Bronze Finish, Material Cast Brass, Projection 1-7/8 In., Height...More

  • Category : Door Holders
Phenolic or Fiberglass Break Away Relay 6 Pack 12/24VD
Double Door Weatherstrip,Silicone,8 ft L
  • PEMKO
  • Double Door Weatherstrip, Silicone, 8 ft L Double Door Weatherstrip,Silicone,8 ft L
  • Item # 38ZA39
  • Mfr. Model # GG303CS96
  • Double Door Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicon, Insert Color Black, Insert Size...More

  • Category : Door Weatherstripping
Stainless Steel Door Latch Protector, Out Opening Doors, Le
Door Stop With Holder,Satin Chrome
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Door Stop With Holder, Satin Chrome Door Stop With Holder,Satin Chrome
  • Item # 33J809
  • Mfr. Model # 33J809
  • Rubber Bumper Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-1/4 In., Height 1-1/2...More

  • Category : Door Stops
3 ft. x 6" x 1/4" Fluted Top Saddle Thr
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3 ft. x 6" x 1/4" Fluted Top Saddle Threshold, Silver Fluted Top Saddle Threshold
  • Item # 5MFJ4
  • Mfr. Model # 5MFJ4
  • Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 In., Height 1/4 In., Length...More

  • Category : Thresholds
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Door Reinforcer, Stainless Steel, 1-3/8" Door Thickness,&#x
Cam Latch, Nonlocking, L Handle, Chrome Finish,  5"&#x
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Nonlocking, L Handle, Chrome Finish, 5" Width Cam Latch
  • Item # 1XNZ6
  • Mfr. Model # 1XNZ6
  • Cam Latch, Nonlocking, Latch Type L Handle, Material Zinc, Finish Chrome, Height 4-7/64 In., Width 5 In.,...More

  • Category : Latches
3 ft. x 5" x 1/4" Low Profile Saddle Th
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3 ft. x 5" x 1/4" Low Profile Saddle Threshold, Silver Low Profile Door Threshold
  • Item # 2RRK9
  • Mfr. Model # 2RRK9
  • Saddle Threshold, Surface Type Low Profile, Aluminum Finish, Color Silver, Width 5 In., Height 1/4 In.,...More

  • Category : Thresholds
High Traffic Hinge,Full Surface,4-1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge, Full Surface, 4-1/2 In High Traffic Hinge
  • Item # 4PA53
  • Mfr. Model # 4PA53
  • High Traffic Hinge, Hospital Tip No, Mounting Full Surface, Bearing Type Ball, Pin Type Nonremovable, Finish...More

  • Category : Hinges
Lever Door Trim Protector Bar, Projection 3-1/4", Cent
Deadbolt,Med.Duty,Brushed Chrome
  • MASTER LOCK
  • Deadbolt, Med.Duty, Brushed Chrome Deadbolt
  • Item # 1MLP7
  • Mfr. Model # DSC0632DKA4
  • Deadbolt, Medium-Duty, Commercial, Material Steel, Finish Brushed Chrome, Backset 2-3/4 In., Faceplate...More

  • Category : Deadbolt Locks
Push to Close Latch, Keyed, Push to Close, Chrome Fini
  • TM

    Grainger Choice

  • BATTALION
  • Push to Close Latch, Keyed, Push to Close, Chrome Finish, 7/8" Width Push to Close Latch
  • Item # 1XPD2
  • Mfr. Model # 1XPD2
  • Push to Close Latch, Keyed, Latch Type Push to Close, Material Zinc, Finish Chrome, Height 1-1/4 In., Width...More

  • Category : Latches
Double Door Weatherstrip,7 Ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Double Door Weatherstrip, 7 Ft L Nylon Brush Double Door Weatherstrip
  • Item # 2RRP5
  • Mfr. Model # 2RRP5
  • Double Door Weatherstrip, Insert Type Nylon Brush, Insert Material Nylon Brush, Insert Color Brown, Insert...More

  • Category : Door Weatherstripping
  • TM

    Grainger Choice

  • BATTALION
  • Non Template Hinge Non Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Bolt,Surface
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Surface Bolt,Surface
  • Item # 4JG72
  • Mfr. Model # 4JG72
  • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Hardware Included

  • Category : Door Bolts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More