Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

144 Results Found that Include 342 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Tee Hinge Tee Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Angle Door Stop,Floor Mount,Zinc-Plated
Satin Brass One Way Viewer, Viewing Angle 120°, Mountin
  • TM

    Grainger Choice

  • BATTALION
  • Satin Brass One Way Viewer, Viewing Angle 120°, Mounting Hole Dia. 1/2" Door Viewers
  • Item # 4JG99
  • Mfr. Model # 4JG99
  • One Way Viewer, 120 Degrees Viewing Angle, Mounting Hole Dia. 1/2 In., Satin Brass Finish, Material Brass,...More

  • Category : Door Viewers
Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4
Conventional Fixed Staple Hasp, 6" Length, Steel, Galvanize
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conventional Fixed Staple Hasp, 6" Length, Steel, Galvanized Finish Fixed Staple Hasp
  • Item # 4FWD6
  • Mfr. Model # 4FWD6
  • Fixed Staple Hasp, Hasp Style Conventional, Material Steel, Finish Galvanized, Length 6 In., Width 1-3/4 In.,...More

  • Category : Hasps
  • TM

    Grainger Choice

  • Single Fin Door Sweep Single Fin Door Sweep
  • Multiple product options available

    Multiple product options available

  • Category : Door Sweeps
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Concave Door Stop, Wall Mount
  • ROCKWOOD
  • Concave Door Stop, Wall Mount Concave Door Stop
  • Item # 20KA59
  • Mfr. Model # 403.26D
  • Concave Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Gray, Base Dia. 2-7/16 In., Mounting...More

  • Category : Door Stops
Latching Safety Fixed Staple Hasp, 4-1/2" Length, Stee
  • TM

    Grainger Choice

  • BATTALION
  • Latching Safety Fixed Staple Hasp, 4-1/2" Length, Steel, Zinc Plated Finish Fixed Staple Hasp
  • Item # 4PE45
  • Mfr. Model # 4PE45
  • Fixed Staple Hasp, Hasp Style Latching Safety, Material Steel, Finish Zinc Plated, Length 4-1/2 In., Width...More

  • Category : Hasps
Door Frame Weatherstrip,Alum,1-1/8 in. H
  • PEMKO
  • Door Frame Weatherstrip, Alum, 1-1/8 in. H Door Frame Weatherstrip,Alum,1-1/8 in. H
  • Item # 38ZA66
  • Mfr. Model # GG303AV84
  • Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Neoprene, Insert Color Gray, Insert Size...More

  • Category : Door Weatherstripping
Draw Latch, Nonlocking, T Handle, Black Rubber Finish, 
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch, Nonlocking, T Handle, Black Rubber Finish, 3-13/32" Width Draw Latch
  • Item # 1XPA6
  • Mfr. Model # 1XPA6
  • Draw Latch, Nonlocking, Latch Type T Handle, Material Rubber, Finish Black Rubber, Height 3-1/8 In., Width...More

  • Category : Latches
Anodized Rain Drip Guard, Flange Height 5/8", Projecti
Pivot Hinge, Fiberglass,2-3/8 x 2-3/8In
  • ELESA
  • Pivot Hinge, Fiberglass, 2-3/8 x 2-3/8In Pivot Hinge, Full Surface Mounting
  • Item # 20KC18
  • Mfr. Model # CFM.60 SH-8-CLEAN
  • Pivot Hinge, Material Fiberglass, Range of Motion 270 Degrees , Mounting Full Surface, Orientation Left or...More

  • Category : Door and Butt Hinges
Silver Paint Interlocking Latch Guard, In-Opening Doors, Length&
  • TM

    Grainger Choice

  • BATTALION
  • Silver Paint Interlocking Latch Guard, In-Opening Doors, Length 12", Width 1-1/8" Interlocking Latch Guard
  • Item # 1HHL6
  • Mfr. Model # 1HHL6
  • Interlocking Latch Guard, Length 12 In., Width 1-1/8 In., Silver Paint Finish, Material Steel, For Use With...More

  • Category : Door Latch Guards
Garage Door Bottom,Replacement,L108
  • TM

    Grainger Choice

  • BATTALION
  • Garage Door Bottom, Replacement, L108 PVC Vinyl Replacement for Base Mount Garage Door Bottom
  • Item # 2RRT7
  • Mfr. Model # 2RRT7
  • Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

  • Category : Door Weatherstripping
Phenolic or Fiberglass Power Supply 6/12/24 VDC @
Conventional Rotating Eye Hasp, 6-1/4" Length, Steel,
Piano Hinge With Holes, Aluminum, 1-1/16" Width, 6
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes, Aluminum, 1-1/16" Width, 6 ft. Length Piano Hinge With Holes
  • Item # 4PB22
  • Mfr. Model # 4PB22
  • Piano Hinge, Hospital Tip No, With Holes, Material Aluminum, Finish Natural, Leaf Thickness 0.040 In., Length...More

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Universal Latch Guard Universal Latch Guard
  • Multiple product options available

    Multiple product options available

  • Category : Door Latch Guards
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Weatherstrip Weatherstrip
  • Multiple product options available

    Multiple product options available

  • Category : Door Weatherstripping
1/4" x 1" x 3/16" ABS Plastic Surface&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/4" x 1" x 3/16" ABS Plastic Surface Mount Magnetic Contact 1/4" x 1" x 3/16" ABS Plastic Surface Mount Magnetic Contact
  • Item # 2EXU1
  • Mfr. Model # 2EXU1
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

  • Category : Magnetic Contacts
Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated&#
  • TM

    Grainger Choice

  • BATTALION
  • Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated Finish, 2-3/4" Width Latching Draw Hasp
  • Item # 1RBP9
  • Mfr. Model # 1RBP9
  • Latching Draw Hasp, Nonlocking, Latch Type Lift to Open, Material Steel, Finish Zinc Plated, Height 3/4 In.,...More

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Rotating Eye Hasp Rotating Eye Hasp
  • Multiple product options available

    Multiple product options available

  • Category : Hasps
Bolt,Spring,6 In
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Spring, 6 In Bolt,Spring,6 In
  • Item # 4PE78
  • Mfr. Model # 4PE78
  • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

  • Category : Door Bolts
Door Bottom,3 Ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Door Bottom, 3 Ft L Door Bottom,3 Ft L
  • Item # 2RRJ3
  • Mfr. Model # 2RRJ3
  • Door Bottom, Insert Size 15/32 In., Flange Height 1-1/2 In., Length 36 In., Insert Material Vinyl, Color...More

  • Category : Door Bottoms
1/2" x 1-1/8" x 1/4" ABS Plastic S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/2" x 1-1/8" x 1/4" ABS Plastic Surface Mount Magnetic Contact 1/2" x 1-1/8" x 1/4" ABS Plastic Surface Mount Magnetic Contact
  • Item # 2EXU2
  • Mfr. Model # 2EXU2
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

  • Category : Magnetic Contacts
  • TM

    Grainger Choice

  • BATTALION
  • Rigid Door Stop Rigid Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More