Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Door Hardware

111 Results Found that Include 870 Products

Results per page:  16 | 32 | 48
Lever,Lever Escutcheon w/Lock,22 Series
EL Conversion Kit, Satin Chrome
Electric Mortise Lock,Fail Secure 24VDC
  • VON DUPRIN
  • Electric Mortise Lock, Fail Secure 24VDC Electric Mortise Lock,Fail Secure 24VDC
  • Item # 46TW90
  • Mfr. Model # E7500 24V US10B FSE
  • Electrified Mortise Lock, Style Lever, Function Storeroom, Function Code F-07, Location Type Commercial,...More

  • Category : Mortise Locksets
Key Removable Mullion, Fire Labeled,7 ft
Lever Control,Heavy Duty,33/35A,Grade 1
Delay Exit Rim Devce Fire Rate,HeavyDuty
Delay Exit Mortise Device,Heavy-Duty
Mullion Retrofit Key Kit, Aluminum
Steel Power Supply with Baked Enamel Finish
  • VON DUPRIN
  • Steel Power Supply with Baked Enamel Finish Steel Power Supply with Baked Enamel Finish
  • Item # 39UL87
  • Mfr. Model # PS914-2RS
  • Power Supply, Type Hardwired, Material Steel, Finish Baked Enamel, Enclosure Depth (In.) 4, Enclosure Width...More

  • Category : Electromagnetic Lock Power Supplies
Steel Power Supply with Baked Enamel Finish
  • VON DUPRIN
  • Steel Power Supply with Baked Enamel Finish Steel Power Supply with Baked Enamel Finish
  • Item # 39UL88
  • Mfr. Model # PS914
  • Power Supply, Type Hardwired, Material Steel, Finish Baked Enamel, Enclosure Depth (In.) 4, Enclosure Width...More

  • Category : Electromagnetic Lock Power Supplies
Option Board; For Use With Mfr. No PS914, PS906,
Night Latch Pull,Non-Handed,Gold
  • VON DUPRIN
  • Night Latch Pull, Non-Handed, Gold Night Latch Pull,Non-Handed,Gold
  • Item # 46TT14
  • Mfr. Model # 990NL-R/V US3
  • Night Latch Pull, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Gold, Bright Brass...More

  • Category : Exit Device Trims
Exit Device Trim,Thumbpiece Pull,Bronze
  • VON DUPRIN
  • Exit Device Trim, Thumbpiece Pull, Bronze Exit Device Trim,Thumbpiece Pull,Bronze
  • Item # 46TT15
  • Mfr. Model # 990TP-R/V US10
  • Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Bronze, Satin...More

  • Category : Exit Device Trims
Blade Stop Shim,6 x 1-5/8 x 1/2 in. Size
Exit Device Trim,Thumbpiece Pull,Bronze
  • VON DUPRIN
  • Exit Device Trim, Thumbpiece Pull, Bronze Exit Device Trim,Thumbpiece Pull,Bronze
  • Item # 46TT16
  • Mfr. Model # 990TP-R/V US10B
  • Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Bronze, Oil Rubbed...More

  • Category : Exit Device Trims
Night Latch Pull,Non-Handed,Bronze
  • VON DUPRIN
  • Night Latch Pull, Non-Handed, Bronze Night Latch Pull,Non-Handed,Bronze
  • Item # 46TT10
  • Mfr. Model # 990NL-M SP313
  • Night Latch Pull, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Bronze, Sprayed...More

  • Category : Exit Device Trims
Exit Device Trim,Thumbpiece Pull,Gold
  • VON DUPRIN
  • Exit Device Trim, Thumbpiece Pull, Gold Exit Device Trim,Thumbpiece Pull,Gold
  • Item # 46TT17
  • Mfr. Model # 990TP-R/V US3
  • Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Gold, Bright Brass...More

  • Category : Exit Device Trims
Lever,Athens,RH Reversible,Silver
  • VON DUPRIN
  • Lever, Athens, RH Reversible, Silver Lever,Athens,RH Reversible,Silver
  • Item # 46TT26
  • Mfr. Model # 996L-07-M US26D RHR
  • Lever, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated No, Color Silver, Satin...More

  • Category : Exit Device Trims
Dummy Trim,Grip,Satin Chrome
  • VON DUPRIN
  • Dummy Trim, Grip, Satin Chrome Dummy Trim,Grip,Satin Chrome
  • Item # 46TR34
  • Mfr. Model # 386DT US26D
  • Dummy Trim, Heavy Duty, Door Handing Non-Handed, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome...More

  • Category : Exit Device Trims
Key Removable Mullion, Fire Labeled,7 ft
Night Latch Pull,Non-Handed,Bronze
  • VON DUPRIN
  • Night Latch Pull, Non-Handed, Bronze Night Latch Pull,Non-Handed,Bronze
  • Item # 46TT11
  • Mfr. Model # 990NL-M-US10B
  • Night Latch Pull, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Bronze, Oil Rubbed...More

  • Category : Exit Device Trims
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More