Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

7 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Dome Door Stop Dome Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
Pivot Hinge, Removable Pin Type, Leaf Thickness 0.190",
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Hinge, Removable Pin Type, Leaf Thickness 0.190", Height 3-1/2", Width 3-1/2" Pivot Hinge
  • Item # 1VZU5
  • Mfr. Model # 1VZU5
  • Pivot Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 6-1/2...More

  • Category : Specialty and Barrel Hinges
Cam Latch, Keyed, T Handle, Chrome Finish,  4-3/32&quo
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Keyed, T Handle, Chrome Finish, 4-3/32" Width Cam Latch
  • Item # 1XNZ1
  • Mfr. Model # 1XNZ1
  • Cam Latch, Keyed, Latch Type T Handle, Material Zinc, Finish Chrome, Height 2-45/64 In., Width 4-3/32 In.,...More

  • Category : Latches
Hook-Style Door Holder,2 In.,SS,316 SS
  • TM

    Grainger Choice

  • BATTALION
  • Hook-Style Door Holder, 2 In., SS, 316 SS Door Stop Catch
  • Item # 3EHW9
  • Mfr. Model # 3EHW9
  • Hook-Style Door Holder, Base Dia. 2 In., Color Silver, Stainless Steel Finish, Material 316 Stainless Steel,...More

  • Category : Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Template,Ball,Prime Coat,4.5x4.5,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Prime Coat, 4.5x4.5, PK3 Template,Ball,Prime Coat,4.5x4.5,PK3
  • Item # 1BZL1
  • Mfr. Model # 1BZL1
  • Template Hinge, Steel Material, Gray Enamel Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Category : Door and Butt Hinges
Piano Hinge Without Holes, Stainless Steel, 1-1/16" Wi
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes, Stainless Steel, 1-1/16" Width, 4 ft. Length Piano Hinge Without Holes
  • Item # 1CAN3
  • Mfr. Model # 1CAN3
  • Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2...More

  • Category : Piano Hinges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More