Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

36 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated&#
  • TM

    Grainger Choice

  • BATTALION
  • Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated Finish, 5" Width Latching Draw Hasp
  • Item # 1RBR6
  • Mfr. Model # 1RBR6
  • Latching Draw Hasp, Nonlocking, Latch Type Lift to Open, Material Steel, Finish Zinc Plated, Height 1-19/32...More

  • Category : Latches
Template Hinge,Ball,Dull Chrome,4-1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Ball, Dull Chrome, 4-1/2 In Template Hinge,Ball,Dull Chrome,4-1/2 In
  • Item # 4PA39
  • Mfr. Model # 4PA39
  • Template Hinge, Steel Material, Dull Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch Draw Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Door Reinforcer, Satin, 1-3/4" Door Thickness, Backset
  • TM

    Grainger Choice

  • BATTALION
  • Knob Lockset Knob Lockset
  • Multiple product options available

    Multiple product options available

  • Category : Door Knob Locksets
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
  • TM

    Grainger Choice

  • BATTALION
  • Full Mortise Spring Hinge Full Mortise Spring Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Spring Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Battalion Door Closers Battalion Door Closers
  • Multiple product options available

    Multiple product options available

  • Category : Door Closers
Swing Bar Door Guard, Polished Brass, Length 4-1/4",&#
Spring Hinge,2-3/4 In H,2-9/16In W,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge, 2-3/4 In H, 2-9/16In W, PK2 Full Surface Spring Hinge
  • Item # 1RBU7
  • Mfr. Model # 1RBU7
  • Spring Hinge, Steel Material, Black Enamel Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion,...More

  • Category : Spring Hinges
Spline, Gray Rubber, Length 1200", Width 1/8"
  • TM

    Grainger Choice

  • BATTALION
  • Spline, Gray Rubber, Length 1200", Width 1/8" Spline
  • Item # 1XML8
  • Mfr. Model # 1XML8
  • Spline, Door Type Screen Door, Length 1200 In., Width 1/8 In., Height 1/8 In., Material Rubber, Gray, Dull...More

  • Category : Screen Door Hardware
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Hinge,Full Surface,Blk,2x2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Full Surface, Blk, 2x2 In Hinge,Full Surface,Blk,2x2 In
  • Item # 1XLY3
  • Mfr. Model # 1XLY3
  • Butt Hinge, Zinc Material, Black Powder Coated Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature...More

  • Category : Door and Butt Hinges
Hinge, Surface Mount, 4 X 4 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 4 In Hinge, Surface Mount, 4 X 4 In
  • Item # 3HTJ3
  • Mfr. Model # 3HTJ3
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Rotary Latch Rotary Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Cam Latch, Nonlocking, Compact T Handle, Type A, Black
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Nonlocking, Compact T Handle, Type A, Black Powder Coated Finish, 2-15/16" Width Cam Latch
  • Item # 4RRD9
  • Mfr. Model # 4RRD9
  • Cam Latch, Nonlocking, Latch Type Compact T Handle, Type A, Material Zinc/Steel, Finish Black Powder Coated,...More

  • Category : Latches
Paddle Latch, Nonlocking, Push to Close, Passivated Finish,
  • TM

    Grainger Choice

  • BATTALION
  • Paddle Latch, Nonlocking, Push to Close, Passivated Finish, 2" Width Paddle Latch
  • Item # 1XPB4
  • Mfr. Model # 1XPB4
  • Paddle Latch, Nonlocking, Latch Type Push to Close, Material Stainless Steel, Finish Passivated, Height 4-1/4...More

  • Category : Latches
Hinge, Surface Mount, 4 X 4 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 4 In Hinge, Surface Mount, 4 X 4 In
  • Item # 3HTF6
  • Mfr. Model # 3HTF6
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265...More

  • Category : Door and Butt Hinges
Hinge,  Surface Mount, 4 X 4 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 4 In Hinge, Surface Mount, 4 X 4 In
  • Item # 3AGC1
  • Mfr. Model # 3AGC1
  • Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees...More

  • Category : Door and Butt Hinges
Garage Door Bottom,Replacement,L216
  • TM

    Grainger Choice

  • BATTALION
  • Garage Door Bottom, Replacement, L216 PVC Vinyl Replacement for Base Mount Garage Door Bottom
  • Item # 2RRT8
  • Mfr. Model # 2RRT8
  • Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

  • Category : Door Weatherstripping
Hinge,  Surface Mount, 41/2 X 41/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 41/2 X 41/2 In Hinge, Surface Mount, 41/2 X 41/2 In
  • Item # 3HTF7
  • Mfr. Model # 3HTF7
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265...More

  • Category : Door and Butt Hinges
Hinge, Non Template, 6 X 6 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 6 X 6 In Hinge, Non Template, 6 X 6 In
  • Item # 3HTX3
  • Mfr. Model # 3HTX3
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 5 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Hinge, Surface Mount, 5 X 5 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 5 X 5 In Hinge, Surface Mount, 5 X 5 In
  • Item # 3HTJ9
  • Mfr. Model # 3HTJ9
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265...More

  • Category : Door and Butt Hinges
Steel Tee Hinge, Steel Pin Material, 2 PK
  • TM

    Grainger Choice

  • BATTALION
  • Steel Tee Hinge, Steel Pin Material, 2 PK Full Surface Tee Hinge
  • Item # 1WBE2
  • Mfr. Model # 1WBE2
  • Tee Hinge, Steel Material, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 4 In. Door Leaf Height,...More

  • Category : Tee and Strap Hinges
Template,Ball,Dull Chrome,5x4.5
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Dull Chrome, 5x4.5 Template,Ball,Dull Chrome,5x4.5
  • Item # 3HWA5
  • Mfr. Model # 3HWA5
  • Template Hinge, Steel Material, Dull Chrome Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Category : Door and Butt Hinges
Hinge,  Surface Mount, 4 X 4 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 4 In Hinge, Surface Mount, 4 X 4 In
  • Item # 3HTN7
  • Mfr. Model # 3HTN7
  • Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees...More

  • Category : Door and Butt Hinges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More