Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

34 Results Found that Include 164 Products

Results per page:  16 | 32 | 48
Door Wedge, Rubber, Gray, 6" Length, 1-13/16" Hei
Door Wedge, Plastic, Brown, 4" Length, 1-5/16" He
Door Wedge, Rubber, Brown, 5-1/8" Length, 1-11/16"
Floor Door Stop,Satin Chrome,1 In
  • TM

    Grainger Choice

  • BATTALION
  • Floor Door Stop, Satin Chrome, 1 In Dome Door Stop
  • Item # 5U606
  • Mfr. Model # 5U606
  • Dome Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-3/4 In., Height 1 In., Mounting...More

  • Category : Door Stops
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Rotating Eye Hasp Rotating Eye Hasp
  • Multiple product options available

    Multiple product options available

  • Category : Hasps
Chrome T-Strike, Lockset, Width 1-1/8", Length 2-3/4&q
  • TM

    Grainger Choice

  • BATTALION
  • Convex Door Stop Convex Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
  • TM

    Grainger Choice

  • BATTALION
  • Door Cover Plates Door Cover Plates
  • Multiple product options available

    Multiple product options available

  • Category : Door Cover Plates
  • TM

    Grainger Choice

  • BATTALION
  • Barrel Slide Bolt Barrel Slide Bolt
  • Multiple product options available

    Multiple product options available

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Adjustable Staple Hasp Adjustable Staple Hasp
  • Multiple product options available

    Multiple product options available

  • Category : Hasps
  • TM

    Grainger Choice

  • BATTALION
  • Tee Hinge Tee Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Piano Hinge With Holes, Steel, 1-1/2" Width, 4 ft
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes, Steel, 1-1/2" Width, 4 ft. Length Piano Hinge With Holes
  • Item # 1CBC6
  • Mfr. Model # 1CBC6
  • Piano Hinge, Hospital Tip No, With Holes, Material Steel, Finish Antique Bronze Plated, Leaf Thickness 0.040...More

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Window Barrel Slide Bolt Window Barrel Slide Bolt
  • Multiple product options available

    Multiple product options available

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Spring Door Stop Spring Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
  • TM

    Grainger Choice

  • BATTALION
  • Non Template Hinge Non Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Hinge Pin Door Stop Hinge Pin Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
  • TM

    Grainger Choice

  • BATTALION
  • Rotating Eye Corner Hasp Rotating Eye Corner Hasp
  • Multiple product options available

    Multiple product options available

  • Category : Hasps
Door Stop,Rigid Square,L 3 In
  • TM

    Grainger Choice

  • BATTALION
  • Door Stop, Rigid Square, L 3 In Rigid Door Stop
  • Item # 1XNP3
  • Mfr. Model # 1XNP3
  • Rigid Door Stop, Mounting Type Wall Mount, Finish Oil-Rubbed Bronze, Color Bronze, Base Dia. 1 In.,...More

  • Category : Door Stops
  • TM

    Grainger Choice

  • BATTALION
  • Removable Lift-Off Hinge Removable Lift-Off Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Lift-Off Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Fixed Staple Hasp Fixed Staple Hasp
  • Multiple product options available

    Multiple product options available

  • Category : Hasps
  • TM

    Grainger Choice

  • BATTALION
  • Door Latch Guard Door Latch Guard
  • Multiple product options available

    Multiple product options available

  • Category : Door Latch Guards
Brass T-Strike, Lockset, Width 1-1/8", Length 2-3/4&qu
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Garage Door Hinge Garage Door Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Door Hinges
Brass T-Strike, Lockset, Width 2-1/2", Length 2-3/4&qu
  • TM

    Grainger Choice

  • BATTALION
  • Strap Hinge Strap Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Brass Box Strike Plate, Deadbolt, Width 1-1/4", Length
Chrome Lip Strike, Lockset, Width 1-1/8", Length 2-1&#
  • TM

    Grainger Choice

  • BATTALION
  • Spring-Cam Latch Spring-Cam Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More